NOTIFICATION OF MAJOR INTERESTS IN SHARES
1) Name of company
Brammer plc
2) Name of shareholder having a major interest
UBS AG, acting through its business group and legal entities detailed in section 4
3) Please state whether notification indicates that it is in respect of
holding of the shareholder named in 2 above or in respect of a
non-beneficial interest or in the case of an individual holder if it is
a holding of that person's spouse or children under the age of 18
N/A
4) Name of the registered holder(s) and, if more than one holder, the
number of shares held by each of them
| UBS business group/legal entity | Breakdown of position held | |
| Shares | % | |
| MATERIAL | ||
| UBS Global Asset Management Life Ltd | 1,797,992 | 3.76% |
| NON-MATERIAL | ||
| UBS Global Asset Management UK Ltd | 3,154,358 | 6.59% |
| UBS Fund Management (Switzerland) AG | 39,423 | 0.08% |
| UBS AG - TOTAL | 4,991,773 | 10.43% |
5) Number of shares/amount of stock acquired
N/A
6) Percentage of issued class
N/A
7) Number of shares/amount of stock disposed
N/A
8) Percentage of issued class
N/A
9) Class of security
Ordinary 20p
10) Date of transaction
N/A
11) Date company informed
9 January 2006
12) Total holding following this notification
4,991,773
13) Total percentage holding of issued class following this notification
10.43%
14) Any additional information
N/A
15) Name of contact and telephone number for queries
Chris Short 0161 902 5577
16) Name and signature of authorised company official responsible for
making this notification
Chris Short
Date of notification 9 January 2006