From: <Saved by Windows Internet Explorer 7>
Subject: BRAMMER PLC
Date: Sat, 5 Apr 2008 19:36:11 +0200
MIME-Version: 1.0
Content-Type: text/html;
	charset="Windows-1252"
Content-Transfer-Encoding: quoted-printable
Content-Location: file://C:\Documents and Settings\jveale\Local Settings\Temporary Internet Files\OLK19\AGM Circular31 03 08.htm
X-MimeOLE: Produced By Microsoft MimeOLE V6.00.2900.3198

<!DOCTYPE HTML PUBLIC "-//W3C//DTD HTML 4.0 Transitional//EN">
<HTML xmlns=3D"http://www.w3.org/TR/REC-html40" xmlns:o =3D=20
"urn:schemas-microsoft-com:office:office" xmlns:w =3D=20
"urn:schemas-microsoft-com:office:word"><HEAD><TITLE>BRAMMER PLC</TITLE>
<META http-equiv=3DContent-Type content=3D"text/html; =
charset=3Dwindows-1252">
<META content=3DWord.Document name=3DProgId>
<META content=3D"MSHTML 6.00.6000.16608" name=3DGENERATOR>
<META content=3D"Microsoft Word 11" name=3DOriginator><LINK=20
href=3D"AGM%20Circular31.03.08_files/filelist.xml" =
rel=3DFile-List><!--[if gte mso 9]><xml>
 <o:DocumentProperties>
  <o:Author>Zoe Bamford</o:Author>
  <o:Template>Normal</o:Template>
  <o:LastAuthor>Graham Jones</o:LastAuthor>
  <o:Revision>2</o:Revision>
  <o:TotalTime>5</o:TotalTime>
  <o:Created>2008-04-02T15:17:00Z</o:Created>
  <o:LastSaved>2008-04-02T15:17:00Z</o:LastSaved>
  <o:Pages>1</o:Pages>
  <o:Words>92</o:Words>
  <o:Characters>526</o:Characters>
  <o:Company>Brammer plc</o:Company>
  <o:Lines>4</o:Lines>
  <o:Paragraphs>1</o:Paragraphs>
  <o:CharactersWithSpaces>617</o:CharactersWithSpaces>
  <o:Version>11.8036</o:Version>
 </o:DocumentProperties>
</xml><![endif]--><!--[if gte mso 9]><xml>
 <w:WordDocument>
  <w:SpellingState>Clean</w:SpellingState>
  <w:GrammarState>Clean</w:GrammarState>
  <w:ValidateAgainstSchemas/>
  <w:SaveIfXMLInvalid>false</w:SaveIfXMLInvalid>
  <w:IgnoreMixedContent>false</w:IgnoreMixedContent>
  <w:AlwaysShowPlaceholderText>false</w:AlwaysShowPlaceholderText>
  <w:Compatibility>
   <w:SelectEntireFieldWithStartOrEnd/>
   <w:UseWord2002TableStyleRules/>
  </w:Compatibility>
  <w:BrowserLevel>MicrosoftInternetExplorer4</w:BrowserLevel>
 </w:WordDocument>
</xml><![endif]--><!--[if gte mso 9]><xml>
 <w:LatentStyles DefLockedState=3D"false" LatentStyleCount=3D"156">
 </w:LatentStyles>
</xml><![endif]-->
<STYLE>@page Section1 {size: 595.3pt 841.9pt; margin: 72.0pt 90.0pt =
72.0pt 90.0pt; mso-header-margin: 35.4pt; mso-footer-margin: 35.4pt; =
mso-paper-source: 0; }
P.MsoNormal {
	FONT-SIZE: 12pt; MARGIN: 0cm 0cm 0pt; FONT-FAMILY: "Times New Roman"; =
mso-style-parent: ""; mso-pagination: widow-orphan; =
mso-fareast-font-family: "Times New Roman"; mso-ansi-language: EN-GB
}
LI.MsoNormal {
	FONT-SIZE: 12pt; MARGIN: 0cm 0cm 0pt; FONT-FAMILY: "Times New Roman"; =
mso-style-parent: ""; mso-pagination: widow-orphan; =
mso-fareast-font-family: "Times New Roman"; mso-ansi-language: EN-GB
}
DIV.MsoNormal {
	FONT-SIZE: 12pt; MARGIN: 0cm 0cm 0pt; FONT-FAMILY: "Times New Roman"; =
mso-style-parent: ""; mso-pagination: widow-orphan; =
mso-fareast-font-family: "Times New Roman"; mso-ansi-language: EN-GB
}
DIV.Section1 {
	page: Section1
}
</STYLE>
<!--[if gte mso 10]>
<style>
 /* Style Definitions */
 table.MsoNormalTable
	{mso-style-name:"Table Normal";
	mso-tstyle-rowband-size:0;
	mso-tstyle-colband-size:0;
	mso-style-noshow:yes;
	mso-style-parent:"";
	mso-padding-alt:0cm 5.4pt 0cm 5.4pt;
	mso-para-margin:0cm;
	mso-para-margin-bottom:.0001pt;
	mso-pagination:widow-orphan;
	font-size:10.0pt;
	font-family:"Times New Roman";
	mso-ansi-language:#0400;
	mso-fareast-language:#0400;
	mso-bidi-language:#0400;}
</style>
<![endif]--></HEAD>
<BODY lang=3DEN-US style=3D"tab-interval: 36.0pt">
<DIV class=3DSection1>
<P class=3DMsoNormal><SPAN lang=3DEN-GB>BRAMMER PLC (the =
=93Company=94)<BR><BR=20
style=3D"mso-special-character: line-break"><![if =
!supportLineBreakNewLine]><BR=20
style=3D"mso-special-character: line-break"><![endif]></SPAN></P>
<P class=3DMsoNormal><SPAN lang=3DEN-GB>DOCUMENT AVAILABLE FOR =
INSPECTION</SPAN></P>
<P class=3DMsoNormal><SPAN lang=3DEN-GB><o:p>&nbsp;</o:p></SPAN></P>
<P class=3DMsoNormal><SPAN lang=3DEN-GB>In compliance with paragraph =
9.6.3 of the=20
Listing Rules, copies of the circular in connection with the Company=92s =
Annual=20
General Meeting to be held on 20 May 2008 have been submitted to the UK =
Listing=20
Authority, and will shortly be available for inspection at the UK =
Listing=20
Authority=92s Document Viewing Facility, which is situated =
at:</SPAN></P>
<P class=3DMsoNormal><SPAN lang=3DEN-GB>Financial Services Authority, 25 =
The North=20
Colonnade, Canary Wharf, London E14 5HS</SPAN></P>
<P class=3DMsoNormal><SPAN lang=3DEN-GB>Telephone number 020 7066 =
1000</SPAN></P>
<P class=3DMsoNormal><SPAN lang=3DEN-GB><o:p>&nbsp;</o:p></SPAN></P>
<P class=3DMsoNormal><SPAN lang=3DEN-GB><o:p>&nbsp;</o:p></SPAN></P>
<P class=3DMsoNormal><SPAN lang=3DEN-GB>Further information</SPAN></P>
<P class=3DMsoNormal><SPAN lang=3DEN-GB><o:p>&nbsp;</o:p></SPAN></P>
<P class=3DMsoNormal><SPAN lang=3DEN-GB>Brammer plc</SPAN></P>
<P class=3DMsoNormal><SPAN lang=3DEN-GB>Graham Jones<SPAN=20
style=3D"mso-tab-count: =
2">&nbsp;&nbsp;&nbsp;&nbsp;&nbsp;&nbsp;&nbsp;&nbsp;&nbsp;&nbsp;&nbsp;&nbs=
p;&nbsp;=20
</SPAN></SPAN></P>
<P class=3DMsoNormal><SPAN lang=3DEN-GB>Deputy Company =
Secretary</SPAN></P>
<P class=3DMsoNormal><SPAN lang=3DEN-GB>0161 902 5573</SPAN></P>
<P class=3DMsoNormal><SPAN lang=3DEN-GB><o:p>&nbsp;</o:p></SPAN></P>
<P class=3DMsoNormal><SPAN lang=3DEN-GB>2 April 2008</SPAN></P>
<P class=3DMsoNormal><SPAN=20
lang=3DEN-GB><o:p>&nbsp;</o:p></SPAN></P></DIV></BODY></HTML>
