From: <Saved by Windows Internet Explorer 7>
Subject: =?Windows-1252?Q?Brammer_plc_=96_Voting_Rights_and_Capital?=
Date: Sat, 5 Apr 2008 19:37:25 +0200
MIME-Version: 1.0
Content-Type: text/html;
	charset="Windows-1252"
Content-Transfer-Encoding: quoted-printable
Content-Location: file://C:\Documents and Settings\jveale\Local Settings\Temporary Internet Files\OLK19\TVR 31 03 08.htm
X-MimeOLE: Produced By Microsoft MimeOLE V6.00.2900.3198

<!DOCTYPE HTML PUBLIC "-//W3C//DTD HTML 4.0 Transitional//EN">
<HTML xmlns=3D"http://www.w3.org/TR/REC-html40" xmlns:o =3D=20
"urn:schemas-microsoft-com:office:office" xmlns:w =3D=20
"urn:schemas-microsoft-com:office:word" xmlns:st1 =3D=20
"urn:schemas-microsoft-com:office:smarttags"><HEAD><TITLE>Brammer plc =
=96 Voting Rights and Capital</TITLE>
<META http-equiv=3DContent-Type content=3D"text/html; =
charset=3Dwindows-1252">
<META content=3DWord.Document name=3DProgId>
<META content=3D"MSHTML 6.00.6000.16608" name=3DGENERATOR>
<META content=3D"Microsoft Word 11" name=3DOriginator><LINK=20
href=3D"TVR%2031.03.08_files/filelist.xml" =
rel=3DFile-List><o:SmartTagType=20
downloadurl=3D"http://www.microsoft.com" name=3D"PersonName"=20
namespaceuri=3D"urn:schemas-microsoft-com:office:smarttags"></o:SmartTagT=
ype><!--[if gte mso 9]><xml>
 <o:DocumentProperties>
  <o:Author>Gaynor Dennett</o:Author>
  <o:Template>Normal</o:Template>
  <o:LastAuthor>Gaynor Dennett</o:LastAuthor>
  <o:Revision>2</o:Revision>
  <o:TotalTime>1</o:TotalTime>
  <o:LastPrinted>2008-04-02T15:19:00Z</o:LastPrinted>
  <o:Created>2008-04-02T15:35:00Z</o:Created>
  <o:LastSaved>2008-04-02T15:35:00Z</o:LastSaved>
  <o:Pages>1</o:Pages>
  <o:Words>119</o:Words>
  <o:Characters>680</o:Characters>
  <o:Company>Brammer UK</o:Company>
  <o:Lines>5</o:Lines>
  <o:Paragraphs>1</o:Paragraphs>
  <o:CharactersWithSpaces>798</o:CharactersWithSpaces>
  <o:Version>11.5606</o:Version>
 </o:DocumentProperties>
</xml><![endif]--><!--[if gte mso 9]><xml>
 <w:WordDocument>
  <w:PunctuationKerning/>
  <w:ValidateAgainstSchemas/>
  <w:SaveIfXMLInvalid>false</w:SaveIfXMLInvalid>
  <w:IgnoreMixedContent>false</w:IgnoreMixedContent>
  <w:AlwaysShowPlaceholderText>false</w:AlwaysShowPlaceholderText>
  <w:Compatibility>
   <w:BreakWrappedTables/>
   <w:SnapToGridInCell/>
   <w:WrapTextWithPunct/>
   <w:UseAsianBreakRules/>
   <w:DontGrowAutofit/>
  </w:Compatibility>
  <w:BrowserLevel>MicrosoftInternetExplorer4</w:BrowserLevel>
 </w:WordDocument>
</xml><![endif]--><!--[if gte mso 9]><xml>
 <w:LatentStyles DefLockedState=3D"false" LatentStyleCount=3D"156">
 </w:LatentStyles>
</xml><![endif]--><!--[if !mso]>
<OBJECT id=3Dieooui =
classid=3Dclsid:38481807-CA0E-42D2-BF39-B33AF135CC4D></OBJECT>
<STYLE>st1\:* {
	BEHAVIOR: url(#ieooui)
}
</STYLE>
<![endif]-->
<STYLE>@font-face {
	font-family: Tahoma;
}
@page  {mso-footnote-separator: url("TVR%2031.03.08_files/header.htm") =
fs; mso-footnote-continuation-separator: =
url("TVR%2031.03.08_files/header.htm") fcs; mso-endnote-separator: =
url("TVR%2031.03.08_files/header.htm") es; =
mso-endnote-continuation-separator: =
url("TVR%2031.03.08_files/header.htm") ecs; }
@page Section1 {size: 595.3pt 841.9pt; margin: 72.0pt 46.3pt 72.0pt =
81.0pt; mso-header-margin: 35.4pt; mso-footer-margin: 35.4pt; =
mso-footer: url("TVR%2031.03.08_files/header.htm") f1; mso-paper-source: =
0; }
P.MsoNormal {
	FONT-SIZE: 11pt; MARGIN: 0cm 0cm 0pt; FONT-FAMILY: Arial; =
mso-style-parent: ""; mso-pagination: widow-orphan; =
mso-fareast-font-family: "Times New Roman"
}
LI.MsoNormal {
	FONT-SIZE: 11pt; MARGIN: 0cm 0cm 0pt; FONT-FAMILY: Arial; =
mso-style-parent: ""; mso-pagination: widow-orphan; =
mso-fareast-font-family: "Times New Roman"
}
DIV.MsoNormal {
	FONT-SIZE: 11pt; MARGIN: 0cm 0cm 0pt; FONT-FAMILY: Arial; =
mso-style-parent: ""; mso-pagination: widow-orphan; =
mso-fareast-font-family: "Times New Roman"
}
P.MsoHeader {
	FONT-SIZE: 11pt; MARGIN: 0cm 0cm 0pt; FONT-FAMILY: Arial; =
mso-pagination: widow-orphan; mso-fareast-font-family: "Times New =
Roman"; tab-stops: center 207.65pt right 415.3pt
}
LI.MsoHeader {
	FONT-SIZE: 11pt; MARGIN: 0cm 0cm 0pt; FONT-FAMILY: Arial; =
mso-pagination: widow-orphan; mso-fareast-font-family: "Times New =
Roman"; tab-stops: center 207.65pt right 415.3pt
}
DIV.MsoHeader {
	FONT-SIZE: 11pt; MARGIN: 0cm 0cm 0pt; FONT-FAMILY: Arial; =
mso-pagination: widow-orphan; mso-fareast-font-family: "Times New =
Roman"; tab-stops: center 207.65pt right 415.3pt
}
P.MsoFooter {
	FONT-SIZE: 11pt; MARGIN: 0cm 0cm 0pt; FONT-FAMILY: Arial; =
mso-pagination: widow-orphan; mso-fareast-font-family: "Times New =
Roman"; tab-stops: center 207.65pt right 415.3pt
}
LI.MsoFooter {
	FONT-SIZE: 11pt; MARGIN: 0cm 0cm 0pt; FONT-FAMILY: Arial; =
mso-pagination: widow-orphan; mso-fareast-font-family: "Times New =
Roman"; tab-stops: center 207.65pt right 415.3pt
}
DIV.MsoFooter {
	FONT-SIZE: 11pt; MARGIN: 0cm 0cm 0pt; FONT-FAMILY: Arial; =
mso-pagination: widow-orphan; mso-fareast-font-family: "Times New =
Roman"; tab-stops: center 207.65pt right 415.3pt
}
P.MsoAcetate {
	FONT-SIZE: 8pt; MARGIN: 0cm 0cm 0pt; FONT-FAMILY: Tahoma; =
mso-pagination: widow-orphan; mso-fareast-font-family: "Times New =
Roman"; mso-style-noshow: yes
}
LI.MsoAcetate {
	FONT-SIZE: 8pt; MARGIN: 0cm 0cm 0pt; FONT-FAMILY: Tahoma; =
mso-pagination: widow-orphan; mso-fareast-font-family: "Times New =
Roman"; mso-style-noshow: yes
}
DIV.MsoAcetate {
	FONT-SIZE: 8pt; MARGIN: 0cm 0cm 0pt; FONT-FAMILY: Tahoma; =
mso-pagination: widow-orphan; mso-fareast-font-family: "Times New =
Roman"; mso-style-noshow: yes
}
DIV.Section1 {
	page: Section1
}
</STYLE>
<!--[if gte mso 10]>
<style>
 /* Style Definitions */
 table.MsoNormalTable
	{mso-style-name:"Table Normal";
	mso-tstyle-rowband-size:0;
	mso-tstyle-colband-size:0;
	mso-style-noshow:yes;
	mso-style-parent:"";
	mso-padding-alt:0cm 5.4pt 0cm 5.4pt;
	mso-para-margin:0cm;
	mso-para-margin-bottom:.0001pt;
	mso-pagination:widow-orphan;
	font-size:10.0pt;
	font-family:"Times New Roman";
	mso-ansi-language:#0400;
	mso-fareast-language:#0400;
	mso-bidi-language:#0400;}
</style>
<![endif]--></HEAD>
<BODY lang=3DEN-GB style=3D"tab-interval: 36.0pt">
<DIV class=3DSection1>
<P class=3DMsoNormal><U><SPAN lang=3DEN-US=20
style=3D"mso-ansi-language: EN-US"><o:p><SPAN=20
style=3D"TEXT-DECORATION: none">&nbsp;</SPAN></o:p></SPAN></U></P>
<P class=3DMsoNormal><U><SPAN lang=3DEN-US=20
style=3D"mso-ansi-language: EN-US"><o:p><SPAN=20
style=3D"TEXT-DECORATION: none">&nbsp;</SPAN></o:p></SPAN></U></P>
<P class=3DMsoNormal><U><SPAN lang=3DEN-US=20
style=3D"mso-ansi-language: EN-US"><o:p><SPAN=20
style=3D"TEXT-DECORATION: none">&nbsp;</SPAN></o:p></SPAN></U></P>
<P class=3DMsoNormal><U><SPAN lang=3DEN-US=20
style=3D"mso-ansi-language: EN-US"><o:p><SPAN=20
style=3D"TEXT-DECORATION: none">&nbsp;</SPAN></o:p></SPAN></U></P>
<P class=3DMsoNormal><st1:PersonName w:st=3D"on"><U><SPAN lang=3DEN-US=20
style=3D"mso-ansi-language: =
EN-US">Brammer</SPAN></U></st1:PersonName><U><SPAN=20
lang=3DEN-US style=3D"mso-ansi-language: EN-US"> plc =96 Voting Rights =
and=20
Capital<o:p></o:p></SPAN></U></P>
<P class=3DMsoNormal><U><SPAN lang=3DEN-US=20
style=3D"mso-ansi-language: EN-US"><o:p><SPAN=20
style=3D"TEXT-DECORATION: none">&nbsp;</SPAN></o:p></SPAN></U></P>
<P class=3DMsoNormal><SPAN lang=3DEN-US style=3D"mso-ansi-language: =
EN-US">In=20
conformity with Rule 5.6.1 of the Disclosure and Transparency Rules =
sourcebook,=20
Brammer hereby notifies the market of the =
following:<o:p></o:p></SPAN></P>
<P class=3DMsoNormal><SPAN lang=3DEN-US=20
style=3D"mso-ansi-language: EN-US"><o:p>&nbsp;</o:p></SPAN></P>
<P class=3DMsoNormal><st1:PersonName w:st=3D"on"><SPAN lang=3DEN-US=20
style=3D"mso-ansi-language: EN-US">Brammer</SPAN></st1:PersonName><SPAN =
lang=3DEN-US=20
style=3D"mso-ansi-language: EN-US"> plc=92s capital consists of =
52,898,697 ordinary=20
shares with voting rights as at 31 March 2008. There are no such shares =
held in=20
treasury.<o:p></o:p></SPAN></P>
<P class=3DMsoNormal><SPAN lang=3DEN-US=20
style=3D"mso-ansi-language: EN-US"><o:p>&nbsp;</o:p></SPAN></P>
<P class=3DMsoNormal><SPAN lang=3DEN-US style=3D"mso-ansi-language: =
EN-US">Therefore,=20
the total number of voting rights in <st1:PersonName=20
w:st=3D"on">Brammer</st1:PersonName> plc is 52,898,697 as at 31 March=20
2008.<o:p></o:p></SPAN></P>
<P class=3DMsoNormal><SPAN lang=3DEN-US=20
style=3D"mso-ansi-language: EN-US"><o:p>&nbsp;</o:p></SPAN></P>
<P class=3DMsoNormal><SPAN lang=3DEN-US style=3D"mso-ansi-language: =
EN-US">The above=20
figure (52,898,697) may be used by shareholders as the denominator for =
the=20
calculations by which they will determine if they are required to notify =
their=20
interest in, or a change of their interest in, <st1:PersonName=20
w:st=3D"on">Brammer</st1:PersonName> plc under the FSA=92s Disclosure =
and=20
Transparency Rules.<o:p></o:p></SPAN></P>
<P class=3DMsoNormal><SPAN lang=3DEN-US=20
style=3D"mso-ansi-language: EN-US"><o:p>&nbsp;</o:p></SPAN></P>
<P class=3DMsoNormal><SPAN lang=3DEN-US style=3D"mso-ansi-language: =
EN-US">2 April=20
2008<o:p></o:p></SPAN></P>
<P class=3DMsoNormal><SPAN lang=3DEN-US=20
style=3D"mso-ansi-language: EN-US"><o:p>&nbsp;</o:p></SPAN></P>
<P class=3DMsoNormal><SPAN lang=3DEN-US=20
style=3D"mso-ansi-language: EN-US">Enquiries:<o:p></o:p></SPAN></P>
<P class=3DMsoNormal><SPAN lang=3DEN-US=20
style=3D"mso-ansi-language: EN-US"><o:p>&nbsp;</o:p></SPAN></P>
<P class=3DMsoNormal><st1:PersonName w:st=3D"on"><SPAN lang=3DEN-US=20
style=3D"mso-ansi-language: EN-US">Graham =
Jones</SPAN></st1:PersonName><SPAN=20
lang=3DEN-US style=3D"mso-ansi-language: EN-US"><o:p></o:p></SPAN></P>
<P class=3DMsoNormal><SPAN lang=3DEN-US style=3D"mso-ansi-language: =
EN-US">Deputy=20
Company Secretary<o:p></o:p></SPAN></P>
<P class=3DMsoNormal><st1:PersonName w:st=3D"on"><SPAN lang=3DEN-US=20
style=3D"mso-ansi-language: EN-US">Brammer</SPAN></st1:PersonName><SPAN =
lang=3DEN-US=20
style=3D"mso-ansi-language: EN-US"> plc<o:p></o:p></SPAN></P>
<P class=3DMsoNormal><SPAN lang=3DEN-US style=3D"mso-ansi-language: =
EN-US"><SPAN=20
style=3D"mso-spacerun: yes">&nbsp;&nbsp;&nbsp;&nbsp;&nbsp; </SPAN>Tel: =
0161 902=20
5573<o:p></o:p></SPAN></P></DIV></BODY></HTML>
