MIME-Version: 1.0
Content-Location: file:///C:/2398DA38/SG080508.htm
Content-Transfer-Encoding: quoted-printable
Content-Type: text/html; charset="us-ascii"

<html xmlns:v=3D"urn:schemas-microsoft-com:vml"
xmlns:o=3D"urn:schemas-microsoft-com:office:office"
xmlns:w=3D"urn:schemas-microsoft-com:office:word"
xmlns:st1=3D"urn:schemas-microsoft-com:office:smarttags"
xmlns=3D"http://www.w3.org/TR/REC-html40">

<head>
<meta http-equiv=3DContent-Type content=3D"text/html; charset=3Dus-ascii">
<meta name=3DProgId content=3DWord.Document>
<meta name=3DGenerator content=3D"Microsoft Word 11">
<meta name=3DOriginator content=3D"Microsoft Word 11">
<link rel=3DFile-List href=3D"SG080508_files/filelist.xml">
<title>APPENDIX 3</title>
<o:SmartTagType namespaceuri=3D"urn:schemas-microsoft-com:office:smarttags"
 name=3D"place"/>
<o:SmartTagType namespaceuri=3D"urn:schemas-microsoft-com:office:smarttags"
 name=3D"country-region"/>
<o:SmartTagType namespaceuri=3D"urn:schemas-microsoft-com:office:smarttags"
 name=3D"PersonName"/>
<!--[if gte mso 9]><xml>
 <o:DocumentProperties>
  <o:Author>afagan</o:Author>
  <o:Template>Normal</o:Template>
  <o:LastAuthor>jveale</o:LastAuthor>
  <o:Revision>2</o:Revision>
  <o:TotalTime>11</o:TotalTime>
  <o:LastPrinted>2007-12-04T09:49:00Z</o:LastPrinted>
  <o:Created>2008-05-19T18:35:00Z</o:Created>
  <o:LastSaved>2008-05-19T18:35:00Z</o:LastSaved>
  <o:Pages>1</o:Pages>
  <o:Words>400</o:Words>
  <o:Characters>2280</o:Characters>
  <o:Company>LSE</o:Company>
  <o:Lines>19</o:Lines>
  <o:Paragraphs>5</o:Paragraphs>
  <o:CharactersWithSpaces>2675</o:CharactersWithSpaces>
  <o:Version>11.6568</o:Version>
 </o:DocumentProperties>
</xml><![endif]--><!--[if gte mso 9]><xml>
 <w:WordDocument>
  <w:ValidateAgainstSchemas/>
  <w:SaveIfXMLInvalid>false</w:SaveIfXMLInvalid>
  <w:IgnoreMixedContent>false</w:IgnoreMixedContent>
  <w:AlwaysShowPlaceholderText>false</w:AlwaysShowPlaceholderText>
  <w:BrowserLevel>MicrosoftInternetExplorer4</w:BrowserLevel>
 </w:WordDocument>
</xml><![endif]--><!--[if gte mso 9]><xml>
 <w:LatentStyles DefLockedState=3D"false" LatentStyleCount=3D"156">
 </w:LatentStyles>
</xml><![endif]--><!--[if !mso]><object
 classid=3D"clsid:38481807-CA0E-42D2-BF39-B33AF135CC4D" id=3Dieooui></objec=
t>
<style>
st1\:*{behavior:url(#ieooui) }
</style>
<![endif]-->
<style>
<!--
 /* Font Definitions */
 @font-face
	{font-family:"Arial\,Bold";
	panose-1:0 0 0 0 0 0 0 0 0 0;
	mso-font-charset:0;
	mso-generic-font-family:swiss;
	mso-font-format:other;
	mso-font-pitch:auto;
	mso-font-signature:3 0 0 0 1 0;}
@font-face
	{font-family:TimesNewRoman;
	panose-1:0 0 0 0 0 0 0 0 0 0;
	mso-font-charset:0;
	mso-generic-font-family:swiss;
	mso-font-format:other;
	mso-font-pitch:auto;
	mso-font-signature:3 0 0 0 1 0;}
 /* Style Definitions */
 p.MsoNormal, li.MsoNormal, div.MsoNormal
	{mso-style-parent:"";
	margin:0cm;
	margin-bottom:.0001pt;
	mso-pagination:widow-orphan;
	font-size:12.0pt;
	mso-bidi-font-size:10.0pt;
	font-family:Arial;
	mso-fareast-font-family:"Times New Roman";
	mso-bidi-font-family:"Times New Roman";
	mso-ansi-language:EN-GB;}
span.MsoEndnoteReference
	{mso-style-noshow:yes;
	vertical-align:super;}
p.MsoEndnoteText, li.MsoEndnoteText, div.MsoEndnoteText
	{mso-style-noshow:yes;
	margin-top:6.0pt;
	margin-right:0cm;
	margin-bottom:6.0pt;
	margin-left:0cm;
	text-align:justify;
	mso-pagination:widow-orphan;
	font-size:10.0pt;
	font-family:"Times New Roman";
	mso-fareast-font-family:"Times New Roman";
	mso-ansi-language:EN-GB;
	mso-fareast-language:ZH-CN;}
pre
	{margin:0cm;
	margin-bottom:.0001pt;
	mso-pagination:widow-orphan;
	font-size:10.0pt;
	font-family:"Courier New";
	mso-fareast-font-family:"Times New Roman";
	mso-ansi-language:EN-GB;
	mso-fareast-language:EN-GB;}
@page Section1
	{size:612.0pt 792.0pt;
	margin:72.0pt 90.0pt 72.0pt 90.0pt;
	mso-header-margin:36.0pt;
	mso-footer-margin:36.0pt;
	mso-paper-source:0;}
div.Section1
	{page:Section1;}
-->
</style>
<!--[if gte mso 10]>
<style>
 /* Style Definitions */
 table.MsoNormalTable
	{mso-style-name:"Table Normal";
	mso-tstyle-rowband-size:0;
	mso-tstyle-colband-size:0;
	mso-style-noshow:yes;
	mso-style-parent:"";
	mso-padding-alt:0cm 5.4pt 0cm 5.4pt;
	mso-para-margin:0cm;
	mso-para-margin-bottom:.0001pt;
	mso-pagination:widow-orphan;
	font-size:10.0pt;
	font-family:"Times New Roman";
	mso-ansi-language:#0400;
	mso-fareast-language:#0400;
	mso-bidi-language:#0400;}
table.MsoTableGrid
	{mso-style-name:"Table Grid";
	mso-tstyle-rowband-size:0;
	mso-tstyle-colband-size:0;
	border:solid windowtext 1.0pt;
	mso-border-alt:solid windowtext .5pt;
	mso-padding-alt:0cm 5.4pt 0cm 5.4pt;
	mso-border-insideh:.5pt solid windowtext;
	mso-border-insidev:.5pt solid windowtext;
	mso-para-margin:0cm;
	mso-para-margin-bottom:.0001pt;
	mso-pagination:widow-orphan;
	font-size:10.0pt;
	font-family:"Times New Roman";
	mso-ansi-language:#0400;
	mso-fareast-language:#0400;
	mso-bidi-language:#0400;}
</style>
<![endif]--><!--[if gte mso 9]><xml>
 <o:shapedefaults v:ext=3D"edit" spidmax=3D"2050"/>
</xml><![endif]--><!--[if gte mso 9]><xml>
 <o:shapelayout v:ext=3D"edit">
  <o:idmap v:ext=3D"edit" data=3D"1"/>
 </o:shapelayout></xml><![endif]-->
</head>

<body lang=3DEN-US style=3D'tab-interval:36.0pt'>

<div class=3DSection1>

<p class=3DMsoNormal style=3D'mso-layout-grid-align:none;text-autospace:non=
e'><b><span
lang=3DEN-GB style=3D'font-size:16.0pt;font-family:"Arial\,Bold";mso-bidi-f=
ont-family:
"Arial\,Bold";mso-fareast-language:EN-GB'><o:p>&nbsp;</o:p></span></b></p>

<p class=3DMsoNormal style=3D'mso-layout-grid-align:none;text-autospace:non=
e'><b><span
lang=3DEN-GB style=3D'font-size:16.0pt;font-family:"Arial\,Bold";mso-bidi-f=
ont-family:
"Arial\,Bold";mso-fareast-language:EN-GB'>TR-1</span></b><b><span lang=3DEN=
-GB
style=3D'font-size:10.0pt;font-family:"Arial\,Bold";mso-bidi-font-family:"A=
rial\,Bold";
mso-fareast-language:EN-GB'>(i</span></b><b><span lang=3DEN-GB style=3D'fon=
t-size:
10.5pt;font-family:"Arial\,Bold";mso-bidi-font-family:"Arial\,Bold";mso-far=
east-language:
EN-GB'>)</span></b><b><span lang=3DEN-GB style=3D'font-size:16.0pt;font-fam=
ily:
"Arial\,Bold";mso-bidi-font-family:"Arial\,Bold";mso-fareast-language:EN-GB=
'>: </span></b><b><span
lang=3DEN-GB style=3D'font-size:11.0pt;font-family:"Arial\,Bold";mso-bidi-f=
ont-family:
"Arial\,Bold";mso-fareast-language:EN-GB'>NOTIFICATION OF MAJOR INTERESTS IN
SHARES</span></b></p>

<p class=3DMsoNormal style=3D'mso-layout-grid-align:none;text-autospace:non=
e'><span
lang=3DEN-GB><o:p>&nbsp;</o:p></span></p>

<p class=3DMsoNormal style=3D'margin-left:14.2pt;text-indent:-14.2pt;mso-la=
yout-grid-align:
none;text-autospace:none'><b><span lang=3DEN-GB style=3D'mso-bidi-font-size=
:12.0pt;
font-family:"Arial\,Bold";mso-bidi-font-family:"Arial\,Bold";mso-fareast-la=
nguage:
EN-GB'>1. Identity of the issuer or the underlying issuer of existing share=
s to
which voting rights are attached </span></b><b><span lang=3DEN-GB
style=3D'font-size:8.0pt;font-family:"Arial\,Bold";mso-bidi-font-family:"Ar=
ial\,Bold";
mso-fareast-language:EN-GB'>(ii):</span></b></p>

<p class=3DMsoNormal style=3D'margin-left:14.2pt'><span lang=3DEN-GB><span
style=3D'mso-spacerun:yes'>&nbsp;</span>Brammer plc, Ordinary 20p</span></p>

<p class=3DMsoNormal style=3D'mso-layout-grid-align:none;text-autospace:non=
e'><span
lang=3DEN-GB><o:p>&nbsp;</o:p></span></p>

<p class=3DMsoNormal style=3D'mso-layout-grid-align:none;text-autospace:non=
e'><b><span
lang=3DEN-GB style=3D'mso-bidi-font-size:12.0pt;font-family:"Arial\,Bold";
mso-bidi-font-family:"Arial\,Bold";mso-fareast-language:EN-GB'>2. Reason for
the notification </span></b><span lang=3DEN-GB style=3D'font-size:11.0pt;
mso-bidi-font-family:Arial;mso-fareast-language:EN-GB'>(please place an X
inside the appropriate bracket/s):<o:p></o:p></span></p>

<p class=3DMsoNormal style=3D'mso-layout-grid-align:none;text-autospace:non=
e'><span
lang=3DEN-GB><o:p>&nbsp;</o:p></span></p>

<p class=3DMsoNormal style=3D'margin-left:14.2pt;mso-layout-grid-align:none;
text-autospace:none'><span lang=3DEN-GB style=3D'mso-bidi-font-size:12.0pt;
mso-bidi-font-family:Arial;mso-fareast-language:EN-GB'>An acquisition or
disposal of voting rights: </span><span lang=3DEN-GB style=3D'font-size:11.=
0pt;
mso-bidi-font-family:Arial;mso-fareast-language:EN-GB'>( x<span
style=3D'mso-spacerun:yes'>&nbsp;&nbsp; </span>)</span><span lang=3DEN-GB
style=3D'mso-bidi-font-size:12.0pt;mso-bidi-font-family:Arial;mso-fareast-l=
anguage:
EN-GB'><o:p></o:p></span></p>

<p class=3DMsoNormal style=3D'margin-left:14.2pt;mso-layout-grid-align:none;
text-autospace:none'><span lang=3DEN-GB><o:p>&nbsp;</o:p></span></p>

<p class=3DMsoNormal style=3D'margin-left:14.2pt;mso-layout-grid-align:none;
text-autospace:none'><span lang=3DEN-GB style=3D'mso-bidi-font-size:12.0pt;
mso-bidi-font-family:Arial;mso-fareast-language:EN-GB'>An acquisition or
disposal of financial instruments which may result in the acquisition of sh=
ares
already issued to which voting rights are attached: </span><span lang=3DEN-=
GB
style=3D'font-size:11.0pt;mso-bidi-font-family:Arial;mso-fareast-language:E=
N-GB'>(<span
style=3D'mso-spacerun:yes'>&nbsp;&nbsp;&nbsp; </span>)</span><span lang=3DE=
N-GB
style=3D'mso-bidi-font-size:12.0pt;mso-bidi-font-family:Arial;mso-fareast-l=
anguage:
EN-GB'><o:p></o:p></span></p>

<p class=3DMsoNormal style=3D'margin-left:14.2pt;mso-layout-grid-align:none;
text-autospace:none'><span lang=3DEN-GB><o:p>&nbsp;</o:p></span></p>

<p class=3DMsoNormal style=3D'margin-left:14.2pt;mso-layout-grid-align:none;
text-autospace:none'><span lang=3DEN-GB style=3D'mso-bidi-font-size:12.0pt;
mso-bidi-font-family:Arial;mso-fareast-language:EN-GB'>An event changing the
breakdown of voting rights: </span><span lang=3DEN-GB style=3D'font-size:11=
.0pt;
mso-bidi-font-family:Arial;mso-fareast-language:EN-GB'>(<span
style=3D'mso-spacerun:yes'>&nbsp;&nbsp; </span>)</span><span lang=3DEN-GB
style=3D'mso-bidi-font-size:12.0pt;mso-bidi-font-family:Arial;mso-fareast-l=
anguage:
EN-GB'><o:p></o:p></span></p>

<p class=3DMsoNormal style=3D'margin-left:14.2pt'><span lang=3DEN-GB><o:p>&=
nbsp;</o:p></span></p>

<p class=3DMsoNormal style=3D'margin-left:14.2pt'><span lang=3DEN-GB>Other =
(please
specify) : </span><span lang=3DEN-GB style=3D'font-size:11.0pt;mso-bidi-fon=
t-family:
Arial;mso-fareast-language:EN-GB'>(<span
style=3D'mso-spacerun:yes'>&nbsp;&nbsp;&nbsp; </span>)<o:p></o:p></span></p>

<p class=3DMsoNormal style=3D'margin-left:14.2pt'><span lang=3DEN-GB>&#8230=
;&#8230;&#8230;&#8230;&#8230;..</span></p>

<p class=3DMsoNormal style=3D'margin-left:14.2pt;mso-layout-grid-align:none;
text-autospace:none'><span lang=3DEN-GB><o:p>&nbsp;</o:p></span></p>

<p class=3DMsoNormal style=3D'mso-layout-grid-align:none;text-autospace:non=
e'><b><span
lang=3DEN-GB style=3D'mso-bidi-font-size:12.0pt;font-family:"Arial\,Bold";
mso-bidi-font-family:"Arial\,Bold";mso-fareast-language:EN-GB'>3. Full name=
 of
person(s) subject to the notification obligation </span></b><b><span
lang=3DEN-GB style=3D'font-size:8.0pt;font-family:"Arial\,Bold";mso-bidi-fo=
nt-family:
"Arial\,Bold";mso-fareast-language:EN-GB'>(iii)</span></b><b><span lang=3DE=
N-GB
style=3D'mso-bidi-font-size:12.0pt;font-family:"Arial\,Bold";mso-bidi-font-=
family:
"Arial\,Bold";mso-fareast-language:EN-GB'>:</span></b></p>

<p class=3DMsoNormal style=3D'margin-left:14.2pt'><span lang=3DEN-GB><span
style=3D'mso-spacerun:yes'>&nbsp;&nbsp;&nbsp;&nbsp;&nbsp;&nbsp; </span>Arte=
mis
Investment Management Ltd</span></p>

<p class=3DMsoNormal style=3D'mso-layout-grid-align:none;text-autospace:non=
e'><span
lang=3DEN-GB><o:p>&nbsp;</o:p></span></p>

<p class=3DMsoNormal style=3D'mso-layout-grid-align:none;text-autospace:non=
e'><b><span
lang=3DEN-GB style=3D'mso-bidi-font-size:12.0pt;font-family:"Arial\,Bold";
mso-bidi-font-family:"Arial\,Bold";mso-fareast-language:EN-GB'>4. Full name=
 of
shareholder(s) </span></b><span lang=3DEN-GB style=3D'font-size:11.0pt;mso-=
bidi-font-family:
Arial;mso-fareast-language:EN-GB'>(if different from 3.) </span><span
lang=3DEN-GB style=3D'font-size:7.0pt;mso-bidi-font-family:Arial;mso-fareas=
t-language:
EN-GB'>(iv)</span><span lang=3DEN-GB style=3D'font-size:11.0pt;mso-bidi-fon=
t-family:
Arial;mso-fareast-language:EN-GB'>:</span></p>

<p class=3DMsoNormal style=3D'margin-left:14.2pt'><span lang=3DEN-GB><span
style=3D'mso-spacerun:yes'>&nbsp;&nbsp;&nbsp;&nbsp; </span><span
style=3D'mso-spacerun:yes'>&nbsp;&nbsp;</span>Barclays UK Smaller Companies
&#8211; 386,425 shares</span></p>

<p class=3DMsoNormal style=3D'margin-left:14.2pt;text-indent:21.8pt'><span
lang=3DEN-GB>BAE Systems Pension Funds CIF &#8211; 458,000 shares</span></p>

<p class=3DMsoNormal style=3D'margin-left:14.2pt'><span lang=3DEN-GB><span
style=3D'mso-tab-count:1'>&nbsp;&nbsp;&nbsp;&nbsp;&nbsp;&nbsp; </span>Artem=
is <st1:place
w:st=3D"on"><st1:country-region w:st=3D"on">UK</st1:country-region></st1:pl=
ace>
Smaller Companies &#8211; 4,211,743</span></p>

<p class=3DMsoNormal style=3D'margin-left:14.2pt;text-indent:21.8pt'><span
lang=3DEN-GB>BAE Systems 2000 Pension Plan &#8211; 191,500 shares</span></p>

<p class=3DMsoNormal style=3D'margin-left:14.2pt'><span lang=3DEN-GB><span
style=3D'mso-tab-count:1'>&nbsp;&nbsp;&nbsp;&nbsp;&nbsp;&nbsp; </span>Witan
Investment Fund &#8211; 50,000 shares</span></p>

<p class=3DMsoNormal style=3D'margin-left:14.2pt'><span lang=3DEN-GB><o:p>&=
nbsp;</o:p></span></p>

<p class=3DMsoNormal style=3D'margin-left:14.2pt;text-indent:-14.2pt;mso-la=
yout-grid-align:
none;text-autospace:none'><b><span lang=3DEN-GB style=3D'mso-bidi-font-size=
:12.0pt;
font-family:"Arial\,Bold";mso-bidi-font-family:"Arial\,Bold";mso-fareast-la=
nguage:
EN-GB'>5. Date of the transaction (and date on which the threshold is cross=
ed
or<span style=3D'mso-spacerun:yes'>&nbsp; </span>reached if different) </sp=
an></b><b><span
lang=3DEN-GB style=3D'font-size:8.0pt;font-family:"Arial\,Bold";mso-bidi-fo=
nt-family:
"Arial\,Bold";mso-fareast-language:EN-GB'>(v)</span></b><b><span lang=3DEN-=
GB
style=3D'mso-bidi-font-size:12.0pt;font-family:"Arial\,Bold";mso-bidi-font-=
family:
"Arial\,Bold";mso-fareast-language:EN-GB'>:</span></b></p>

<p class=3DMsoNormal style=3D'mso-layout-grid-align:none;text-autospace:non=
e'><span
lang=3DEN-GB><span
style=3D'mso-spacerun:yes'>&nbsp;&nbsp;&nbsp;&nbsp;&nbsp;&nbsp;&nbsp;&nbsp;=
&nbsp;&nbsp;&nbsp;
</span>6 May 2008</span></p>

<p class=3DMsoNormal style=3D'mso-layout-grid-align:none;text-autospace:non=
e'><span
lang=3DEN-GB><o:p>&nbsp;</o:p></span></p>

<p class=3DMsoNormal style=3D'mso-layout-grid-align:none;text-autospace:non=
e'><b><span
lang=3DEN-GB style=3D'mso-bidi-font-size:12.0pt;font-family:"Arial\,Bold";
mso-bidi-font-family:"Arial\,Bold";mso-fareast-language:EN-GB'>6. Date on w=
hich
issuer notified:</span></b></p>

<p class=3DMsoNormal style=3D'mso-layout-grid-align:none;text-autospace:non=
e'><span
lang=3DEN-GB><span
style=3D'mso-spacerun:yes'>&nbsp;&nbsp;&nbsp;&nbsp;&nbsp;&nbsp;&nbsp;&nbsp;=
&nbsp;
</span>8 May 2008</span></p>

<p class=3DMsoNormal style=3D'mso-layout-grid-align:none;text-autospace:non=
e'><span
lang=3DEN-GB><o:p>&nbsp;</o:p></span></p>

<p class=3DMsoNormal style=3D'mso-layout-grid-align:none;text-autospace:non=
e'><b><span
lang=3DEN-GB style=3D'mso-bidi-font-size:12.0pt;font-family:"Arial\,Bold";
mso-bidi-font-family:"Arial\,Bold";mso-fareast-language:EN-GB'>7. Threshold=
(s)
that is/are crossed or reached:</span></b></p>

<p class=3DMsoNormal style=3D'mso-layout-grid-align:none;text-autospace:non=
e'><span
lang=3DEN-GB><span
style=3D'mso-spacerun:yes'>&nbsp;&nbsp;&nbsp;&nbsp;&nbsp;&nbsp;&nbsp;&nbsp;=
&nbsp;&nbsp;&nbsp;
</span>10%</span></p>

<p class=3DMsoNormal style=3D'mso-layout-grid-align:none;text-autospace:non=
e'><span
lang=3DEN-GB><o:p>&nbsp;</o:p></span></p>

<p class=3DMsoNormal style=3D'mso-layout-grid-align:none;text-autospace:non=
e'><b><span
lang=3DEN-GB style=3D'mso-bidi-font-size:12.0pt;font-family:"Arial\,Bold";
mso-bidi-font-family:"Arial\,Bold";mso-fareast-language:EN-GB'>8. Notified
details:</span></b></p>

<p class=3DMsoNormal style=3D'mso-layout-grid-align:none;text-autospace:non=
e'><b><span
lang=3DEN-GB style=3D'font-size:14.0pt;font-family:"Arial\,Bold";mso-bidi-f=
ont-family:
"Arial\,Bold";mso-fareast-language:EN-GB'>A: Voting rights attached to shar=
es</span></b></p>

<p class=3DMsoNormal style=3D'mso-layout-grid-align:none;text-autospace:non=
e'><span
lang=3DEN-GB><o:p>&nbsp;</o:p></span></p>

<table class=3DMsoNormalTable border=3D0 cellspacing=3D0 cellpadding=3D0 wi=
dth=3D567
 style=3D'width:15.0cm;border-collapse:collapse;mso-yfti-tbllook:480;mso-pa=
dding-alt:
 0cm 5.4pt 0cm 5.4pt'>
 <tr style=3D'mso-yfti-irow:0;mso-yfti-firstrow:yes'>
  <td width=3D"31%" valign=3Dtop style=3D'width:31.74%;padding:0cm 5.4pt 0c=
m 5.4pt'>
  <p class=3DMsoNormal style=3D'mso-layout-grid-align:none;text-autospace:n=
one'><b><span
  lang=3DEN-GB style=3D'font-size:10.0pt;font-family:"Arial\,Bold";mso-bidi=
-font-family:
  "Arial\,Bold";mso-fareast-language:EN-GB'>Class/type of shares </span></b=
><span
  lang=3DEN-GB style=3D'font-size:8.0pt;mso-bidi-font-family:Arial;mso-fare=
ast-language:
  EN-GB'>if possible using the ISIN CODE</span></p>
  </td>
  <td width=3D"68%" colspan=3D2 valign=3Dtop style=3D'width:68.26%;padding:=
0cm 5.4pt 0cm 5.4pt'>
  <p class=3DMsoNormal align=3Dcenter style=3D'text-align:center;mso-layout=
-grid-align:
  none;text-autospace:none'><b><span lang=3DEN-GB style=3D'font-size:10.0pt;
  font-family:"Arial\,Bold";mso-bidi-font-family:"Arial\,Bold";mso-fareast-=
language:
  EN-GB'>Situation previous to the Triggering transaction </span></b><span
  lang=3DEN-GB style=3D'font-size:8.0pt;font-family:"Arial\,Bold";mso-bidi-=
font-family:
  "Arial\,Bold";mso-fareast-language:EN-GB;mso-bidi-font-weight:bold'>(vi)<=
/span></p>
  </td>
 </tr>
 <tr style=3D'mso-yfti-irow:1'>
  <td width=3D"31%" valign=3Dtop style=3D'width:31.74%;padding:0cm 5.4pt 0c=
m 5.4pt'>
  <p class=3DMsoNormal style=3D'mso-layout-grid-align:none;text-autospace:n=
one'><b><span
  lang=3DEN-GB style=3D'font-size:10.0pt;font-family:"Arial\,Bold";mso-bidi=
-font-family:
  "Arial\,Bold";mso-fareast-language:EN-GB'><br style=3D'mso-special-charac=
ter:
  line-break'>
  <![if !supportLineBreakNewLine]><br style=3D'mso-special-character:line-b=
reak'>
  <![endif]><o:p></o:p></span></b></p>
  <p class=3DMsoNormal style=3D'mso-layout-grid-align:none;text-autospace:n=
one'><b><span
  lang=3DEN-GB style=3D'font-size:10.0pt;font-family:"Arial\,Bold";mso-bidi=
-font-family:
  "Arial\,Bold";mso-fareast-language:EN-GB'>GB0001195089</span></b></p>
  </td>
  <td width=3D"32%" valign=3Dtop style=3D'width:32.56%;padding:0cm 5.4pt 0c=
m 5.4pt'>
  <p class=3DMsoNormal style=3D'mso-layout-grid-align:none;text-autospace:n=
one'><b><span
  lang=3DEN-GB style=3D'font-size:10.0pt;font-family:"Arial\,Bold";mso-bidi=
-font-family:
  "Arial\,Bold";mso-fareast-language:EN-GB'>Number of shares<br>
  <br>
  <span style=3D'mso-spacerun:yes'>&nbsp;</span></span></b><span lang=3DEN-=
GB
  style=3D'font-size:10.0pt;font-family:"Arial\,Bold";mso-bidi-font-family:=
"Arial\,Bold";
  mso-fareast-language:EN-GB;mso-bidi-font-weight:bold'>5,247,668</span></p>
  </td>
  <td width=3D"35%" valign=3Dtop style=3D'width:35.68%;padding:0cm 5.4pt 0c=
m 5.4pt'>
  <p class=3DMsoNormal style=3D'mso-layout-grid-align:none;text-autospace:n=
one'><b><span
  lang=3DEN-GB style=3D'font-size:10.0pt;font-family:"Arial\,Bold";mso-bidi=
-font-family:
  "Arial\,Bold";mso-fareast-language:EN-GB'>Number of voting Rights </span>=
</b><span
  lang=3DEN-GB style=3D'font-size:8.0pt;font-family:"Arial\,Bold";mso-bidi-=
font-family:
  "Arial\,Bold";mso-fareast-language:EN-GB;mso-bidi-font-weight:bold'>(viii=
)</span><b><span
  lang=3DEN-GB style=3D'font-size:6.5pt;font-family:"Arial\,Bold";mso-bidi-=
font-family:
  "Arial\,Bold";mso-fareast-language:EN-GB'><br>
  <br>
  </span></b><b><span lang=3DEN-GB style=3D'font-size:10.0pt;font-family:"A=
rial\,Bold";
  mso-bidi-font-family:"Arial\,Bold";mso-fareast-language:EN-GB'>5,247,668<=
/span></b></p>
  </td>
 </tr>
 <tr style=3D'mso-yfti-irow:2'>
  <td width=3D"31%" valign=3Dtop style=3D'width:31.74%;padding:0cm 5.4pt 0c=
m 5.4pt'>
  <p class=3DMsoNormal style=3D'mso-layout-grid-align:none;text-autospace:n=
one'><b><span
  lang=3DEN-GB style=3D'font-size:10.0pt;font-family:"Arial\,Bold";mso-bidi=
-font-family:
  "Arial\,Bold";mso-fareast-language:EN-GB'><o:p>&nbsp;</o:p></span></b></p>
  </td>
  <td width=3D"32%" valign=3Dtop style=3D'width:32.56%;padding:0cm 5.4pt 0c=
m 5.4pt'>
  <p class=3DMsoNormal style=3D'mso-layout-grid-align:none;text-autospace:n=
one'><b><span
  lang=3DEN-GB style=3D'font-size:10.0pt;font-family:"Arial\,Bold";mso-bidi=
-font-family:
  "Arial\,Bold";mso-fareast-language:EN-GB'><o:p>&nbsp;</o:p></span></b></p>
  </td>
  <td width=3D"35%" valign=3Dtop style=3D'width:35.68%;padding:0cm 5.4pt 0c=
m 5.4pt'>
  <p class=3DMsoNormal style=3D'mso-layout-grid-align:none;text-autospace:n=
one'><b><span
  lang=3DEN-GB style=3D'font-size:10.0pt;font-family:"Arial\,Bold";mso-bidi=
-font-family:
  "Arial\,Bold";mso-fareast-language:EN-GB'><o:p>&nbsp;</o:p></span></b></p>
  </td>
 </tr>
 <tr style=3D'mso-yfti-irow:3;mso-yfti-lastrow:yes;height:11.05pt'>
  <td width=3D"31%" valign=3Dtop style=3D'width:31.74%;padding:0cm 5.4pt 0c=
m 5.4pt;
  height:11.05pt'>
  <p class=3DMsoNormal style=3D'mso-line-height-alt:11.05pt;mso-layout-grid=
-align:
  none;text-autospace:none'><span lang=3DEN-GB><o:p>&nbsp;</o:p></span></p>
  </td>
  <td width=3D"32%" valign=3Dtop style=3D'width:32.56%;padding:0cm 5.4pt 0c=
m 5.4pt;
  height:11.05pt'>
  <p class=3DMsoNormal style=3D'mso-line-height-alt:11.05pt;mso-layout-grid=
-align:
  none;text-autospace:none'><span lang=3DEN-GB><o:p>&nbsp;</o:p></span></p>
  </td>
  <td width=3D"35%" valign=3Dtop style=3D'width:35.68%;padding:0cm 5.4pt 0c=
m 5.4pt;
  height:11.05pt'>
  <p class=3DMsoNormal style=3D'mso-line-height-alt:11.05pt;mso-layout-grid=
-align:
  none;text-autospace:none'><span lang=3DEN-GB><o:p>&nbsp;</o:p></span></p>
  </td>
 </tr>
</table>

<p class=3DMsoNormal style=3D'mso-layout-grid-align:none;text-autospace:non=
e'><b><span
lang=3DEN-GB style=3D'font-size:10.0pt;font-family:"Arial\,Bold";mso-bidi-f=
ont-family:
"Arial\,Bold";mso-fareast-language:EN-GB'>Resulting situation after the tri=
ggering
transaction </span></b><span lang=3DEN-GB style=3D'font-size:8.0pt;font-fam=
ily:
"Arial\,Bold";mso-bidi-font-family:"Arial\,Bold";mso-fareast-language:EN-GB;
mso-bidi-font-weight:bold'>(</span><b><span lang=3DEN-GB style=3D'font-size=
:6.5pt;
font-family:"Arial\,Bold";mso-bidi-font-family:"Arial\,Bold";mso-fareast-la=
nguage:
EN-GB'>vii)</span></b></p>

<p class=3DMsoNormal style=3D'mso-layout-grid-align:none;text-autospace:non=
e'><span
lang=3DEN-GB><o:p>&nbsp;</o:p></span></p>

<table class=3DMsoNormalTable border=3D0 cellspacing=3D0 cellpadding=3D0 wi=
dth=3D680
 style=3D'width:18.0cm;border-collapse:collapse;mso-yfti-tbllook:480;mso-pa=
dding-alt:
 0cm 0cm 0cm 0cm'>
 <tr style=3D'mso-yfti-irow:0;mso-yfti-firstrow:yes'>
  <td width=3D168 valign=3Dtop style=3D'width:126.0pt;padding:0cm 0cm 0cm 0=
cm'>
  <p class=3DMsoNormal style=3D'mso-layout-grid-align:none;text-autospace:n=
one'><b><span
  lang=3DEN-GB style=3D'font-size:10.0pt;font-family:"Arial\,Bold";mso-bidi=
-font-family:
  "Arial\,Bold";mso-fareast-language:EN-GB'>Class/type of shares </span></b=
><span
  lang=3DEN-GB style=3D'font-size:8.0pt;mso-bidi-font-family:Arial;mso-fare=
ast-language:
  EN-GB'>if possible using the ISIN CODE</span></p>
  </td>
  <td width=3D144 valign=3Dtop style=3D'width:108.0pt;padding:0cm 0cm 0cm 0=
cm'>
  <p class=3DMsoNormal style=3D'mso-layout-grid-align:none;text-autospace:n=
one'><b><span
  lang=3DEN-GB style=3D'font-size:10.0pt;font-family:"Arial\,Bold";mso-bidi=
-font-family:
  "Arial\,Bold";mso-fareast-language:EN-GB'>Number of shares <br
  style=3D'mso-special-character:line-break'>
  <![if !supportLineBreakNewLine]><br style=3D'mso-special-character:line-b=
reak'>
  <![endif]></span></b></p>
  </td>
  <td width=3D214 colspan=3D2 valign=3Dtop style=3D'width:160.45pt;padding:=
0cm 0cm 0cm 0cm'>
  <p class=3DMsoNormal style=3D'mso-layout-grid-align:none;text-autospace:n=
one'><b><span
  lang=3DEN-GB style=3D'font-size:10.0pt;font-family:"Arial\,Bold";mso-bidi=
-font-family:
  "Arial\,Bold";mso-fareast-language:EN-GB'>Number of voting rights </span>=
</b><span
  lang=3DEN-GB style=3D'font-size:8.0pt;font-family:"Arial\,Bold";mso-bidi-=
font-family:
  "Arial\,Bold";mso-fareast-language:EN-GB;mso-bidi-font-weight:bold'>(i<b>=
x)</b></span><b><span
  lang=3DEN-GB style=3D'font-size:6.5pt;font-family:"Arial\,Bold";mso-bidi-=
font-family:
  "Arial\,Bold";mso-fareast-language:EN-GB'><br style=3D'mso-special-charac=
ter:
  line-break'>
  <![if !supportLineBreakNewLine]><br style=3D'mso-special-character:line-b=
reak'>
  <![endif]></span></b></p>
  </td>
  <td width=3D154 colspan=3D2 valign=3Dtop style=3D'width:115.85pt;padding:=
0cm 0cm 0cm 0cm'>
  <p class=3DMsoNormal style=3D'mso-layout-grid-align:none;text-autospace:n=
one'><b><span
  lang=3DEN-GB style=3D'font-size:10.0pt;font-family:"Arial\,Bold";mso-bidi=
-font-family:
  "Arial\,Bold";mso-fareast-language:EN-GB'>% of voting rights<br
  style=3D'mso-special-character:line-break'>
  <![if !supportLineBreakNewLine]><br style=3D'mso-special-character:line-b=
reak'>
  <![endif]></span></b></p>
  </td>
 </tr>
 <tr style=3D'mso-yfti-irow:1'>
  <td width=3D168 valign=3Dtop style=3D'width:126.0pt;padding:0cm 0cm 0cm 0=
cm'>
  <p class=3DMsoNormal style=3D'mso-layout-grid-align:none;text-autospace:n=
one'><b><span
  lang=3DEN-GB style=3D'font-size:10.0pt;font-family:"Arial\,Bold";mso-bidi=
-font-family:
  "Arial\,Bold";mso-fareast-language:EN-GB'><br style=3D'mso-special-charac=
ter:
  line-break'>
  <![if !supportLineBreakNewLine]><br style=3D'mso-special-character:line-b=
reak'>
  <![endif]><o:p></o:p></span></b></p>
  <p class=3DMsoNormal style=3D'mso-layout-grid-align:none;text-autospace:n=
one'><b><span
  lang=3DEN-GB style=3D'font-size:10.0pt;font-family:"Arial\,Bold";mso-bidi=
-font-family:
  "Arial\,Bold";mso-fareast-language:EN-GB'>GB0001195089<br style=3D'mso-sp=
ecial-character:
  line-break'>
  <![if !supportLineBreakNewLine]><br style=3D'mso-special-character:line-b=
reak'>
  <![endif]></span></b></p>
  </td>
  <td width=3D144 valign=3Dtop style=3D'width:108.0pt;padding:0cm 0cm 0cm 0=
cm'>
  <p class=3DMsoNormal style=3D'mso-layout-grid-align:none;text-autospace:n=
one'><b><span
  lang=3DEN-GB style=3D'font-size:10.0pt;font-family:"Arial\,Bold";mso-bidi=
-font-family:
  "Arial\,Bold";mso-fareast-language:EN-GB'>Direct<br>
  <br>
  5,297,668</span></b></p>
  </td>
  <td width=3D85 valign=3Dtop style=3D'width:64.05pt;padding:0cm 0cm 0cm 0c=
m'>
  <p class=3DMsoNormal style=3D'mso-layout-grid-align:none;text-autospace:n=
one'><b><span
  lang=3DEN-GB style=3D'font-size:10.0pt;font-family:"Arial\,Bold";mso-bidi=
-font-family:
  "Arial\,Bold";mso-fareast-language:EN-GB'>Direct </span></b><b><span
  lang=3DEN-GB style=3D'font-size:8.0pt;font-family:"Arial\,Bold";mso-bidi-=
font-family:
  "Arial\,Bold";mso-fareast-language:EN-GB'>(x)</span></b><b><span lang=3DE=
N-GB
  style=3D'font-size:6.5pt;font-family:"Arial\,Bold";mso-bidi-font-family:"=
Arial\,Bold";
  mso-fareast-language:EN-GB'><br>
  <br>
  </span></b><b><span lang=3DEN-GB style=3D'font-size:10.0pt;font-family:"A=
rial\,Bold";
  mso-bidi-font-family:"Arial\,Bold";mso-fareast-language:EN-GB'>5,297,668<=
/span></b></p>
  </td>
  <td width=3D129 valign=3Dtop style=3D'width:96.4pt;padding:0cm 0cm 0cm 0c=
m'>
  <p class=3DMsoNormal style=3D'mso-layout-grid-align:none;text-autospace:n=
one'><b><span
  lang=3DEN-GB style=3D'font-size:10.0pt;font-family:"Arial\,Bold";mso-bidi=
-font-family:
  "Arial\,Bold";mso-fareast-language:EN-GB'>Indirect </span></b><b><span
  lang=3DEN-GB style=3D'font-size:8.0pt;font-family:"Arial\,Bold";mso-bidi-=
font-family:
  "Arial\,Bold";mso-fareast-language:EN-GB'>(xi)</span></b><b><span lang=3D=
EN-GB
  style=3D'font-size:6.5pt;font-family:"Arial\,Bold";mso-bidi-font-family:"=
Arial\,Bold";
  mso-fareast-language:EN-GB'><br>
  <br style=3D'mso-special-character:line-break'>
  <![if !supportLineBreakNewLine]><br style=3D'mso-special-character:line-b=
reak'>
  <![endif]><o:p></o:p></span></b></p>
  <p class=3DMsoNormal style=3D'mso-layout-grid-align:none;text-autospace:n=
one'><span
  lang=3DEN-GB><o:p>&nbsp;</o:p></span></p>
  </td>
  <td width=3D74 valign=3Dtop style=3D'width:55.45pt;padding:0cm 0cm 0cm 0c=
m'>
  <p class=3DMsoNormal style=3D'mso-layout-grid-align:none;text-autospace:n=
one'><b><span
  lang=3DEN-GB style=3D'font-size:10.0pt;font-family:"Arial\,Bold";mso-bidi=
-font-family:
  "Arial\,Bold";mso-fareast-language:EN-GB'>Direct<br>
  <br>
  10.03%</span></b></p>
  </td>
  <td width=3D81 valign=3Dtop style=3D'width:60.4pt;padding:0cm 0cm 0cm 0cm=
'>
  <p class=3DMsoNormal style=3D'mso-layout-grid-align:none;text-autospace:n=
one'><b><span
  lang=3DEN-GB style=3D'font-size:10.0pt;font-family:"Arial\,Bold";mso-bidi=
-font-family:
  "Arial\,Bold";mso-fareast-language:EN-GB'>Indirect<br>
  <br style=3D'mso-special-character:line-break'>
  <![if !supportLineBreakNewLine]><br style=3D'mso-special-character:line-b=
reak'>
  <![endif]></span></b></p>
  </td>
 </tr>
 <tr style=3D'mso-yfti-irow:2;mso-yfti-lastrow:yes;height:10.95pt'>
  <td width=3D168 valign=3Dtop style=3D'width:126.0pt;padding:0cm 0cm 0cm 0=
cm;
  height:10.95pt'>
  <p class=3DMsoNormal style=3D'mso-line-height-alt:10.95pt;mso-layout-grid=
-align:
  none;text-autospace:none'><span lang=3DEN-GB><o:p>&nbsp;</o:p></span></p>
  </td>
  <td width=3D144 valign=3Dtop style=3D'width:108.0pt;padding:0cm 0cm 0cm 0=
cm;
  height:10.95pt'>
  <p class=3DMsoNormal style=3D'mso-line-height-alt:10.95pt;mso-layout-grid=
-align:
  none;text-autospace:none'><span lang=3DEN-GB><o:p>&nbsp;</o:p></span></p>
  </td>
  <td width=3D85 valign=3Dtop style=3D'width:64.05pt;padding:0cm 0cm 0cm 0c=
m;
  height:10.95pt'>
  <p class=3DMsoNormal style=3D'mso-line-height-alt:10.95pt'><span lang=3DE=
N-GB><o:p>&nbsp;</o:p></span></p>
  </td>
  <td width=3D129 valign=3Dtop style=3D'width:96.4pt;padding:0cm 0cm 0cm 0c=
m;
  height:10.95pt'>
  <p class=3DMsoNormal style=3D'mso-line-height-alt:10.95pt'><span lang=3DE=
N-GB><o:p>&nbsp;</o:p></span></p>
  </td>
  <td width=3D74 valign=3Dtop style=3D'width:55.45pt;padding:0cm 0cm 0cm 0c=
m;
  height:10.95pt'>
  <p class=3DMsoNormal style=3D'mso-line-height-alt:10.95pt'><span lang=3DE=
N-GB><o:p>&nbsp;</o:p></span></p>
  </td>
  <td width=3D81 valign=3Dtop style=3D'width:60.4pt;padding:0cm 0cm 0cm 0cm;
  height:10.95pt'>
  <p class=3DMsoNormal style=3D'mso-line-height-alt:10.95pt'><span lang=3DE=
N-GB><o:p>&nbsp;</o:p></span></p>
  </td>
 </tr>
</table>

<p class=3DMsoNormal style=3D'mso-layout-grid-align:none;text-autospace:non=
e'><span
lang=3DEN-GB><o:p>&nbsp;</o:p></span></p>

<p class=3DMsoNormal style=3D'mso-layout-grid-align:none;text-autospace:non=
e'><b><span
lang=3DEN-GB style=3D'font-size:14.0pt;font-family:"Arial\,Bold";mso-bidi-f=
ont-family:
"Arial\,Bold";mso-fareast-language:EN-GB'>B: Financial Instruments</span></=
b></p>

<p class=3DMsoNormal style=3D'mso-layout-grid-align:none;text-autospace:non=
e'><b><span
lang=3DEN-GB style=3D'font-size:10.0pt;font-family:"Arial\,Bold";mso-bidi-f=
ont-family:
"Arial\,Bold";mso-fareast-language:EN-GB'>Resulting situation after the
triggering transaction </span></b><span lang=3DEN-GB style=3D'font-size:6.5=
pt;
mso-bidi-font-size:10.0pt;font-family:"Arial\,Bold";mso-bidi-font-family:"A=
rial\,Bold";
mso-fareast-language:EN-GB;mso-bidi-font-weight:bold'>(</span><b><span
lang=3DEN-GB style=3D'font-size:6.5pt;font-family:"Arial\,Bold";mso-bidi-fo=
nt-family:
"Arial\,Bold";mso-fareast-language:EN-GB'>xii)</span></b></p>

<p class=3DMsoNormal style=3D'mso-layout-grid-align:none;text-autospace:non=
e'><span
lang=3DEN-GB><o:p>&nbsp;</o:p></span></p>

<table class=3DMsoNormalTable border=3D0 cellspacing=3D0 cellpadding=3D0 wi=
dth=3D680
 style=3D'width:18.0cm;border-collapse:collapse;mso-yfti-tbllook:480;mso-pa=
dding-alt:
 0cm 5.4pt 0cm 5.4pt'>
 <tr style=3D'mso-yfti-irow:0;mso-yfti-firstrow:yes'>
  <td width=3D95 valign=3Dtop style=3D'width:71.35pt;padding:0cm 5.4pt 0cm =
5.4pt'>
  <p class=3DMsoNormal style=3D'mso-layout-grid-align:none;text-autospace:n=
one'><b><span
  lang=3DEN-GB style=3D'font-size:10.0pt;font-family:"Arial\,Bold";mso-bidi=
-font-family:
  "Arial\,Bold";mso-fareast-language:EN-GB'>Type of financial instrument<br>
  <br style=3D'mso-special-character:line-break'>
  <![if !supportLineBreakNewLine]><br style=3D'mso-special-character:line-b=
reak'>
  <![endif]></span></b></p>
  </td>
  <td width=3D133 valign=3Dtop style=3D'width:99.65pt;padding:0cm 5.4pt 0cm=
 5.4pt'>
  <p class=3DMsoNormal style=3D'mso-layout-grid-align:none;text-autospace:n=
one'><b><span
  lang=3DEN-GB style=3D'font-size:10.0pt;font-family:"Arial\,Bold";mso-bidi=
-font-family:
  "Arial\,Bold";mso-fareast-language:EN-GB'>Expiration Date </span></b><b><=
span
  lang=3DEN-GB style=3D'font-size:6.5pt;mso-bidi-font-size:10.0pt;font-fami=
ly:"Arial\,Bold";
  mso-bidi-font-family:"Arial\,Bold";mso-fareast-language:EN-GB'>(</span></=
b><b><span
  lang=3DEN-GB style=3D'font-size:6.5pt;font-family:"Arial\,Bold";mso-bidi-=
font-family:
  "Arial\,Bold";mso-fareast-language:EN-GB'>xiii)<br>
  <br>
  <br>
  <br style=3D'mso-special-character:line-break'>
  <![if !supportLineBreakNewLine]><br style=3D'mso-special-character:line-b=
reak'>
  <![endif]></span></b></p>
  </td>
  <td width=3D156 valign=3Dtop style=3D'width:117.0pt;padding:0cm 5.4pt 0cm=
 5.4pt'>
  <p class=3DMsoNormal style=3D'mso-layout-grid-align:none;text-autospace:n=
one'><b><span
  lang=3DEN-GB style=3D'font-size:10.0pt;font-family:"Arial\,Bold";mso-bidi=
-font-family:
  "Arial\,Bold";mso-fareast-language:EN-GB'>Exercise/Conversion Period/ Dat=
e </span></b><span
  lang=3DEN-GB style=3D'font-size:8.0pt;font-family:"Arial\,Bold";mso-bidi-=
font-family:
  "Arial\,Bold";mso-fareast-language:EN-GB;mso-bidi-font-weight:bold'>(</sp=
an><span
  lang=3DEN-GB style=3D'font-size:8.0pt;font-family:TimesNewRoman;mso-bidi-=
font-family:
  TimesNewRoman;mso-fareast-language:EN-GB'>xiv)<br>
  <br>
  <br style=3D'mso-special-character:line-break'>
  <![if !supportLineBreakNewLine]><br style=3D'mso-special-character:line-b=
reak'>
  <![endif]></span></p>
  </td>
  <td width=3D168 valign=3Dtop style=3D'width:126.0pt;padding:0cm 5.4pt 0cm=
 5.4pt'>
  <p class=3DMsoNormal style=3D'mso-layout-grid-align:none;text-autospace:n=
one'><b
  style=3D'mso-bidi-font-weight:normal'><span lang=3DEN-GB style=3D'font-si=
ze:10.0pt;
  mso-bidi-font-family:Arial'>Number of voting rights that may be acquired =
if
  the instrument is exercised/ converted.<br style=3D'mso-special-character=
:line-break'>
  <![if !supportLineBreakNewLine]><br style=3D'mso-special-character:line-b=
reak'>
  <![endif]></span></b></p>
  </td>
  <td width=3D128 valign=3Dtop style=3D'width:96.3pt;padding:0cm 5.4pt 0cm =
5.4pt'>
  <p class=3DMsoNormal style=3D'mso-layout-grid-align:none;text-autospace:n=
one'><b
  style=3D'mso-bidi-font-weight:normal'><span lang=3DEN-GB style=3D'font-si=
ze:10.0pt;
  mso-bidi-font-family:Arial'>% of voting rights<br>
  <br>
  <br>
  <br style=3D'mso-special-character:line-break'>
  <![if !supportLineBreakNewLine]><br style=3D'mso-special-character:line-b=
reak'>
  <![endif]></span></b></p>
  </td>
 </tr>
 <tr style=3D'mso-yfti-irow:1;mso-yfti-lastrow:yes;height:14.25pt'>
  <td width=3D95 valign=3Dtop style=3D'width:71.35pt;padding:0cm 5.4pt 0cm =
5.4pt;
  height:14.25pt'>
  <p class=3DMsoNormal style=3D'mso-layout-grid-align:none;text-autospace:n=
one'><span
  lang=3DEN-GB><o:p>&nbsp;</o:p></span></p>
  </td>
  <td width=3D133 valign=3Dtop style=3D'width:99.65pt;padding:0cm 5.4pt 0cm=
 5.4pt;
  height:14.25pt'>
  <p class=3DMsoNormal style=3D'mso-layout-grid-align:none;text-autospace:n=
one'><span
  lang=3DEN-GB><o:p>&nbsp;</o:p></span></p>
  </td>
  <td width=3D156 valign=3Dtop style=3D'width:117.0pt;padding:0cm 5.4pt 0cm=
 5.4pt;
  height:14.25pt'>
  <p class=3DMsoNormal style=3D'mso-layout-grid-align:none;text-autospace:n=
one'><span
  lang=3DEN-GB><o:p>&nbsp;</o:p></span></p>
  </td>
  <td width=3D168 valign=3Dtop style=3D'width:126.0pt;padding:0cm 5.4pt 0cm=
 5.4pt;
  height:14.25pt'>
  <p class=3DMsoNormal style=3D'mso-layout-grid-align:none;text-autospace:n=
one'><span
  lang=3DEN-GB><o:p>&nbsp;</o:p></span></p>
  </td>
  <td width=3D128 valign=3Dtop style=3D'width:96.3pt;padding:0cm 5.4pt 0cm =
5.4pt;
  height:14.25pt'>
  <p class=3DMsoNormal style=3D'mso-layout-grid-align:none;text-autospace:n=
one'><span
  lang=3DEN-GB><o:p>&nbsp;</o:p></span></p>
  </td>
 </tr>
</table>

<p class=3DMsoNormal style=3D'mso-layout-grid-align:none;text-autospace:non=
e'><span
lang=3DEN-GB><o:p>&nbsp;</o:p></span></p>

<p class=3DMsoNormal style=3D'mso-layout-grid-align:none;text-autospace:non=
e'><b><span
lang=3DEN-GB style=3D'font-size:10.0pt;font-family:"Arial\,Bold";mso-bidi-f=
ont-family:
"Arial\,Bold";mso-fareast-language:EN-GB'>Total (A+B)</span></b></p>

<table class=3DMsoNormalTable border=3D0 cellspacing=3D0 cellpadding=3D0 wi=
dth=3D324
 style=3D'width:243.0pt;border-collapse:collapse;mso-yfti-tbllook:480;mso-p=
adding-alt:
 0cm 5.4pt 0cm 5.4pt'>
 <tr style=3D'mso-yfti-irow:0;mso-yfti-firstrow:yes'>
  <td width=3D"51%" valign=3Dtop style=3D'width:51.86%;padding:0cm 5.4pt 0c=
m 5.4pt'>
  <p class=3DMsoNormal style=3D'mso-layout-grid-align:none;text-autospace:n=
one'><b><span
  lang=3DEN-GB style=3D'font-size:10.0pt;font-family:"Arial\,Bold";mso-bidi=
-font-family:
  "Arial\,Bold";mso-fareast-language:EN-GB'>Number of voting rights<br
  style=3D'mso-special-character:line-break'>
  <![if !supportLineBreakNewLine]><br style=3D'mso-special-character:line-b=
reak'>
  <![endif]></span></b></p>
  </td>
  <td width=3D"48%" valign=3Dtop style=3D'width:48.14%;padding:0cm 5.4pt 0c=
m 5.4pt'>
  <p class=3DMsoNormal style=3D'mso-layout-grid-align:none;text-autospace:n=
one'><b><span
  lang=3DEN-GB style=3D'font-size:10.0pt;font-family:"Arial\,Bold";mso-bidi=
-font-family:
  "Arial\,Bold";mso-fareast-language:EN-GB'>% of voting rights</span></b></=
p>
  </td>
 </tr>
 <tr style=3D'mso-yfti-irow:1;mso-yfti-lastrow:yes;height:19.65pt'>
  <td width=3D"51%" valign=3Dtop style=3D'width:51.86%;padding:0cm 5.4pt 0c=
m 5.4pt;
  height:19.65pt'>
  <p class=3DMsoNormal style=3D'mso-layout-grid-align:none;text-autospace:n=
one'><span
  lang=3DEN-GB>5,297,668</span></p>
  </td>
  <td width=3D"48%" valign=3Dtop style=3D'width:48.14%;padding:0cm 5.4pt 0c=
m 5.4pt;
  height:19.65pt'>
  <p class=3DMsoNormal style=3D'mso-layout-grid-align:none;text-autospace:n=
one'><span
  lang=3DEN-GB>10.03%</span></p>
  </td>
 </tr>
</table>

<p class=3DMsoNormal style=3D'mso-layout-grid-align:none;text-autospace:non=
e'><span
lang=3DEN-GB><o:p>&nbsp;</o:p></span></p>

<p class=3DMsoNormal style=3D'mso-layout-grid-align:none;text-autospace:non=
e'><b><span
lang=3DEN-GB style=3D'mso-bidi-font-size:12.0pt;font-family:"Arial\,Bold";
mso-bidi-font-family:"Arial\,Bold";mso-fareast-language:EN-GB'>9. </span></=
b><b
style=3D'mso-bidi-font-weight:normal'><span lang=3DEN-GB style=3D'mso-bidi-=
font-family:
Arial'>Chain of controlled undertakings through which the voting rights and=
/or
the financial instruments are effectively held, if applicable </span></b><s=
up><span
lang=3DEN-GB style=3D'mso-bidi-font-family:Arial'>(</span></sup><sup><span
lang=3DEN-GB style=3D'mso-bidi-font-size:12.0pt'>xv)</span></sup><sup><span
lang=3DEN-GB style=3D'mso-bidi-font-family:Arial'>:</span></sup></p>

<p class=3DMsoNormal style=3D'margin-left:14.2pt'><span lang=3DEN-GB>&#8230=
;&#8230;&#8230;&#8230;&#8230;..</span></p>

<p class=3DMsoNormal style=3D'margin-left:14.2pt'><span lang=3DEN-GB><o:p>&=
nbsp;</o:p></span></p>

<p class=3DMsoNormal style=3D'mso-layout-grid-align:none;text-autospace:non=
e'><b><span
lang=3DEN-GB style=3D'mso-bidi-font-size:12.0pt;font-family:"Arial\,Bold";
mso-bidi-font-family:"Arial\,Bold";mso-fareast-language:EN-GB'>Proxy Voting=
:</span></b></p>

<p class=3DMsoNormal style=3D'mso-layout-grid-align:none;text-autospace:non=
e'><span
lang=3DEN-GB><o:p>&nbsp;</o:p></span></p>

<p class=3DMsoNormal style=3D'mso-layout-grid-align:none;text-autospace:non=
e'><b><span
lang=3DEN-GB style=3D'mso-bidi-font-size:12.0pt;font-family:"Arial\,Bold";
mso-bidi-font-family:"Arial\,Bold";mso-fareast-language:EN-GB'>10. Name of =
the
proxy holder:</span></b></p>

<p class=3DMsoNormal style=3D'margin-left:14.2pt'><span lang=3DEN-GB>&#8230=
;&#8230;&#8230;&#8230;&#8230;..</span></p>

<p class=3DMsoNormal style=3D'mso-layout-grid-align:none;text-autospace:non=
e'><span
lang=3DEN-GB><o:p>&nbsp;</o:p></span></p>

<p class=3DMsoNormal style=3D'mso-layout-grid-align:none;text-autospace:non=
e'><b><span
lang=3DEN-GB style=3D'mso-bidi-font-size:12.0pt;font-family:"Arial\,Bold";
mso-bidi-font-family:"Arial\,Bold";mso-fareast-language:EN-GB'>11. Number of
voting rights proxy holder will cease to hold:</span></b></p>

<p class=3DMsoNormal style=3D'margin-left:14.2pt'><span lang=3DEN-GB>&#8230=
;&#8230;&#8230;&#8230;&#8230;..</span></p>

<p class=3DMsoNormal style=3D'mso-layout-grid-align:none;text-autospace:non=
e'><span
lang=3DEN-GB><o:p>&nbsp;</o:p></span></p>

<p class=3DMsoNormal style=3D'mso-layout-grid-align:none;text-autospace:non=
e'><b><span
lang=3DEN-GB style=3D'mso-bidi-font-size:12.0pt;font-family:"Arial\,Bold";
mso-bidi-font-family:"Arial\,Bold";mso-fareast-language:EN-GB'>12. Date on
which proxy holder will cease to hold voting rights:</span></b></p>

<p class=3DMsoNormal style=3D'margin-left:14.2pt'><span lang=3DEN-GB>&#8230=
;&#8230;&#8230;&#8230;&#8230;..</span></p>

<p class=3DMsoNormal style=3D'margin-left:14.2pt'><span lang=3DEN-GB><o:p>&=
nbsp;</o:p></span></p>

<p class=3DMsoNormal style=3D'mso-layout-grid-align:none;text-autospace:non=
e'><b><span
lang=3DEN-GB style=3D'mso-bidi-font-size:12.0pt;font-family:"Arial\,Bold";
mso-bidi-font-family:"Arial\,Bold";mso-fareast-language:EN-GB'>13. Addition=
al
information:</span></b></p>

<p class=3DMsoNormal style=3D'mso-layout-grid-align:none;text-autospace:non=
e'><b><span
lang=3DEN-GB style=3D'mso-bidi-font-size:12.0pt;font-family:"Arial\,Bold";
mso-bidi-font-family:"Arial\,Bold";mso-fareast-language:EN-GB'><o:p>&nbsp;<=
/o:p></span></b></p>

<p class=3DMsoNormal style=3D'mso-layout-grid-align:none;text-autospace:non=
e'><b><span
lang=3DEN-GB style=3D'mso-bidi-font-size:12.0pt;font-family:"Arial\,Bold";
mso-bidi-font-family:"Arial\,Bold";mso-fareast-language:EN-GB'><o:p>&nbsp;<=
/o:p></span></b></p>

<p class=3DMsoNormal style=3D'mso-layout-grid-align:none;text-autospace:non=
e'><b><span
lang=3DEN-GB style=3D'mso-bidi-font-size:12.0pt;font-family:"Arial\,Bold";
mso-bidi-font-family:"Arial\,Bold";mso-fareast-language:EN-GB'><o:p>&nbsp;<=
/o:p></span></b></p>

<p class=3DMsoNormal style=3D'mso-layout-grid-align:none;text-autospace:non=
e'><b><span
lang=3DEN-GB style=3D'mso-bidi-font-size:12.0pt;font-family:"Arial\,Bold";
mso-bidi-font-family:"Arial\,Bold";mso-fareast-language:EN-GB'><o:p>&nbsp;<=
/o:p></span></b></p>

<p class=3DMsoNormal style=3D'mso-layout-grid-align:none;text-autospace:non=
e'><b><span
lang=3DEN-GB style=3D'mso-bidi-font-size:12.0pt;font-family:"Arial\,Bold";
mso-bidi-font-family:"Arial\,Bold";mso-fareast-language:EN-GB'><o:p>&nbsp;<=
/o:p></span></b></p>

<p class=3DMsoNormal style=3D'mso-layout-grid-align:none;text-autospace:non=
e'><b><span
lang=3DEN-GB style=3D'mso-bidi-font-size:12.0pt;font-family:"Arial\,Bold";
mso-bidi-font-family:"Arial\,Bold";mso-fareast-language:EN-GB'><o:p>&nbsp;<=
/o:p></span></b></p>

<p class=3DMsoNormal style=3D'mso-layout-grid-align:none;text-autospace:non=
e'><b><span
lang=3DEN-GB style=3D'mso-bidi-font-size:12.0pt;font-family:"Arial\,Bold";
mso-bidi-font-family:"Arial\,Bold";mso-fareast-language:EN-GB'>14. Contact
name:</span></b></p>

<p class=3DMsoNormal style=3D'margin-left:14.2pt'><st1:PersonName w:st=3D"o=
n"><span
 lang=3DEN-GB>Graham Jones</span></st1:PersonName><span lang=3DEN-GB>, Depu=
ty
Company Secretary, Brammer plc</span></p>

<p class=3DMsoNormal style=3D'mso-layout-grid-align:none;text-autospace:non=
e'><b><span
lang=3DEN-GB style=3D'mso-bidi-font-size:12.0pt;font-family:"Arial\,Bold";
mso-bidi-font-family:"Arial\,Bold";mso-fareast-language:EN-GB'><o:p>&nbsp;<=
/o:p></span></b></p>

<p class=3DMsoNormal style=3D'mso-layout-grid-align:none;text-autospace:non=
e'><b><span
lang=3DEN-GB style=3D'mso-bidi-font-size:12.0pt;font-family:"Arial\,Bold";
mso-bidi-font-family:"Arial\,Bold";mso-fareast-language:EN-GB'><o:p>&nbsp;<=
/o:p></span></b></p>

<p class=3DMsoNormal style=3D'mso-layout-grid-align:none;text-autospace:non=
e'><b><span
lang=3DEN-GB style=3D'mso-bidi-font-size:12.0pt;font-family:"Arial\,Bold";
mso-bidi-font-family:"Arial\,Bold";mso-fareast-language:EN-GB'>15. Contact
telephone number:</span></b></p>

<p class=3DMsoNormal style=3D'margin-left:14.2pt'><span lang=3DEN-GB>&#8230=
;0161 902
5573&#8230;&#8230;&#8230;&#8230;..</span></p>

</div>

</body>

</html>
