Brammer plc

(“the Company”)

 

Notification of Interest in Shares under Section 198 Companies Act 1985

 

Brammer plc has today been notified that AXA S.A. and its Group Companies are interested in 2,963,703 ordinary shares in the Company. These shares are represented by a beneficial interest of 1,320,000 shares (2.76%) and a non-beneficial interest of 1,643,703 shares (3.43%).

 

The total number of shares held as at 9 March 2006 is as follows:

 

BENEFICIAL INTEREST

Ordinary Shares

% of issued capital

Sun Life Assurance Society Plc

481,000

 

Sun Life Assurance Ltd A/c X

120,000

 

AXA Sun Life plc

719,000

 

Total Beneficial Interest

1,320,000

2.76%

 

 

 

NON BENEFICIAL INTEREST

 

 

 

 

 

AXA UK Investment Co ICVC UK Smaller Companies Fund

171,140

 

AXA France

120,063

 

Framlington HSBC

1,352,500

 

Total Non-Beneficial Interest

1,643,703

3.43%

 

 

 

Overall Total Interest

2,963,703

6.19%