From: <Saved by Windows Internet Explorer 7>
Subject: BRAMMER PLC
Date: Wed, 26 Mar 2008 17:07:12 +0100
MIME-Version: 1.0
Content-Type: text/html;
	charset="iso-8859-1"
Content-Transfer-Encoding: quoted-printable
Content-Location: file://C:\Documents and Settings\jveale\Local Settings\Temporary Internet Files\OLK19\Stock Exchange Annoucement PSP Grant 18 03 08.htm
X-MimeOLE: Produced By Microsoft MimeOLE V6.00.2900.3198

<!DOCTYPE HTML PUBLIC "-//W3C//DTD HTML 4.0 Transitional//EN">
<HTML xmlns=3D"http://www.w3.org/TR/REC-html40" xmlns:o =3D=20
"urn:schemas-microsoft-com:office:office" xmlns:w =3D=20
"urn:schemas-microsoft-com:office:word" xmlns:st1 =3D=20
"urn:schemas-microsoft-com:office:smarttags"><HEAD><TITLE>BRAMMER =
PLC</TITLE>
<META http-equiv=3DContent-Type content=3D"text/html; =
charset=3Dwindows-1252">
<META content=3DWord.Document name=3DProgId>
<META content=3D"MSHTML 6.00.6000.16608" name=3DGENERATOR>
<META content=3D"Microsoft Word 11" name=3DOriginator><LINK=20
href=3D"Stock%20Exchange%20Annoucement%20PSP%20Grant%2018%2003%2008_files=
/filelist.xml"=20
rel=3DFile-List><o:SmartTagType name=3D"PersonName"=20
namespaceuri=3D"urn:schemas-microsoft-com:office:smarttags"></o:SmartTagT=
ype><!--[if gte mso 9]><xml>
 <o:DocumentProperties>
  <o:Author>Cathy Green</o:Author>
  <o:Template>Normal</o:Template>
  <o:LastAuthor>Graham Jones</o:LastAuthor>
  <o:Revision>2</o:Revision>
  <o:TotalTime>29</o:TotalTime>
  <o:LastPrinted>2008-03-18T11:47:00Z</o:LastPrinted>
  <o:Created>2008-03-19T12:52:00Z</o:Created>
  <o:LastSaved>2008-03-19T12:52:00Z</o:LastSaved>
  <o:Pages>1</o:Pages>
  <o:Words>194</o:Words>
  <o:Characters>1111</o:Characters>
  <o:Company>Brammer plc</o:Company>
  <o:Lines>9</o:Lines>
  <o:Paragraphs>2</o:Paragraphs>
  <o:CharactersWithSpaces>1303</o:CharactersWithSpaces>
  <o:Version>11.8036</o:Version>
 </o:DocumentProperties>
</xml><![endif]--><!--[if gte mso 9]><xml>
 <w:WordDocument>
  <w:SpellingState>Clean</w:SpellingState>
  <w:GrammarState>Clean</w:GrammarState>
  <w:PunctuationKerning/>
  <w:ValidateAgainstSchemas/>
  <w:SaveIfXMLInvalid>false</w:SaveIfXMLInvalid>
  <w:IgnoreMixedContent>false</w:IgnoreMixedContent>
  <w:AlwaysShowPlaceholderText>false</w:AlwaysShowPlaceholderText>
  <w:Compatibility>
   <w:BreakWrappedTables/>
   <w:SnapToGridInCell/>
   <w:WrapTextWithPunct/>
   <w:UseAsianBreakRules/>
   <w:DontGrowAutofit/>
  </w:Compatibility>
  <w:BrowserLevel>MicrosoftInternetExplorer4</w:BrowserLevel>
 </w:WordDocument>
</xml><![endif]--><!--[if gte mso 9]><xml>
 <w:LatentStyles DefLockedState=3D"false" LatentStyleCount=3D"156">
 </w:LatentStyles>
</xml><![endif]--><!--[if !mso]>
<OBJECT id=3Dieooui =
classid=3Dclsid:38481807-CA0E-42D2-BF39-B33AF135CC4D></OBJECT>
<STYLE>st1\:* {
	BEHAVIOR: url(#ieooui)
}
</STYLE>
<![endif]-->
<STYLE>@font-face {
	font-family: Tahoma;
}
@page Section1 {size: 595.3pt 841.9pt; margin: 72.0pt 90.0pt 72.0pt =
90.0pt; mso-header-margin: 35.4pt; mso-footer-margin: 35.4pt; =
mso-paper-source: 0; }
P.MsoNormal {
	FONT-SIZE: 12pt; MARGIN: 0cm 0cm 0pt; FONT-FAMILY: "Times New Roman"; =
mso-style-parent: ""; mso-pagination: widow-orphan; =
mso-fareast-font-family: "Times New Roman"
}
LI.MsoNormal {
	FONT-SIZE: 12pt; MARGIN: 0cm 0cm 0pt; FONT-FAMILY: "Times New Roman"; =
mso-style-parent: ""; mso-pagination: widow-orphan; =
mso-fareast-font-family: "Times New Roman"
}
DIV.MsoNormal {
	FONT-SIZE: 12pt; MARGIN: 0cm 0cm 0pt; FONT-FAMILY: "Times New Roman"; =
mso-style-parent: ""; mso-pagination: widow-orphan; =
mso-fareast-font-family: "Times New Roman"
}
P.MsoAcetate {
	FONT-SIZE: 8pt; MARGIN: 0cm 0cm 0pt; FONT-FAMILY: Tahoma; =
mso-pagination: widow-orphan; mso-fareast-font-family: "Times New =
Roman"; mso-style-noshow: yes
}
LI.MsoAcetate {
	FONT-SIZE: 8pt; MARGIN: 0cm 0cm 0pt; FONT-FAMILY: Tahoma; =
mso-pagination: widow-orphan; mso-fareast-font-family: "Times New =
Roman"; mso-style-noshow: yes
}
DIV.MsoAcetate {
	FONT-SIZE: 8pt; MARGIN: 0cm 0cm 0pt; FONT-FAMILY: Tahoma; =
mso-pagination: widow-orphan; mso-fareast-font-family: "Times New =
Roman"; mso-style-noshow: yes
}
SPAN.SpellE {
	mso-style-name: ""; mso-spl-e: yes
}
DIV.Section1 {
	page: Section1
}
</STYLE>
<!--[if gte mso 10]>
<style>
 /* Style Definitions */
 table.MsoNormalTable
	{mso-style-name:"Table Normal";
	mso-tstyle-rowband-size:0;
	mso-tstyle-colband-size:0;
	mso-style-noshow:yes;
	mso-style-parent:"";
	mso-padding-alt:0cm 5.4pt 0cm 5.4pt;
	mso-para-margin:0cm;
	mso-para-margin-bottom:.0001pt;
	mso-pagination:widow-orphan;
	font-size:10.0pt;
	font-family:"Times New Roman";
	mso-ansi-language:#0400;
	mso-fareast-language:#0400;
	mso-bidi-language:#0400;}
table.MsoTableGrid
	{mso-style-name:"Table Grid";
	mso-tstyle-rowband-size:0;
	mso-tstyle-colband-size:0;
	border:solid windowtext 1.0pt;
	mso-border-alt:solid windowtext .5pt;
	mso-padding-alt:0cm 5.4pt 0cm 5.4pt;
	mso-border-insideh:.5pt solid windowtext;
	mso-border-insidev:.5pt solid windowtext;
	mso-para-margin:0cm;
	mso-para-margin-bottom:.0001pt;
	mso-pagination:widow-orphan;
	font-size:10.0pt;
	font-family:"Times New Roman";
	mso-ansi-language:#0400;
	mso-fareast-language:#0400;
	mso-bidi-language:#0400;}
</style>
<![endif]--></HEAD>
<BODY lang=3DEN-US style=3D"tab-interval: 36.0pt">
<DIV class=3DSection1>
<P class=3DMsoNormal><SPAN lang=3DEN-GB style=3D"mso-ansi-language: =
EN-GB">BRAMMER PLC=20
<o:p></o:p></SPAN></P>
<P class=3DMsoNormal><SPAN lang=3DEN-GB=20
style=3D"mso-ansi-language: EN-GB"><BR><BR>DIRECTOR/PDMR=20
SHAREHOLDINGS<o:p></o:p></SPAN></P>
<P class=3DMsoNormal><SPAN lang=3DEN-GB=20
style=3D"mso-ansi-language: EN-GB"><o:p>&nbsp;</o:p></SPAN></P>
<P class=3DMsoNormal><B style=3D"mso-bidi-font-weight: normal"><SPAN =
lang=3DEN-GB=20
style=3D"mso-ansi-language: EN-GB">Notifications of Transactions of =
Directors,=20
Persons discharging Managerial Responsibility or Connected =
Persons</SPAN><SPAN=20
lang=3DEN-GB> </SPAN>pursuant to DTR 3.1.4R</B><B=20
style=3D"mso-bidi-font-weight: normal"><SPAN lang=3DEN-GB=20
style=3D"mso-ansi-language: EN-GB"><o:p></o:p></SPAN></B></P>
<P class=3DMsoNormal><SPAN lang=3DEN-GB=20
style=3D"mso-ansi-language: EN-GB"><o:p>&nbsp;</o:p></SPAN></P>
<P class=3DMsoNormal><st1:PersonName w:st=3D"on"><SPAN lang=3DEN-GB=20
style=3D"mso-ansi-language: EN-GB">Brammer</SPAN></st1:PersonName><SPAN =
lang=3DEN-GB=20
style=3D"mso-ansi-language: EN-GB"> plc (=93the Company=94) announces =
that on 18 March=20
2008 it granted awards over its ordinary shares under the Company=92s =
Performance=20
Share Plan to the following directors and persons discharging managerial =

responsibilities:<o:p></o:p></SPAN></P>
<P class=3DMsoNormal><SPAN lang=3DEN-GB=20
style=3D"mso-ansi-language: EN-GB"><o:p>&nbsp;</o:p></SPAN></P>
<TABLE class=3DMsoNormalTable=20
style=3D"BORDER-RIGHT: medium none; BORDER-TOP: medium none; =
BORDER-LEFT: medium none; BORDER-BOTTOM: medium none; BORDER-COLLAPSE: =
collapse; mso-border-alt: solid windowtext .5pt; mso-padding-alt: 0cm =
5.4pt 0cm 5.4pt"=20
cellSpacing=3D0 cellPadding=3D0 border=3D1>
  <TBODY>
  <TR style=3D"mso-yfti-irow: 0; mso-yfti-firstrow: yes">
    <TD=20
    style=3D"BORDER-RIGHT: windowtext 1pt solid; PADDING-RIGHT: 5.4pt; =
BORDER-TOP: windowtext 1pt solid; PADDING-LEFT: 5.4pt; PADDING-BOTTOM: =
0cm; BORDER-LEFT: windowtext 1pt solid; WIDTH: 213.05pt; PADDING-TOP: =
0cm; BORDER-BOTTOM: windowtext 1pt solid; mso-border-alt: solid =
windowtext .5pt"=20
    vAlign=3Dtop width=3D284>
      <P class=3DMsoNormal>DIRECTORS</P></TD>
    <TD=20
    style=3D"BORDER-RIGHT: windowtext 1pt solid; PADDING-RIGHT: 5.4pt; =
BORDER-TOP: windowtext 1pt solid; PADDING-LEFT: 5.4pt; PADDING-BOTTOM: =
0cm; BORDER-LEFT: medium none; WIDTH: 213.05pt; PADDING-TOP: 0cm; =
BORDER-BOTTOM: windowtext 1pt solid; mso-border-alt: solid windowtext =
.5pt; mso-border-left-alt: solid windowtext .5pt"=20
    vAlign=3Dtop width=3D284>
      <P class=3DMsoNormal>NUMBER OF ORDINARY SHARES</P></TD></TR>
  <TR style=3D"mso-yfti-irow: 1">
    <TD=20
    style=3D"BORDER-RIGHT: windowtext 1pt solid; PADDING-RIGHT: 5.4pt; =
BORDER-TOP: medium none; PADDING-LEFT: 5.4pt; PADDING-BOTTOM: 0cm; =
BORDER-LEFT: windowtext 1pt solid; WIDTH: 213.05pt; PADDING-TOP: 0cm; =
BORDER-BOTTOM: windowtext 1pt solid; mso-border-alt: solid windowtext =
.5pt; mso-border-top-alt: solid windowtext .5pt"=20
    vAlign=3Dtop width=3D284>
      <P class=3DMsoNormal><st1:PersonName w:st=3D"on">Ian=20
      Fraser</st1:PersonName></P></TD>
    <TD=20
    style=3D"BORDER-RIGHT: windowtext 1pt solid; PADDING-RIGHT: 5.4pt; =
BORDER-TOP: medium none; PADDING-LEFT: 5.4pt; PADDING-BOTTOM: 0cm; =
BORDER-LEFT: medium none; WIDTH: 213.05pt; PADDING-TOP: 0cm; =
BORDER-BOTTOM: windowtext 1pt solid; mso-border-alt: solid windowtext =
.5pt; mso-border-left-alt: solid windowtext .5pt; mso-border-top-alt: =
solid windowtext .5pt"=20
    vAlign=3Dtop width=3D284>
      <P class=3DMsoNormal style=3D"TEXT-ALIGN: center"=20
align=3Dcenter>96,000</P></TD></TR>
  <TR style=3D"mso-yfti-irow: 2; mso-yfti-lastrow: yes">
    <TD=20
    style=3D"BORDER-RIGHT: windowtext 1pt solid; PADDING-RIGHT: 5.4pt; =
BORDER-TOP: medium none; PADDING-LEFT: 5.4pt; PADDING-BOTTOM: 0cm; =
BORDER-LEFT: windowtext 1pt solid; WIDTH: 213.05pt; PADDING-TOP: 0cm; =
BORDER-BOTTOM: windowtext 1pt solid; mso-border-alt: solid windowtext =
.5pt; mso-border-top-alt: solid windowtext .5pt"=20
    vAlign=3Dtop width=3D284>
      <P class=3DMsoNormal><st1:PersonName w:st=3D"on">Paul <SPAN=20
      class=3DSpellE>Thwaite</SPAN></st1:PersonName></P></TD>
    <TD=20
    style=3D"BORDER-RIGHT: windowtext 1pt solid; PADDING-RIGHT: 5.4pt; =
BORDER-TOP: medium none; PADDING-LEFT: 5.4pt; PADDING-BOTTOM: 0cm; =
BORDER-LEFT: medium none; WIDTH: 213.05pt; PADDING-TOP: 0cm; =
BORDER-BOTTOM: windowtext 1pt solid; mso-border-alt: solid windowtext =
.5pt; mso-border-left-alt: solid windowtext .5pt; mso-border-top-alt: =
solid windowtext .5pt"=20
    vAlign=3Dtop width=3D284>
      <P class=3DMsoNormal style=3D"TEXT-ALIGN: center"=20
  align=3Dcenter>63,300</P></TD></TR></TBODY></TABLE>
<P class=3DMsoNormal><SPAN lang=3DEN-GB=20
style=3D"mso-ansi-language: EN-GB"><o:p>&nbsp;</o:p></SPAN></P>
<TABLE class=3DMsoTableGrid=20
style=3D"BORDER-RIGHT: medium none; BORDER-TOP: medium none; =
BORDER-LEFT: medium none; BORDER-BOTTOM: medium none; BORDER-COLLAPSE: =
collapse; mso-border-alt: solid windowtext .5pt; mso-padding-alt: 0cm =
5.4pt 0cm 5.4pt; mso-yfti-tbllook: 480; mso-border-insideh: .5pt solid =
windowtext; mso-border-insidev: .5pt solid windowtext"=20
cellSpacing=3D0 cellPadding=3D0 border=3D1>
  <TBODY>
  <TR style=3D"mso-yfti-irow: 0; mso-yfti-firstrow: yes">
    <TD=20
    style=3D"BORDER-RIGHT: windowtext 1pt solid; PADDING-RIGHT: 5.4pt; =
BORDER-TOP: windowtext 1pt solid; PADDING-LEFT: 5.4pt; PADDING-BOTTOM: =
0cm; BORDER-LEFT: windowtext 1pt solid; WIDTH: 213.05pt; PADDING-TOP: =
0cm; BORDER-BOTTOM: windowtext 1pt solid; mso-border-alt: solid =
windowtext .5pt"=20
    vAlign=3Dtop width=3D284>
      <P class=3DMsoNormal><SPAN lang=3DEN-GB=20
      style=3D"mso-ansi-language: EN-GB">PERSONS DISCHARGING MANAGERIAL=20
      RESPONSIBILITIES<o:p></o:p></SPAN></P></TD>
    <TD=20
    style=3D"BORDER-RIGHT: windowtext 1pt solid; PADDING-RIGHT: 5.4pt; =
BORDER-TOP: windowtext 1pt solid; PADDING-LEFT: 5.4pt; PADDING-BOTTOM: =
0cm; BORDER-LEFT: medium none; WIDTH: 213.05pt; PADDING-TOP: 0cm; =
BORDER-BOTTOM: windowtext 1pt solid; mso-border-alt: solid windowtext =
.5pt; mso-border-left-alt: solid windowtext .5pt"=20
    vAlign=3Dtop width=3D284>
      <P class=3DMsoNormal><SPAN lang=3DEN-GB=20
      style=3D"mso-ansi-language: EN-GB">NUMBER OF ORDINARY=20
      SHARES<o:p></o:p></SPAN></P></TD></TR>
  <TR style=3D"mso-yfti-irow: 1">
    <TD=20
    style=3D"BORDER-RIGHT: windowtext 1pt solid; PADDING-RIGHT: 5.4pt; =
BORDER-TOP: medium none; PADDING-LEFT: 5.4pt; PADDING-BOTTOM: 0cm; =
BORDER-LEFT: windowtext 1pt solid; WIDTH: 213.05pt; PADDING-TOP: 0cm; =
BORDER-BOTTOM: windowtext 1pt solid; mso-border-alt: solid windowtext =
.5pt; mso-border-top-alt: solid windowtext .5pt"=20
    vAlign=3Dtop width=3D284>
      <P class=3DMsoNormal><SPAN lang=3DEN-GB =
style=3D"mso-ansi-language: EN-GB">John=20
      Miller<o:p></o:p></SPAN></P></TD>
    <TD=20
    style=3D"BORDER-RIGHT: windowtext 1pt solid; PADDING-RIGHT: 5.4pt; =
BORDER-TOP: medium none; PADDING-LEFT: 5.4pt; PADDING-BOTTOM: 0cm; =
BORDER-LEFT: medium none; WIDTH: 213.05pt; PADDING-TOP: 0cm; =
BORDER-BOTTOM: windowtext 1pt solid; mso-border-alt: solid windowtext =
.5pt; mso-border-left-alt: solid windowtext .5pt; mso-border-top-alt: =
solid windowtext .5pt"=20
    vAlign=3Dtop width=3D284>
      <P class=3DMsoNormal style=3D"TEXT-ALIGN: center" =
align=3Dcenter><SPAN=20
      lang=3DEN-GB=20
  style=3D"mso-ansi-language: =
EN-GB">51,000<o:p></o:p></SPAN></P></TD></TR>
  <TR style=3D"mso-yfti-irow: 2">
    <TD=20
    style=3D"BORDER-RIGHT: windowtext 1pt solid; PADDING-RIGHT: 5.4pt; =
BORDER-TOP: medium none; PADDING-LEFT: 5.4pt; PADDING-BOTTOM: 0cm; =
BORDER-LEFT: windowtext 1pt solid; WIDTH: 213.05pt; PADDING-TOP: 0cm; =
BORDER-BOTTOM: windowtext 1pt solid; mso-border-alt: solid windowtext =
.5pt; mso-border-top-alt: solid windowtext .5pt"=20
    vAlign=3Dtop width=3D284>
      <P class=3DMsoNormal><SPAN lang=3DEN-GB =
style=3D"mso-ansi-language: EN-GB">Ian=20
      Ritchie<o:p></o:p></SPAN></P></TD>
    <TD=20
    style=3D"BORDER-RIGHT: windowtext 1pt solid; PADDING-RIGHT: 5.4pt; =
BORDER-TOP: medium none; PADDING-LEFT: 5.4pt; PADDING-BOTTOM: 0cm; =
BORDER-LEFT: medium none; WIDTH: 213.05pt; PADDING-TOP: 0cm; =
BORDER-BOTTOM: windowtext 1pt solid; mso-border-alt: solid windowtext =
.5pt; mso-border-left-alt: solid windowtext .5pt; mso-border-top-alt: =
solid windowtext .5pt"=20
    vAlign=3Dtop width=3D284>
      <P class=3DMsoNormal style=3D"TEXT-ALIGN: center" =
align=3Dcenter><SPAN=20
      lang=3DEN-GB=20
  style=3D"mso-ansi-language: =
EN-GB">18,000<o:p></o:p></SPAN></P></TD></TR>
  <TR style=3D"mso-yfti-irow: 3">
    <TD=20
    style=3D"BORDER-RIGHT: windowtext 1pt solid; PADDING-RIGHT: 5.4pt; =
BORDER-TOP: medium none; PADDING-LEFT: 5.4pt; PADDING-BOTTOM: 0cm; =
BORDER-LEFT: windowtext 1pt solid; WIDTH: 213.05pt; PADDING-TOP: 0cm; =
BORDER-BOTTOM: windowtext 1pt solid; mso-border-alt: solid windowtext =
.5pt; mso-border-top-alt: solid windowtext .5pt"=20
    vAlign=3Dtop width=3D284>
      <P class=3DMsoNormal><SPAN lang=3DEN-GB=20
      style=3D"mso-ansi-language: EN-GB">Christopher=20
Short<o:p></o:p></SPAN></P></TD>
    <TD=20
    style=3D"BORDER-RIGHT: windowtext 1pt solid; PADDING-RIGHT: 5.4pt; =
BORDER-TOP: medium none; PADDING-LEFT: 5.4pt; PADDING-BOTTOM: 0cm; =
BORDER-LEFT: medium none; WIDTH: 213.05pt; PADDING-TOP: 0cm; =
BORDER-BOTTOM: windowtext 1pt solid; mso-border-alt: solid windowtext =
.5pt; mso-border-left-alt: solid windowtext .5pt; mso-border-top-alt: =
solid windowtext .5pt"=20
    vAlign=3Dtop width=3D284>
      <P class=3DMsoNormal style=3D"TEXT-ALIGN: center" =
align=3Dcenter><SPAN=20
      lang=3DEN-GB=20
  style=3D"mso-ansi-language: =
EN-GB">16,320<o:p></o:p></SPAN></P></TD></TR>
  <TR style=3D"mso-yfti-irow: 4">
    <TD=20
    style=3D"BORDER-RIGHT: windowtext 1pt solid; PADDING-RIGHT: 5.4pt; =
BORDER-TOP: medium none; PADDING-LEFT: 5.4pt; PADDING-BOTTOM: 0cm; =
BORDER-LEFT: windowtext 1pt solid; WIDTH: 213.05pt; PADDING-TOP: 0cm; =
BORDER-BOTTOM: windowtext 1pt solid; mso-border-alt: solid windowtext =
.5pt; mso-border-top-alt: solid windowtext .5pt"=20
    vAlign=3Dtop width=3D284>
      <P class=3DMsoNormal><SPAN lang=3DEN-GB =
style=3D"mso-ansi-language: EN-GB">Jose=20
      Ignacio <SPAN =
class=3DSpellE>Olave</SPAN><o:p></o:p></SPAN></P></TD>
    <TD=20
    style=3D"BORDER-RIGHT: windowtext 1pt solid; PADDING-RIGHT: 5.4pt; =
BORDER-TOP: medium none; PADDING-LEFT: 5.4pt; PADDING-BOTTOM: 0cm; =
BORDER-LEFT: medium none; WIDTH: 213.05pt; PADDING-TOP: 0cm; =
BORDER-BOTTOM: windowtext 1pt solid; mso-border-alt: solid windowtext =
.5pt; mso-border-left-alt: solid windowtext .5pt; mso-border-top-alt: =
solid windowtext .5pt"=20
    vAlign=3Dtop width=3D284>
      <P class=3DMsoNormal style=3D"TEXT-ALIGN: center" =
align=3Dcenter><SPAN=20
      lang=3DEN-GB=20
  style=3D"mso-ansi-language: =
EN-GB">15,756<o:p></o:p></SPAN></P></TD></TR>
  <TR style=3D"mso-yfti-irow: 5">
    <TD=20
    style=3D"BORDER-RIGHT: windowtext 1pt solid; PADDING-RIGHT: 5.4pt; =
BORDER-TOP: medium none; PADDING-LEFT: 5.4pt; PADDING-BOTTOM: 0cm; =
BORDER-LEFT: windowtext 1pt solid; WIDTH: 213.05pt; PADDING-TOP: 0cm; =
BORDER-BOTTOM: windowtext 1pt solid; mso-border-alt: solid windowtext =
.5pt; mso-border-top-alt: solid windowtext .5pt"=20
    vAlign=3Dtop width=3D284>
      <P class=3DMsoNormal><SPAN lang=3DEN-GB=20
      style=3D"mso-ansi-language: EN-GB">Philippe <SPAN=20
      class=3DSpellE>Hervieux</SPAN><o:p></o:p></SPAN></P></TD>
    <TD=20
    style=3D"BORDER-RIGHT: windowtext 1pt solid; PADDING-RIGHT: 5.4pt; =
BORDER-TOP: medium none; PADDING-LEFT: 5.4pt; PADDING-BOTTOM: 0cm; =
BORDER-LEFT: medium none; WIDTH: 213.05pt; PADDING-TOP: 0cm; =
BORDER-BOTTOM: windowtext 1pt solid; mso-border-alt: solid windowtext =
.5pt; mso-border-left-alt: solid windowtext .5pt; mso-border-top-alt: =
solid windowtext .5pt"=20
    vAlign=3Dtop width=3D284>
      <P class=3DMsoNormal style=3D"TEXT-ALIGN: center" =
align=3Dcenter><SPAN=20
      lang=3DEN-GB=20
  style=3D"mso-ansi-language: =
EN-GB">15,568<o:p></o:p></SPAN></P></TD></TR>
  <TR style=3D"mso-yfti-irow: 6">
    <TD=20
    style=3D"BORDER-RIGHT: windowtext 1pt solid; PADDING-RIGHT: 5.4pt; =
BORDER-TOP: medium none; PADDING-LEFT: 5.4pt; PADDING-BOTTOM: 0cm; =
BORDER-LEFT: windowtext 1pt solid; WIDTH: 213.05pt; PADDING-TOP: 0cm; =
BORDER-BOTTOM: windowtext 1pt solid; mso-border-alt: solid windowtext =
.5pt; mso-border-top-alt: solid windowtext .5pt"=20
    vAlign=3Dtop width=3D284>
      <P class=3DMsoNormal><SPAN class=3DSpellE><SPAN lang=3DEN-GB=20
      style=3D"mso-ansi-language: EN-GB">Jochen</SPAN></SPAN><SPAN =
lang=3DEN-GB=20
      style=3D"mso-ansi-language: EN-GB"> <SPAN=20
      class=3DSpellE>Diehm</SPAN><o:p></o:p></SPAN></P></TD>
    <TD=20
    style=3D"BORDER-RIGHT: windowtext 1pt solid; PADDING-RIGHT: 5.4pt; =
BORDER-TOP: medium none; PADDING-LEFT: 5.4pt; PADDING-BOTTOM: 0cm; =
BORDER-LEFT: medium none; WIDTH: 213.05pt; PADDING-TOP: 0cm; =
BORDER-BOTTOM: windowtext 1pt solid; mso-border-alt: solid windowtext =
.5pt; mso-border-left-alt: solid windowtext .5pt; mso-border-top-alt: =
solid windowtext .5pt"=20
    vAlign=3Dtop width=3D284>
      <P class=3DMsoNormal style=3D"TEXT-ALIGN: center" =
align=3Dcenter><SPAN=20
      lang=3DEN-GB=20
  style=3D"mso-ansi-language: =
EN-GB">15,568<o:p></o:p></SPAN></P></TD></TR>
  <TR style=3D"mso-yfti-irow: 7">
    <TD=20
    style=3D"BORDER-RIGHT: windowtext 1pt solid; PADDING-RIGHT: 5.4pt; =
BORDER-TOP: medium none; PADDING-LEFT: 5.4pt; PADDING-BOTTOM: 0cm; =
BORDER-LEFT: windowtext 1pt solid; WIDTH: 213.05pt; PADDING-TOP: 0cm; =
BORDER-BOTTOM: windowtext 1pt solid; mso-border-alt: solid windowtext =
.5pt; mso-border-top-alt: solid windowtext .5pt"=20
    vAlign=3Dtop width=3D284>
      <P class=3DMsoNormal><SPAN lang=3DEN-GB =
style=3D"mso-ansi-language: EN-GB">Neil=20
      Rogers<o:p></o:p></SPAN></P></TD>
    <TD=20
    style=3D"BORDER-RIGHT: windowtext 1pt solid; PADDING-RIGHT: 5.4pt; =
BORDER-TOP: medium none; PADDING-LEFT: 5.4pt; PADDING-BOTTOM: 0cm; =
BORDER-LEFT: medium none; WIDTH: 213.05pt; PADDING-TOP: 0cm; =
BORDER-BOTTOM: windowtext 1pt solid; mso-border-alt: solid windowtext =
.5pt; mso-border-left-alt: solid windowtext .5pt; mso-border-top-alt: =
solid windowtext .5pt"=20
    vAlign=3Dtop width=3D284>
      <P class=3DMsoNormal style=3D"TEXT-ALIGN: center" =
align=3Dcenter><SPAN=20
      lang=3DEN-GB=20
  style=3D"mso-ansi-language: =
EN-GB">14,153<o:p></o:p></SPAN></P></TD></TR>
  <TR style=3D"mso-yfti-irow: 8">
    <TD=20
    style=3D"BORDER-RIGHT: windowtext 1pt solid; PADDING-RIGHT: 5.4pt; =
BORDER-TOP: medium none; PADDING-LEFT: 5.4pt; PADDING-BOTTOM: 0cm; =
BORDER-LEFT: windowtext 1pt solid; WIDTH: 213.05pt; PADDING-TOP: 0cm; =
BORDER-BOTTOM: windowtext 1pt solid; mso-border-alt: solid windowtext =
.5pt; mso-border-top-alt: solid windowtext .5pt"=20
    vAlign=3Dtop width=3D284>
      <P class=3DMsoNormal><SPAN lang=3DEN-GB =
style=3D"mso-ansi-language: EN-GB">Ralf=20
      <SPAN class=3DSpellE>Hellwig</SPAN><o:p></o:p></SPAN></P></TD>
    <TD=20
    style=3D"BORDER-RIGHT: windowtext 1pt solid; PADDING-RIGHT: 5.4pt; =
BORDER-TOP: medium none; PADDING-LEFT: 5.4pt; PADDING-BOTTOM: 0cm; =
BORDER-LEFT: medium none; WIDTH: 213.05pt; PADDING-TOP: 0cm; =
BORDER-BOTTOM: windowtext 1pt solid; mso-border-alt: solid windowtext =
.5pt; mso-border-left-alt: solid windowtext .5pt; mso-border-top-alt: =
solid windowtext .5pt"=20
    vAlign=3Dtop width=3D284>
      <P class=3DMsoNormal style=3D"TEXT-ALIGN: center" =
align=3Dcenter><SPAN=20
      lang=3DEN-GB=20
  style=3D"mso-ansi-language: =
EN-GB">14,153<o:p></o:p></SPAN></P></TD></TR>
  <TR style=3D"mso-yfti-irow: 9">
    <TD=20
    style=3D"BORDER-RIGHT: windowtext 1pt solid; PADDING-RIGHT: 5.4pt; =
BORDER-TOP: medium none; PADDING-LEFT: 5.4pt; PADDING-BOTTOM: 0cm; =
BORDER-LEFT: windowtext 1pt solid; WIDTH: 213.05pt; PADDING-TOP: 0cm; =
BORDER-BOTTOM: windowtext 1pt solid; mso-border-alt: solid windowtext =
.5pt; mso-border-top-alt: solid windowtext .5pt"=20
    vAlign=3Dtop width=3D284>
      <P class=3DMsoNormal><SPAN lang=3DEN-GB=20
      style=3D"mso-ansi-language: EN-GB">Carl-Friedrich <SPAN=20
      class=3DSpellE>Wayand</SPAN><o:p></o:p></SPAN></P></TD>
    <TD=20
    style=3D"BORDER-RIGHT: windowtext 1pt solid; PADDING-RIGHT: 5.4pt; =
BORDER-TOP: medium none; PADDING-LEFT: 5.4pt; PADDING-BOTTOM: 0cm; =
BORDER-LEFT: medium none; WIDTH: 213.05pt; PADDING-TOP: 0cm; =
BORDER-BOTTOM: windowtext 1pt solid; mso-border-alt: solid windowtext =
.5pt; mso-border-left-alt: solid windowtext .5pt; mso-border-top-alt: =
solid windowtext .5pt"=20
    vAlign=3Dtop width=3D284>
      <P class=3DMsoNormal style=3D"TEXT-ALIGN: center" =
align=3Dcenter><SPAN=20
      lang=3DEN-GB=20
  style=3D"mso-ansi-language: =
EN-GB">13,020<o:p></o:p></SPAN></P></TD></TR>
  <TR style=3D"mso-yfti-irow: 10">
    <TD=20
    style=3D"BORDER-RIGHT: windowtext 1pt solid; PADDING-RIGHT: 5.4pt; =
BORDER-TOP: medium none; PADDING-LEFT: 5.4pt; PADDING-BOTTOM: 0cm; =
BORDER-LEFT: windowtext 1pt solid; WIDTH: 213.05pt; PADDING-TOP: 0cm; =
BORDER-BOTTOM: windowtext 1pt solid; mso-border-alt: solid windowtext =
.5pt; mso-border-top-alt: solid windowtext .5pt"=20
    vAlign=3Dtop width=3D284>
      <P class=3DMsoNormal><SPAN lang=3DEN-GB =
style=3D"mso-ansi-language: EN-GB">Nigel=20
      Trend<o:p></o:p></SPAN></P></TD>
    <TD=20
    style=3D"BORDER-RIGHT: windowtext 1pt solid; PADDING-RIGHT: 5.4pt; =
BORDER-TOP: medium none; PADDING-LEFT: 5.4pt; PADDING-BOTTOM: 0cm; =
BORDER-LEFT: medium none; WIDTH: 213.05pt; PADDING-TOP: 0cm; =
BORDER-BOTTOM: windowtext 1pt solid; mso-border-alt: solid windowtext =
.5pt; mso-border-left-alt: solid windowtext .5pt; mso-border-top-alt: =
solid windowtext .5pt"=20
    vAlign=3Dtop width=3D284>
      <P class=3DMsoNormal style=3D"TEXT-ALIGN: center" =
align=3Dcenter><SPAN=20
      lang=3DEN-GB=20
  style=3D"mso-ansi-language: =
EN-GB">11,400<o:p></o:p></SPAN></P></TD></TR>
  <TR style=3D"mso-yfti-irow: 11; mso-yfti-lastrow: yes">
    <TD=20
    style=3D"BORDER-RIGHT: windowtext 1pt solid; PADDING-RIGHT: 5.4pt; =
BORDER-TOP: medium none; PADDING-LEFT: 5.4pt; PADDING-BOTTOM: 0cm; =
BORDER-LEFT: windowtext 1pt solid; WIDTH: 213.05pt; PADDING-TOP: 0cm; =
BORDER-BOTTOM: windowtext 1pt solid; mso-border-alt: solid windowtext =
.5pt; mso-border-top-alt: solid windowtext .5pt"=20
    vAlign=3Dtop width=3D284>
      <P class=3DMsoNormal><SPAN lang=3DEN-GB =
style=3D"mso-ansi-language: EN-GB">Eric=20
      <SPAN class=3DSpellE>Dijkstra</SPAN><o:p></o:p></SPAN></P></TD>
    <TD=20
    style=3D"BORDER-RIGHT: windowtext 1pt solid; PADDING-RIGHT: 5.4pt; =
BORDER-TOP: medium none; PADDING-LEFT: 5.4pt; PADDING-BOTTOM: 0cm; =
BORDER-LEFT: medium none; WIDTH: 213.05pt; PADDING-TOP: 0cm; =
BORDER-BOTTOM: windowtext 1pt solid; mso-border-alt: solid windowtext =
.5pt; mso-border-left-alt: solid windowtext .5pt; mso-border-top-alt: =
solid windowtext .5pt"=20
    vAlign=3Dtop width=3D284>
      <P class=3DMsoNormal style=3D"TEXT-ALIGN: center" =
align=3Dcenter><SPAN=20
      lang=3DEN-GB=20
  style=3D"mso-ansi-language: =
EN-GB">4,528<o:p></o:p></SPAN></P></TD></TR></TBODY></TABLE>
<P class=3DMsoNormal><SPAN lang=3DEN-GB=20
style=3D"mso-ansi-language: EN-GB"><o:p>&nbsp;</o:p></SPAN></P>
<P class=3DMsoNormal><SPAN lang=3DEN-GB style=3D"mso-ansi-language: =
EN-GB">The=20
Performance Share Plan was approved by shareholders at the annual =
general=20
meeting in April 2002.<o:p></o:p></SPAN></P>
<P class=3DMsoNormal><SPAN lang=3DEN-GB=20
style=3D"mso-ansi-language: EN-GB"><o:p>&nbsp;</o:p></SPAN></P>
<P class=3DMsoNormal><SPAN lang=3DEN-GB style=3D"mso-ansi-language: =
EN-GB">The=20
directors are not required to make any payment for the shares, which =
shall vest=20
on the achievement of performance targets.<SPAN style=3D"mso-spacerun: =
yes">&nbsp;=20
</SPAN>The performance targets will be measured over a three year period =
which=20
commenced on 1 January 2008.<o:p></o:p></SPAN></P>
<P class=3DMsoNormal><SPAN lang=3DEN-GB=20
style=3D"mso-ansi-language: EN-GB"><o:p>&nbsp;</o:p></SPAN></P>
<P class=3DMsoNormal><SPAN lang=3DEN-GB style=3D"mso-ansi-language: =
EN-GB">Name of=20
authorised Company official responsible for making this=20
notification:<o:p></o:p></SPAN></P>
<P class=3DMsoNormal><SPAN lang=3DEN-GB=20
style=3D"mso-ansi-language: EN-GB"><o:p>&nbsp;</o:p></SPAN></P>
<P class=3DMsoNormal><st1:PersonName w:st=3D"on"><SPAN lang=3DEN-GB=20
style=3D"mso-ansi-language: EN-GB">Brammer</SPAN></st1:PersonName><SPAN =
lang=3DEN-GB=20
style=3D"mso-ansi-language: EN-GB"> plc<o:p></o:p></SPAN></P>
<P class=3DMsoNormal><SPAN lang=3DEN-GB style=3D"mso-ansi-language: =
EN-GB">Graham=20
Jones<SPAN=20
style=3D"mso-tab-count: =
2">&nbsp;&nbsp;&nbsp;&nbsp;&nbsp;&nbsp;&nbsp;&nbsp;&nbsp;&nbsp;&nbsp;&nbs=
p;&nbsp;=20
</SPAN><SPAN=20
style=3D"mso-tab-count: =
1">&nbsp;&nbsp;&nbsp;&nbsp;&nbsp;&nbsp;&nbsp;&nbsp;&nbsp;&nbsp;&nbsp;=20
</SPAN>0161 902 5573<o:p></o:p></SPAN></P>
<P class=3DMsoNormal><SPAN lang=3DEN-GB style=3D"mso-ansi-language: =
EN-GB">Deputy=20
Company Secretary<o:p></o:p></SPAN></P>
<P class=3DMsoNormal><SPAN lang=3DEN-GB=20
style=3D"mso-ansi-language: EN-GB"><o:p>&nbsp;</o:p></SPAN></P>
<P class=3DMsoNormal><SPAN lang=3DEN-GB style=3D"mso-ansi-language: =
EN-GB">19 March=20
2008<o:p></o:p></SPAN></P>
<P class=3DMsoNormal><o:p>&nbsp;</o:p></P></DIV></BODY></HTML>
