|
For
filings with the FSA include the annex |
| ||||
|
For
filings with issuer exclude the annex |
| ||||
|
| |||||
|
TR-1: NOTIFICATION OF
MAJOR INTEREST IN SHARESi | |||||
|
|
| ||||
|
1. Identity of the issuer or the
underlying issuer |
Brammer
Plc | ||||
|
2 Reason for the notification
(please tick the
appropriate box or boxes): | |||||
|
An
acquisition or disposal of voting rights |
YES
| ||||
|
An
acquisition or disposal of qualifying financial instruments which may
result in the acquisition of shares already issued to which voting rights
are attached |
| ||||
|
An
acquisition or disposal of instruments with similar economic effect to
qualifying financial instruments |
| ||||
|
An event
changing the breakdown of voting rights |
| ||||
|
Other
(please specify): |
|
| |||
|
3. Full name of person(s) subject to
the |
Old Mutual Asset
Managers ( | ||||
|
4. Full name of
shareholder(s) |
| ||||
|
5. Date of the transaction and date
on |
20th
October 2009 | ||||
|
6. Date on which issuer
notified: |
21st
October 2009 | ||||
|
7. Threshold(s) that is/are crossed
or |
5% | ||||
|
8. Notified
details: | ||||||||||||||||
|
A: Voting rights attached to
shares viii,
ix | ||||||||||||||||
|
Class/type
of
|
Situation
previous |
Resulting situation
after the triggering transaction | ||||||||||||||
|
Number |
Number |
Number |
Number of
voting |
% of voting rights
x | ||||||||||||
|
Direct |
Direct
xi |
Indirect
xii |
Direct |
Indirect | ||||||||||||
|
GB0001195089 |
1,711,252 |
1,711,252 |
1,855,391 |
1,855,391 |
|
3.49% |
| |||||||||
|
| ||||||||||||||||
|
| ||||||||||||||||
|
B: Qualifying Financial
Instruments | ||||||||||||||||
|
Resulting situation
after the triggering transaction | ||||||||||||||||
|
Type of
financial |
Expiration |
Exercise/
|
Number of
voting |
% of
voting | ||||||||||||
|
CFD |
|
|
915,194 |
1.72% | ||||||||||||
|
| ||||||||||||||||
|
C: Financial Instruments with
similar economic effect to Qualifying Financial Instruments
xv,
xvi | ||||||||||||||||
|
Resulting situation
after the triggering transaction | ||||||||||||||||
|
Type of
financial |
Exercise
price |
Expiration date
xvii |
Exercise/ |
Number of voting
rights instrument refers to |
% of voting rights
xix, xx | |||||||||||
|
|
|
|
|
|
Nominal |
Delta | ||||||||||
|
|
| |||||||||||||||
|
| ||||||||||||||||
|
Total
(A+B+C) | ||||||||||||||||
|
Number of voting
rights |
Percentage of
voting rights | |||||||||||||||
|
2,770,586 |
5.21% | |||||||||||||||
|
9. Chain of controlled undertakings
through which the voting rights and/or the | ||
|
| ||
|
| ||
|
Proxy
Voting: | ||
|
10. Name of the proxy
holder: |
| |
|
11. Number of voting rights proxy
holder will cease |
| |
|
12. Date on which proxy holder will
cease to hold |
| |
|
| ||
|
|
| |
|
14. Contact
name: |
Katie
Carter | |
|
15. Contact telephone
number: |
020 7332
7697 | |