MIME-Version: 1.0
Content-Type: multipart/related; boundary="----=_NextPart_01C8A627.8757E940"

This document is a Single File Web Page, also known as a Web Archive file.  If you are seeing this message, your browser or editor doesn't support Web Archive files.  Please download a browser that supports Web Archive, such as Microsoft Internet Explorer.

------=_NextPart_01C8A627.8757E940
Content-Location: file:///C:/2758D638/SG240408.htm
Content-Transfer-Encoding: quoted-printable
Content-Type: text/html; charset="us-ascii"

<html xmlns:o=3D"urn:schemas-microsoft-com:office:office"
xmlns:w=3D"urn:schemas-microsoft-com:office:word"
xmlns:st1=3D"urn:schemas-microsoft-com:office:smarttags"
xmlns=3D"http://www.w3.org/TR/REC-html40">

<head>
<meta http-equiv=3DContent-Type content=3D"text/html; charset=3Dus-ascii">
<meta name=3DProgId content=3DWord.Document>
<meta name=3DGenerator content=3D"Microsoft Word 11">
<meta name=3DOriginator content=3D"Microsoft Word 11">
<link rel=3DFile-List href=3D"SG240408_files/filelist.xml">
<title>Brammer plc (&#8220;the Company&#8221;) - Director/PDMR Shareholding=
</title>
<o:SmartTagType namespaceuri=3D"urn:schemas-microsoft-com:office:smarttags"
 name=3D"PostalCode"/>
<o:SmartTagType namespaceuri=3D"urn:schemas-microsoft-com:office:smarttags"
 name=3D"Street"/>
<o:SmartTagType namespaceuri=3D"urn:schemas-microsoft-com:office:smarttags"
 name=3D"address"/>
<o:SmartTagType namespaceuri=3D"urn:schemas-microsoft-com:office:smarttags"
 name=3D"City"/>
<o:SmartTagType namespaceuri=3D"urn:schemas-microsoft-com:office:smarttags"
 name=3D"PersonName"/>
<!--[if gte mso 9]><xml>
 <o:DocumentProperties>
  <o:Author>Gaynor Dennett</o:Author>
  <o:Template>Normal</o:Template>
  <o:LastAuthor>jveale</o:LastAuthor>
  <o:Revision>2</o:Revision>
  <o:TotalTime>19</o:TotalTime>
  <o:LastPrinted>2008-04-24T10:49:00Z</o:LastPrinted>
  <o:Created>2008-04-24T14:23:00Z</o:Created>
  <o:LastSaved>2008-04-24T14:23:00Z</o:LastSaved>
  <o:Pages>1</o:Pages>
  <o:Words>187</o:Words>
  <o:Characters>1066</o:Characters>
  <o:Company>Brammer UK</o:Company>
  <o:Lines>8</o:Lines>
  <o:Paragraphs>2</o:Paragraphs>
  <o:CharactersWithSpaces>1251</o:CharactersWithSpaces>
  <o:Version>11.6568</o:Version>
 </o:DocumentProperties>
</xml><![endif]--><!--[if gte mso 9]><xml>
 <w:WordDocument>
  <w:PunctuationKerning/>
  <w:ValidateAgainstSchemas/>
  <w:SaveIfXMLInvalid>false</w:SaveIfXMLInvalid>
  <w:IgnoreMixedContent>false</w:IgnoreMixedContent>
  <w:AlwaysShowPlaceholderText>false</w:AlwaysShowPlaceholderText>
  <w:Compatibility>
   <w:BreakWrappedTables/>
   <w:SnapToGridInCell/>
   <w:WrapTextWithPunct/>
   <w:UseAsianBreakRules/>
   <w:DontGrowAutofit/>
  </w:Compatibility>
  <w:BrowserLevel>MicrosoftInternetExplorer4</w:BrowserLevel>
 </w:WordDocument>
</xml><![endif]--><!--[if gte mso 9]><xml>
 <w:LatentStyles DefLockedState=3D"false" LatentStyleCount=3D"156">
 </w:LatentStyles>
</xml><![endif]--><!--[if !mso]><object
 classid=3D"clsid:38481807-CA0E-42D2-BF39-B33AF135CC4D" id=3Dieooui></objec=
t>
<style>
st1\:*{behavior:url(#ieooui) }
</style>
<![endif]-->
<style>
<!--
 /* Font Definitions */
 @font-face
	{font-family:Wingdings;
	panose-1:5 0 0 0 0 0 0 0 0 0;
	mso-font-charset:2;
	mso-generic-font-family:auto;
	mso-font-pitch:variable;
	mso-font-signature:0 268435456 0 0 -2147483648 0;}
@font-face
	{font-family:Tahoma;
	panose-1:2 11 6 4 3 5 4 4 2 4;
	mso-font-charset:0;
	mso-generic-font-family:swiss;
	mso-font-pitch:variable;
	mso-font-signature:1627421319 -2147483648 8 0 66047 0;}
 /* Style Definitions */
 p.MsoNormal, li.MsoNormal, div.MsoNormal
	{mso-style-parent:"";
	margin:0cm;
	margin-bottom:.0001pt;
	mso-pagination:widow-orphan;
	font-size:12.0pt;
	font-family:"Times New Roman";
	mso-fareast-font-family:"Times New Roman";
	mso-ansi-language:EN-GB;
	mso-fareast-language:EN-GB;}
p.MsoHeader, li.MsoHeader, div.MsoHeader
	{margin:0cm;
	margin-bottom:.0001pt;
	mso-pagination:widow-orphan;
	tab-stops:center 207.65pt right 415.3pt;
	font-size:12.0pt;
	font-family:"Times New Roman";
	mso-fareast-font-family:"Times New Roman";
	mso-ansi-language:EN-GB;
	mso-fareast-language:EN-GB;}
p.MsoFooter, li.MsoFooter, div.MsoFooter
	{margin:0cm;
	margin-bottom:.0001pt;
	mso-pagination:widow-orphan;
	tab-stops:center 207.65pt right 415.3pt;
	font-size:12.0pt;
	font-family:"Times New Roman";
	mso-fareast-font-family:"Times New Roman";
	mso-ansi-language:EN-GB;
	mso-fareast-language:EN-GB;}
p.MsoAcetate, li.MsoAcetate, div.MsoAcetate
	{mso-style-noshow:yes;
	margin:0cm;
	margin-bottom:.0001pt;
	mso-pagination:widow-orphan;
	font-size:8.0pt;
	font-family:Tahoma;
	mso-fareast-font-family:"Times New Roman";
	mso-ansi-language:EN-GB;
	mso-fareast-language:EN-GB;}
 /* Page Definitions */
 @page
	{mso-footnote-separator:url("SG240408_files/header.htm") fs;
	mso-footnote-continuation-separator:url("SG240408_files/header.htm") fcs;
	mso-endnote-separator:url("SG240408_files/header.htm") es;
	mso-endnote-continuation-separator:url("SG240408_files/header.htm") ecs;}
@page Section1
	{size:612.0pt 792.0pt;
	margin:72.0pt 90.0pt 72.0pt 90.0pt;
	mso-header-margin:35.4pt;
	mso-footer-margin:35.4pt;
	mso-footer:url("SG240408_files/header.htm") f1;
	mso-paper-source:0;}
div.Section1
	{page:Section1;}
 /* List Definitions */
 @list l0
	{mso-list-id:38632093;
	mso-list-type:hybrid;
	mso-list-template-ids:-1434574852 67698689 67698691 67698693 67698689 6769=
8691 67698693 67698689 67698691 67698693;}
@list l0:level1
	{mso-level-number-format:bullet;
	mso-level-text:\F0B7;
	mso-level-tab-stop:36.0pt;
	mso-level-number-position:left;
	text-indent:-18.0pt;
	font-family:Symbol;}
ol
	{margin-bottom:0cm;}
ul
	{margin-bottom:0cm;}
-->
</style>
<!--[if gte mso 10]>
<style>
 /* Style Definitions */
 table.MsoNormalTable
	{mso-style-name:"Table Normal";
	mso-tstyle-rowband-size:0;
	mso-tstyle-colband-size:0;
	mso-style-noshow:yes;
	mso-style-parent:"";
	mso-padding-alt:0cm 5.4pt 0cm 5.4pt;
	mso-para-margin:0cm;
	mso-para-margin-bottom:.0001pt;
	mso-pagination:widow-orphan;
	font-size:10.0pt;
	font-family:"Times New Roman";
	mso-ansi-language:#0400;
	mso-fareast-language:#0400;
	mso-bidi-language:#0400;}
</style>
<![endif]-->
</head>

<body lang=3DEN-US style=3D'tab-interval:36.0pt'>

<div class=3DSection1>

<p class=3DMsoNormal align=3Dcenter style=3D'text-align:center'><b style=3D=
'mso-bidi-font-weight:
normal'><span lang=3DEN-GB>Brammer plc (&#8220;the Company&#8221;) -
Director/PDMR Shareholding<o:p></o:p></span></b></p>

<p class=3DMsoNormal align=3Dcenter style=3D'text-align:center'><b style=3D=
'mso-bidi-font-weight:
normal'><span lang=3DEN-GB><o:p>&nbsp;</o:p></span></b></p>

<p class=3DMsoNormal><b style=3D'mso-bidi-font-weight:normal'><span lang=3D=
EN-GB>Notifications
of Transactions of Directors, Persons Discharging Managerial Responsibility=
 or
Connected Persons &#8211; DR3.1.4R(1)<o:p></o:p></span></b></p>

<p class=3DMsoNormal><b style=3D'mso-bidi-font-weight:normal'><span lang=3D=
EN-GB><o:p>&nbsp;</o:p></span></b></p>

<p class=3DMsoNormal><b style=3D'mso-bidi-font-weight:normal'><span lang=3D=
EN-GB>Name
of PDMR: Ian Robert Fraser <o:p></o:p></span></b></p>

<p class=3DMsoNormal><span lang=3DEN-GB><o:p>&nbsp;</o:p></span></p>

<p class=3DMsoNormal><span lang=3DEN-GB><o:p>&nbsp;</o:p></span></p>

<ul style=3D'margin-top:0cm' type=3Ddisc>
 <li class=3DMsoNormal style=3D'mso-list:l0 level1 lfo1;tab-stops:list 36.0=
pt'><span
     lang=3DEN-GB>Brammer plc was notified on 23 April 2008 that Mr Ian Rob=
ert Fraser
     purchased 5739 ordinary shares of 20p each in the Company at 263p per
     share on 21 April 2008 on behalf of his ISA account.</span></li>
</ul>

<p class=3DMsoNormal style=3D'margin-left:36.0pt'><span lang=3DEN-GB><o:p>&=
nbsp;</o:p></span></p>

<ul style=3D'margin-top:0cm' type=3Ddisc>
 <li class=3DMsoNormal style=3D'mso-list:l0 level1 lfo1;tab-stops:list 36.0=
pt'><st1:PersonName
     w:st=3D"on"><span lang=3DEN-GB>Brammer</span></st1:PersonName><span
     lang=3DEN-GB> plc was notified on 23 April 2008 that Mrs Penelope Fran=
ces Fraser
     (a Connected Person) purchased 6084 ordinary shares of 20p each in the
     Company at 263p per share on 21 April 2008 on behalf of her ISA accoun=
t. </span></li>
</ul>

<p class=3DMsoNormal><span lang=3DEN-GB><o:p>&nbsp;</o:p></span></p>

<ul style=3D'margin-top:0cm' type=3Ddisc>
 <li class=3DMsoNormal style=3D'mso-list:l0 level1 lfo1;tab-stops:list 36.0=
pt'><st1:PersonName
     w:st=3D"on"><span lang=3DEN-GB>Brammer</span></st1:PersonName><span
     lang=3DEN-GB> plc was notified on 23 April 2008 that Mr Ian Robert Fra=
ser
     and Mrs Penelope Frances Fraser (a Connected Person) each purchased an
     additional 1035 shares at 263p on 23 April 2008 behalf of their ISA
     accounts.</span></li>
</ul>

<p class=3DMsoNormal><span lang=3DEN-GB><o:p>&nbsp;</o:p></span></p>

<p class=3DMsoNormal><span lang=3DEN-GB>Following these purchases, Mr Frase=
r and a
Connected Person now hold an interest in 577,043 ordinary shares of the Com=
pany
representing 1.09% of the issued share capital of the Company. The place of
purchase was at <st1:address w:st=3D"on"><st1:Street w:st=3D"on">43-45 Broa=
d Street</st1:Street>,
 <st1:City w:st=3D"on">Teddington</st1:City>, <st1:PostalCode w:st=3D"on">T=
W11 8QZ</st1:PostalCode></st1:address></span></p>

<p class=3DMsoNormal><span lang=3DEN-GB><o:p>&nbsp;</o:p></span></p>

<p class=3DMsoNormal><span lang=3DEN-GB>Name of authorised Company official
responsible for making this notification:</span></p>

<p class=3DMsoNormal><span lang=3DEN-GB><o:p>&nbsp;</o:p></span></p>

<p class=3DMsoNormal><span lang=3DEN-GB>Graham Jones</span></p>

<p class=3DMsoNormal><span lang=3DEN-GB>Deputy Company Secretary</span></p>

<p class=3DMsoNormal><span lang=3DEN-GB>0161 902 5573</span></p>

<p class=3DMsoNormal><span lang=3DEN-GB>24 April 2008</span></p>

<p class=3DMsoNormal><span lang=3DEN-GB><o:p>&nbsp;</o:p></span></p>

</div>

</body>

</html>

------=_NextPart_01C8A627.8757E940
Content-Location: file:///C:/2758D638/SG240408_files/header.htm
Content-Transfer-Encoding: quoted-printable
Content-Type: text/html; charset="us-ascii"

<html xmlns:v=3D"urn:schemas-microsoft-com:vml"
xmlns:o=3D"urn:schemas-microsoft-com:office:office"
xmlns:w=3D"urn:schemas-microsoft-com:office:word"
xmlns:st1=3D"urn:schemas-microsoft-com:office:smarttags"
xmlns=3D"http://www.w3.org/TR/REC-html40">

<head>
<meta http-equiv=3DContent-Type content=3D"text/html; charset=3Dus-ascii">
<meta name=3DProgId content=3DWord.Document>
<meta name=3DGenerator content=3D"Microsoft Word 11">
<meta name=3DOriginator content=3D"Microsoft Word 11">
<link id=3DMain-File rel=3DMain-File href=3D"../SG240408.htm">
<![if IE]>
<base href=3D"file:///C:\2758D638\SG240408_files\header.htm"
id=3D"webarch_temp_base_tag">
<![endif]><o:SmartTagType
 namespaceuri=3D"urn:schemas-microsoft-com:office:smarttags" name=3D"Postal=
Code"/>
<o:SmartTagType namespaceuri=3D"urn:schemas-microsoft-com:office:smarttags"
 name=3D"Street"/>
<o:SmartTagType namespaceuri=3D"urn:schemas-microsoft-com:office:smarttags"
 name=3D"address"/>
<o:SmartTagType namespaceuri=3D"urn:schemas-microsoft-com:office:smarttags"
 name=3D"City"/>
<o:SmartTagType namespaceuri=3D"urn:schemas-microsoft-com:office:smarttags"
 name=3D"PersonName"/>
</head>

<body lang=3DEN-US>

<div style=3D'mso-element:footnote-separator' id=3Dfs>

<p class=3DMsoNormal><span lang=3DEN-GB><span style=3D'mso-special-characte=
r:footnote-separator'><![if !supportFootnotes]>

<hr align=3Dleft size=3D1 width=3D"33%">

<![endif]></span></span></p>

</div>

<div style=3D'mso-element:footnote-continuation-separator' id=3Dfcs>

<p class=3DMsoNormal><span lang=3DEN-GB><span style=3D'mso-special-characte=
r:footnote-continuation-separator'><![if !supportFootnotes]>

<hr align=3Dleft size=3D1>

<![endif]></span></span></p>

</div>

<div style=3D'mso-element:endnote-separator' id=3Des>

<p class=3DMsoNormal><span lang=3DEN-GB><span style=3D'mso-special-characte=
r:footnote-separator'><![if !supportFootnotes]>

<hr align=3Dleft size=3D1 width=3D"33%">

<![endif]></span></span></p>

</div>

<div style=3D'mso-element:endnote-continuation-separator' id=3Decs>

<p class=3DMsoNormal><span lang=3DEN-GB><span style=3D'mso-special-characte=
r:footnote-continuation-separator'><![if !supportFootnotes]>

<hr align=3Dleft size=3D1>

<![endif]></span></span></p>

</div>

<div style=3D'mso-element:footer' id=3Df1>

<p class=3DMsoFooter><span lang=3DEN-GB style=3D'font-size:8.0pt'><span
style=3D'mso-field-code:" FILENAME \\p "'><span style=3D'mso-no-proof:yes'>=
F:\DATA\WORD\Company
Secretary Files\Stock Exchange\Stockexchange\08stex2\Ianfraser22.04.08.doc<=
/span></span><o:p></o:p></span></p>

</div>

</body>

</html>

------=_NextPart_01C8A627.8757E940
Content-Location: file:///C:/2758D638/SG240408_files/filelist.xml
Content-Transfer-Encoding: quoted-printable
Content-Type: text/xml; charset="utf-8"

<xml xmlns:o=3D"urn:schemas-microsoft-com:office:office">
 <o:MainFile HRef=3D"../SG240408.htm"/>
 <o:File HRef=3D"header.htm"/>
 <o:File HRef=3D"filelist.xml"/>
</xml>
------=_NextPart_01C8A627.8757E940--
