MIME-Version: 1.0
Content-Location: file:///C:/2788DE38/SG270608.htm
Content-Transfer-Encoding: quoted-printable
Content-Type: text/html; charset="us-ascii"

<html xmlns:o=3D"urn:schemas-microsoft-com:office:office"
xmlns:w=3D"urn:schemas-microsoft-com:office:word"
xmlns:st1=3D"urn:schemas-microsoft-com:office:smarttags"
xmlns=3D"http://www.w3.org/TR/REC-html40">

<head>
<meta http-equiv=3DContent-Type content=3D"text/html; charset=3Dus-ascii">
<meta name=3DProgId content=3DWord.Document>
<meta name=3DGenerator content=3D"Microsoft Word 11">
<meta name=3DOriginator content=3D"Microsoft Word 11">
<link rel=3DFile-List href=3D"SG270608_files/filelist.xml">
<title>Brammer plc (&#8220;the Company&#8221;)</title>
<o:SmartTagType namespaceuri=3D"urn:schemas-microsoft-com:office:smarttags"
 name=3D"PersonName"/>
<!--[if gte mso 9]><xml>
 <o:DocumentProperties>
  <o:Author>Cathy Green</o:Author>
  <o:Template>Normal</o:Template>
  <o:LastAuthor>jveale</o:LastAuthor>
  <o:Revision>2</o:Revision>
  <o:TotalTime>26</o:TotalTime>
  <o:LastPrinted>2008-06-26T14:34:00Z</o:LastPrinted>
  <o:Created>2008-07-08T19:16:00Z</o:Created>
  <o:LastSaved>2008-07-08T19:16:00Z</o:LastSaved>
  <o:Pages>1</o:Pages>
  <o:Words>234</o:Words>
  <o:Characters>1337</o:Characters>
  <o:Company>Brammer plc</o:Company>
  <o:Lines>11</o:Lines>
  <o:Paragraphs>3</o:Paragraphs>
  <o:CharactersWithSpaces>1568</o:CharactersWithSpaces>
  <o:Version>11.6568</o:Version>
 </o:DocumentProperties>
</xml><![endif]--><!--[if gte mso 9]><xml>
 <w:WordDocument>
  <w:SpellingState>Clean</w:SpellingState>
  <w:GrammarState>Clean</w:GrammarState>
  <w:PunctuationKerning/>
  <w:ValidateAgainstSchemas/>
  <w:SaveIfXMLInvalid>false</w:SaveIfXMLInvalid>
  <w:IgnoreMixedContent>false</w:IgnoreMixedContent>
  <w:AlwaysShowPlaceholderText>false</w:AlwaysShowPlaceholderText>
  <w:Compatibility>
   <w:BreakWrappedTables/>
   <w:SnapToGridInCell/>
   <w:WrapTextWithPunct/>
   <w:UseAsianBreakRules/>
   <w:DontGrowAutofit/>
  </w:Compatibility>
  <w:BrowserLevel>MicrosoftInternetExplorer4</w:BrowserLevel>
 </w:WordDocument>
</xml><![endif]--><!--[if gte mso 9]><xml>
 <w:LatentStyles DefLockedState=3D"false" LatentStyleCount=3D"156">
 </w:LatentStyles>
</xml><![endif]--><!--[if !mso]><object
 classid=3D"clsid:38481807-CA0E-42D2-BF39-B33AF135CC4D" id=3Dieooui></objec=
t>
<style>
st1\:*{behavior:url(#ieooui) }
</style>
<![endif]-->
<style>
<!--
 /* Font Definitions */
 @font-face
	{font-family:Tahoma;
	panose-1:2 11 6 4 3 5 4 4 2 4;
	mso-font-charset:0;
	mso-generic-font-family:swiss;
	mso-font-pitch:variable;
	mso-font-signature:1627421319 -2147483648 8 0 66047 0;}
 /* Style Definitions */
 p.MsoNormal, li.MsoNormal, div.MsoNormal
	{mso-style-parent:"";
	margin:0cm;
	margin-bottom:.0001pt;
	mso-pagination:widow-orphan;
	font-size:12.0pt;
	font-family:"Times New Roman";
	mso-fareast-font-family:"Times New Roman";
	mso-ansi-language:EN-GB;
	mso-fareast-language:EN-GB;}
p.MsoAcetate, li.MsoAcetate, div.MsoAcetate
	{mso-style-noshow:yes;
	margin:0cm;
	margin-bottom:.0001pt;
	mso-pagination:widow-orphan;
	font-size:8.0pt;
	font-family:Tahoma;
	mso-fareast-font-family:"Times New Roman";
	mso-ansi-language:EN-GB;
	mso-fareast-language:EN-GB;}
span.GramE
	{mso-style-name:"";
	mso-gram-e:yes;}
@page Section1
	{size:612.0pt 792.0pt;
	margin:62.9pt 90.0pt 18.0pt 90.0pt;
	mso-header-margin:35.4pt;
	mso-footer-margin:35.4pt;
	mso-paper-source:0;}
div.Section1
	{page:Section1;}
-->
</style>
<!--[if gte mso 10]>
<style>
 /* Style Definitions */
 table.MsoNormalTable
	{mso-style-name:"Table Normal";
	mso-tstyle-rowband-size:0;
	mso-tstyle-colband-size:0;
	mso-style-noshow:yes;
	mso-style-parent:"";
	mso-padding-alt:0cm 5.4pt 0cm 5.4pt;
	mso-para-margin:0cm;
	mso-para-margin-bottom:.0001pt;
	mso-pagination:widow-orphan;
	font-size:10.0pt;
	font-family:"Times New Roman";
	mso-ansi-language:#0400;
	mso-fareast-language:#0400;
	mso-bidi-language:#0400;}
table.MsoTableGrid
	{mso-style-name:"Table Grid";
	mso-tstyle-rowband-size:0;
	mso-tstyle-colband-size:0;
	border:solid windowtext 1.0pt;
	mso-border-alt:solid windowtext .5pt;
	mso-padding-alt:0cm 5.4pt 0cm 5.4pt;
	mso-border-insideh:.5pt solid windowtext;
	mso-border-insidev:.5pt solid windowtext;
	mso-para-margin:0cm;
	mso-para-margin-bottom:.0001pt;
	mso-pagination:widow-orphan;
	font-size:10.0pt;
	font-family:"Times New Roman";
	mso-ansi-language:#0400;
	mso-fareast-language:#0400;
	mso-bidi-language:#0400;}
</style>
<![endif]-->
</head>

<body lang=3DEN-US style=3D'tab-interval:36.0pt'>

<div class=3DSection1>

<p class=3DMsoNormal align=3Dcenter style=3D'text-align:center'><st1:Person=
Name
w:st=3D"on"><b style=3D'mso-bidi-font-weight:normal'><span lang=3DEN-GB>Bra=
mmer</span></b></st1:PersonName><b
style=3D'mso-bidi-font-weight:normal'><span lang=3DEN-GB> plc (&#8220;the
Company&#8221;)<o:p></o:p></span></b></p>

<p class=3DMsoNormal><span lang=3DEN-GB><o:p>&nbsp;</o:p></span></p>

<p class=3DMsoNormal align=3Dcenter style=3D'text-align:center'><span lang=
=3DEN-GB>Directors/PDMR
Shareholdings</span></p>

<p class=3DMsoNormal align=3Dcenter style=3D'text-align:center'><span lang=
=3DEN-GB><o:p>&nbsp;</o:p></span></p>

<p class=3DMsoNormal><b style=3D'mso-bidi-font-weight:normal'><span
style=3D'mso-ansi-language:EN-US'>Notifications of Transactions of Director=
s,
Persons Discharging Managerial Responsibility or Connected Persons pursuant=
 to
DTR 3.1.4R<o:p></o:p></span></b></p>

<p class=3DMsoNormal align=3Dcenter style=3D'text-align:center'><span lang=
=3DEN-GB><o:p>&nbsp;</o:p></span></p>

<p class=3DMsoNormal align=3Dcenter style=3D'text-align:center'><span lang=
=3DEN-GB><o:p>&nbsp;</o:p></span></p>

<p class=3DMsoNormal style=3D'text-align:justify'><span lang=3DEN-GB>Bramme=
r plc was
notified on 30 June 2008 by the Trustees of the Brammer plc Employee Share
Ownership Trust that on 27 June 2008 the following awards over its ordinary
shares of 20p each under the Company&#8217;s Share Matching Plan vested
following the achievement of the appropriate performance targets in relatio=
n to
the following:</span></p>

<p class=3DMsoNormal><span lang=3DEN-GB><o:p>&nbsp;</o:p></span></p>

<p class=3DMsoNormal><span lang=3DEN-GB><o:p>&nbsp;</o:p></span></p>

<table class=3DMsoTableGrid border=3D1 cellspacing=3D0 cellpadding=3D0
 style=3D'border-collapse:collapse;border:none;mso-border-alt:solid windowt=
ext .5pt;
 mso-yfti-tbllook:480;mso-padding-alt:0cm 5.4pt 0cm 5.4pt;mso-border-inside=
h:
 .5pt solid windowtext;mso-border-insidev:.5pt solid windowtext'>
 <tr style=3D'mso-yfti-irow:0;mso-yfti-firstrow:yes'>
  <td width=3D283 valign=3Dtop style=3D'width:212.4pt;border:solid windowte=
xt 1.0pt;
  mso-border-alt:solid windowtext .5pt;padding:0cm 5.4pt 0cm 5.4pt'>
  <p class=3DMsoNormal><span lang=3DEN-GB>DIRECTORS</span></p>
  </td>
  <td width=3D180 valign=3Dtop style=3D'width:135.0pt;border:solid windowte=
xt 1.0pt;
  border-left:none;mso-border-left-alt:solid windowtext .5pt;mso-border-alt:
  solid windowtext .5pt;padding:0cm 5.4pt 0cm 5.4pt'>
  <p class=3DMsoNormal><span lang=3DEN-GB>NUMBER OF ORDINARY SHARES</span><=
/p>
  </td>
  <td width=3D127 valign=3Dtop style=3D'width:95.4pt;border:solid windowtex=
t 1.0pt;
  border-left:none;mso-border-left-alt:solid windowtext .5pt;mso-border-alt:
  solid windowtext .5pt;mso-border-bottom-alt:solid windowtext .75pt;
  padding:0cm 5.4pt 0cm 5.4pt'>
  <p class=3DMsoNormal><span lang=3DEN-GB>SHARES SOLD</span></p>
  </td>
 </tr>
 <tr style=3D'mso-yfti-irow:1'>
  <td width=3D283 valign=3Dtop style=3D'width:212.4pt;border:solid windowte=
xt 1.0pt;
  border-top:none;mso-border-top-alt:solid windowtext .5pt;mso-border-alt:s=
olid windowtext .5pt;
  padding:0cm 5.4pt 0cm 5.4pt'>
  <p class=3DMsoNormal><span lang=3DEN-GB>IAN FRASER</span></p>
  </td>
  <td width=3D180 valign=3Dtop style=3D'width:135.0pt;border-top:none;borde=
r-left:
  none;border-bottom:solid windowtext 1.0pt;border-right:solid windowtext 1=
.0pt;
  mso-border-top-alt:solid windowtext .5pt;mso-border-left-alt:solid window=
text .5pt;
  mso-border-alt:solid windowtext .5pt;padding:0cm 5.4pt 0cm 5.4pt'>
  <p class=3DMsoNormal><span lang=3DEN-GB>60,208</span></p>
  </td>
  <td width=3D127 valign=3Dtop style=3D'width:95.4pt;border-top:none;border=
-left:
  none;border-bottom:solid windowtext 1.0pt;border-right:solid windowtext 1=
.0pt;
  mso-border-top-alt:solid windowtext .75pt;mso-border-left-alt:solid windo=
wtext .5pt;
  mso-border-top-alt:.75pt;mso-border-left-alt:.5pt;mso-border-bottom-alt:.=
75pt;
  mso-border-right-alt:.5pt;mso-border-color-alt:windowtext;mso-border-styl=
e-alt:
  solid;padding:0cm 5.4pt 0cm 5.4pt'>
  <p class=3DMsoNormal><span lang=3DEN-GB>24,686</span></p>
  </td>
 </tr>
 <tr style=3D'mso-yfti-irow:2;mso-yfti-lastrow:yes'>
  <td width=3D283 valign=3Dtop style=3D'width:212.4pt;border:solid windowte=
xt 1.0pt;
  border-top:none;mso-border-top-alt:solid windowtext .5pt;mso-border-alt:s=
olid windowtext .5pt;
  padding:0cm 5.4pt 0cm 5.4pt'>
  <p class=3DMsoNormal><span lang=3DEN-GB>PAUL THWAITE</span></p>
  </td>
  <td width=3D180 valign=3Dtop style=3D'width:135.0pt;border-top:none;borde=
r-left:
  none;border-bottom:solid windowtext 1.0pt;border-right:solid windowtext 1=
.0pt;
  mso-border-top-alt:solid windowtext .5pt;mso-border-left-alt:solid window=
text .5pt;
  mso-border-alt:solid windowtext .5pt;padding:0cm 5.4pt 0cm 5.4pt'>
  <p class=3DMsoNormal><span lang=3DEN-GB>39,748</span></p>
  </td>
  <td width=3D127 valign=3Dtop style=3D'width:95.4pt;border-top:none;border=
-left:
  none;border-bottom:solid windowtext 1.0pt;border-right:solid windowtext 1=
.0pt;
  mso-border-top-alt:solid windowtext .75pt;mso-border-left-alt:solid windo=
wtext .5pt;
  mso-border-alt:solid windowtext .5pt;mso-border-top-alt:solid windowtext =
.75pt;
  padding:0cm 5.4pt 0cm 5.4pt'>
  <p class=3DMsoNormal><span lang=3DEN-GB>16,297</span></p>
  </td>
 </tr>
</table>

<p class=3DMsoNormal><span lang=3DEN-GB><o:p>&nbsp;</o:p></span></p>

<table class=3DMsoTableGrid border=3D1 cellspacing=3D0 cellpadding=3D0
 style=3D'border-collapse:collapse;border:none;mso-border-alt:solid windowt=
ext .5pt;
 mso-yfti-tbllook:480;mso-padding-alt:0cm 5.4pt 0cm 5.4pt;mso-border-inside=
h:
 .5pt solid windowtext;mso-border-insidev:.5pt solid windowtext'>
 <tr style=3D'mso-yfti-irow:0;mso-yfti-firstrow:yes'>
  <td width=3D283 valign=3Dtop style=3D'width:212.4pt;border:solid windowte=
xt 1.0pt;
  mso-border-alt:solid windowtext .5pt;padding:0cm 5.4pt 0cm 5.4pt'>
  <p class=3DMsoNormal><span lang=3DEN-GB>PERSONS DISCHARGING MANAGERIAL
  RESPONSIBILITIES</span></p>
  </td>
  <td width=3D180 valign=3Dtop style=3D'width:135.0pt;border:solid windowte=
xt 1.0pt;
  border-left:none;mso-border-left-alt:solid windowtext .5pt;mso-border-alt:
  solid windowtext .5pt;padding:0cm 5.4pt 0cm 5.4pt'>
  <p class=3DMsoNormal><span lang=3DEN-GB>NUMBER OF ORDINARY SHARES</span><=
/p>
  </td>
  <td width=3D127 valign=3Dtop style=3D'width:95.4pt;border:solid windowtex=
t 1.0pt;
  border-left:none;mso-border-left-alt:solid windowtext .5pt;mso-border-alt:
  solid windowtext .5pt;padding:0cm 5.4pt 0cm 5.4pt'>
  <p class=3DMsoNormal><span lang=3DEN-GB>SHARES SOLD</span></p>
  </td>
 </tr>
 <tr style=3D'mso-yfti-irow:1'>
  <td width=3D283 valign=3Dtop style=3D'width:212.4pt;border:solid windowte=
xt 1.0pt;
  border-top:none;mso-border-top-alt:solid windowtext .5pt;mso-border-alt:s=
olid windowtext .5pt;
  padding:0cm 5.4pt 0cm 5.4pt'>
  <p class=3DMsoNormal><span lang=3DEN-GB>JOHN MILLER</span></p>
  </td>
  <td width=3D180 valign=3Dtop style=3D'width:135.0pt;border-top:none;borde=
r-left:
  none;border-bottom:solid windowtext 1.0pt;border-right:solid windowtext 1=
.0pt;
  mso-border-top-alt:solid windowtext .5pt;mso-border-left-alt:solid window=
text .5pt;
  mso-border-alt:solid windowtext .5pt;padding:0cm 5.4pt 0cm 5.4pt'>
  <p class=3DMsoNormal><span lang=3DEN-GB>29,729</span></p>
  </td>
  <td width=3D127 valign=3Dtop style=3D'width:95.4pt;border-top:none;border=
-left:
  none;border-bottom:solid windowtext 1.0pt;border-right:solid windowtext 1=
.0pt;
  mso-border-top-alt:solid windowtext .5pt;mso-border-left-alt:solid window=
text .5pt;
  mso-border-alt:solid windowtext .5pt;padding:0cm 5.4pt 0cm 5.4pt'>
  <p class=3DMsoNormal><span lang=3DEN-GB>12,189</span></p>
  </td>
 </tr>
 <tr style=3D'mso-yfti-irow:2'>
  <td width=3D283 valign=3Dtop style=3D'width:212.4pt;border:solid windowte=
xt 1.0pt;
  border-top:none;mso-border-top-alt:solid windowtext .5pt;mso-border-alt:s=
olid windowtext .5pt;
  padding:0cm 5.4pt 0cm 5.4pt'>
  <p class=3DMsoNormal><span lang=3DEN-GB>IAN RITCHIE</span></p>
  </td>
  <td width=3D180 valign=3Dtop style=3D'width:135.0pt;border-top:none;borde=
r-left:
  none;border-bottom:solid windowtext 1.0pt;border-right:solid windowtext 1=
.0pt;
  mso-border-top-alt:solid windowtext .5pt;mso-border-left-alt:solid window=
text .5pt;
  mso-border-alt:solid windowtext .5pt;padding:0cm 5.4pt 0cm 5.4pt'>
  <p class=3DMsoNormal><span lang=3DEN-GB>20,269</span></p>
  </td>
  <td width=3D127 valign=3Dtop style=3D'width:95.4pt;border-top:none;border=
-left:
  none;border-bottom:solid windowtext 1.0pt;border-right:solid windowtext 1=
.0pt;
  mso-border-top-alt:solid windowtext .5pt;mso-border-left-alt:solid window=
text .5pt;
  mso-border-alt:solid windowtext .5pt;padding:0cm 5.4pt 0cm 5.4pt'>
  <p class=3DMsoNormal><span lang=3DEN-GB>8,311</span></p>
  </td>
 </tr>
 <tr style=3D'mso-yfti-irow:3'>
  <td width=3D283 valign=3Dtop style=3D'width:212.4pt;border:solid windowte=
xt 1.0pt;
  border-top:none;mso-border-top-alt:solid windowtext .5pt;mso-border-alt:s=
olid windowtext .5pt;
  padding:0cm 5.4pt 0cm 5.4pt'>
  <p class=3DMsoNormal><span lang=3DEN-GB>NEIL ROGERS</span></p>
  </td>
  <td width=3D180 valign=3Dtop style=3D'width:135.0pt;border-top:none;borde=
r-left:
  none;border-bottom:solid windowtext 1.0pt;border-right:solid windowtext 1=
.0pt;
  mso-border-top-alt:solid windowtext .5pt;mso-border-left-alt:solid window=
text .5pt;
  mso-border-alt:solid windowtext .5pt;padding:0cm 5.4pt 0cm 5.4pt'>
  <p class=3DMsoNormal><span lang=3DEN-GB>15,383</span></p>
  </td>
  <td width=3D127 valign=3Dtop style=3D'width:95.4pt;border-top:none;border=
-left:
  none;border-bottom:solid windowtext 1.0pt;border-right:solid windowtext 1=
.0pt;
  mso-border-top-alt:solid windowtext .5pt;mso-border-left-alt:solid window=
text .5pt;
  mso-border-alt:solid windowtext .5pt;padding:0cm 5.4pt 0cm 5.4pt'>
  <p class=3DMsoNormal><span lang=3DEN-GB>6,000</span></p>
  </td>
 </tr>
 <tr style=3D'mso-yfti-irow:4'>
  <td width=3D283 valign=3Dtop style=3D'width:212.4pt;border:solid windowte=
xt 1.0pt;
  border-top:none;mso-border-top-alt:solid windowtext .5pt;mso-border-alt:s=
olid windowtext .5pt;
  padding:0cm 5.4pt 0cm 5.4pt'>
  <p class=3DMsoNormal><span lang=3DEN-GB>PHILIPPE HERVIEUX</span></p>
  </td>
  <td width=3D180 valign=3Dtop style=3D'width:135.0pt;border-top:none;borde=
r-left:
  none;border-bottom:solid windowtext 1.0pt;border-right:solid windowtext 1=
.0pt;
  mso-border-top-alt:solid windowtext .5pt;mso-border-left-alt:solid window=
text .5pt;
  mso-border-alt:solid windowtext .5pt;padding:0cm 5.4pt 0cm 5.4pt'>
  <p class=3DMsoNormal><span lang=3DEN-GB>8,941</span></p>
  </td>
  <td width=3D127 valign=3Dtop style=3D'width:95.4pt;border-top:none;border=
-left:
  none;border-bottom:solid windowtext 1.0pt;border-right:solid windowtext 1=
.0pt;
  mso-border-top-alt:solid windowtext .5pt;mso-border-left-alt:solid window=
text .5pt;
  mso-border-alt:solid windowtext .5pt;padding:0cm 5.4pt 0cm 5.4pt'>
  <p class=3DMsoNormal><span lang=3DEN-GB>4,500</span></p>
  </td>
 </tr>
 <tr style=3D'mso-yfti-irow:5'>
  <td width=3D283 valign=3Dtop style=3D'width:212.4pt;border:solid windowte=
xt 1.0pt;
  border-top:none;mso-border-top-alt:solid windowtext .5pt;mso-border-alt:s=
olid windowtext .5pt;
  padding:0cm 5.4pt 0cm 5.4pt'>
  <p class=3DMsoNormal><span lang=3DEN-GB>NIGEL TREND</span></p>
  </td>
  <td width=3D180 valign=3Dtop style=3D'width:135.0pt;border-top:none;borde=
r-left:
  none;border-bottom:solid windowtext 1.0pt;border-right:solid windowtext 1=
.0pt;
  mso-border-top-alt:solid windowtext .5pt;mso-border-left-alt:solid window=
text .5pt;
  mso-border-alt:solid windowtext .5pt;padding:0cm 5.4pt 0cm 5.4pt'>
  <p class=3DMsoNormal><span lang=3DEN-GB>6,757</span></p>
  </td>
  <td width=3D127 valign=3Dtop style=3D'width:95.4pt;border-top:none;border=
-left:
  none;border-bottom:solid windowtext 1.0pt;border-right:solid windowtext 1=
.0pt;
  mso-border-top-alt:solid windowtext .5pt;mso-border-left-alt:solid window=
text .5pt;
  mso-border-alt:solid windowtext .5pt;padding:0cm 5.4pt 0cm 5.4pt'>
  <p class=3DMsoNormal><span lang=3DEN-GB>2,771</span></p>
  </td>
 </tr>
 <tr style=3D'mso-yfti-irow:6;mso-yfti-lastrow:yes'>
  <td width=3D283 valign=3Dtop style=3D'width:212.4pt;border:solid windowte=
xt 1.0pt;
  border-top:none;mso-border-top-alt:solid windowtext .5pt;mso-border-alt:s=
olid windowtext .5pt;
  padding:0cm 5.4pt 0cm 5.4pt'>
  <p class=3DMsoNormal><span lang=3DEN-GB>ERIC DIJKSTRA</span></p>
  </td>
  <td width=3D180 valign=3Dtop style=3D'width:135.0pt;border-top:none;borde=
r-left:
  none;border-bottom:solid windowtext 1.0pt;border-right:solid windowtext 1=
.0pt;
  mso-border-top-alt:solid windowtext .5pt;mso-border-left-alt:solid window=
text .5pt;
  mso-border-alt:solid windowtext .5pt;padding:0cm 5.4pt 0cm 5.4pt'>
  <p class=3DMsoNormal><span lang=3DEN-GB>1,660</span></p>
  </td>
  <td width=3D127 valign=3Dtop style=3D'width:95.4pt;border-top:none;border=
-left:
  none;border-bottom:solid windowtext 1.0pt;border-right:solid windowtext 1=
.0pt;
  mso-border-top-alt:solid windowtext .5pt;mso-border-left-alt:solid window=
text .5pt;
  mso-border-alt:solid windowtext .5pt;padding:0cm 5.4pt 0cm 5.4pt'>
  <p class=3DMsoNormal><span lang=3DEN-GB>864</span></p>
  </td>
 </tr>
</table>

<p class=3DMsoNormal><span lang=3DEN-GB><o:p>&nbsp;</o:p></span></p>

<p class=3DMsoNormal><span lang=3DEN-GB>Shares were sold by the <span class=
=3DGramE>participants
<span style=3D'mso-spacerun:yes'>&nbsp;</span>referred</span> to above at
&pound;2.69875 per share on 27 June 2008 to meet the tax liability due as a
consequence of the vesting of their Awards.</span></p>

<p class=3DMsoNormal><span lang=3DEN-GB><o:p>&nbsp;</o:p></span></p>

<p class=3DMsoNormal><span lang=3DEN-GB>The Share Matching Plan was approve=
d by
shareholders at the annual general meeting in May 2005.<span
style=3D'mso-spacerun:yes'>&nbsp; </span>The Awards were granted in June
2005.<span style=3D'mso-spacerun:yes'>&nbsp; </span>The participants are not
required to make any payment for the vesting shares which vest on the
achievement of specified performance targets. The performance targets were
measured over a three year period which commenced on 1 January 2005.</span>=
</p>

<p class=3DMsoNormal><span lang=3DEN-GB><o:p>&nbsp;</o:p></span></p>

<p class=3DMsoNormal><span style=3D'mso-ansi-language:EN-US'>Name of author=
ised
Company official responsible for making this notification:<o:p></o:p></span=
></p>

<p class=3DMsoNormal><span style=3D'mso-ansi-language:EN-US'><o:p>&nbsp;</o=
:p></span></p>

<p class=3DMsoNormal><st1:PersonName w:st=3D"on"><span style=3D'mso-ansi-la=
nguage:
 EN-US'>Graham Jones</span></st1:PersonName><span style=3D'mso-ansi-languag=
e:
EN-US'><o:p></o:p></span></p>

<p class=3DMsoNormal><span style=3D'mso-ansi-language:EN-US'>Deputy Company=
 Secretary<o:p></o:p></span></p>

<p class=3DMsoNormal><span style=3D'mso-ansi-language:EN-US'>0161 902 5573<=
o:p></o:p></span></p>

<p class=3DMsoNormal><span style=3D'mso-ansi-language:EN-US'><o:p>&nbsp;</o=
:p></span></p>

<p class=3DMsoNormal><span style=3D'mso-ansi-language:EN-US'>1 July 2008</s=
pan></p>

</div>

</body>

</html>
