MIME-Version: 1.0
Content-Type: multipart/related; boundary="----=_NextPart_01C9B494.6EC518E0"

This document is a Single File Web Page, also known as a Web Archive file.  If you are seeing this message, your browser or editor doesn't support Web Archive files.  Please download a browser that supports Web Archive, such as Microsoft Internet Explorer.

------=_NextPart_01C9B494.6EC518E0
Content-Location: file:///C:/2338D639/sg020409.htm
Content-Transfer-Encoding: quoted-printable
Content-Type: text/html; charset="us-ascii"

<html xmlns:o=3D"urn:schemas-microsoft-com:office:office"
xmlns:w=3D"urn:schemas-microsoft-com:office:word"
xmlns:st1=3D"urn:schemas-microsoft-com:office:smarttags"
xmlns=3D"http://www.w3.org/TR/REC-html40">

<head>
<meta http-equiv=3DContent-Type content=3D"text/html; charset=3Dus-ascii">
<meta name=3DProgId content=3DWord.Document>
<meta name=3DGenerator content=3D"Microsoft Word 11">
<meta name=3DOriginator content=3D"Microsoft Word 11">
<link rel=3DFile-List href=3D"sg020409_files/filelist.xml">
<title>Brammer plc &#8211; Voting Rights and Capital</title>
<o:SmartTagType namespaceuri=3D"urn:schemas-microsoft-com:office:smarttags"
 name=3D"PersonName"/>
<!--[if gte mso 9]><xml>
 <o:DocumentProperties>
  <o:Author>Gaynor Dennett</o:Author>
  <o:Template>Normal</o:Template>
  <o:LastAuthor>John</o:LastAuthor>
  <o:Revision>2</o:Revision>
  <o:TotalTime>19</o:TotalTime>
  <o:LastPrinted>2009-04-02T12:50:00Z</o:LastPrinted>
  <o:Created>2009-04-03T17:43:00Z</o:Created>
  <o:LastSaved>2009-04-03T17:43:00Z</o:LastSaved>
  <o:Pages>1</o:Pages>
  <o:Words>119</o:Words>
  <o:Characters>680</o:Characters>
  <o:Company>Brammer UK</o:Company>
  <o:Lines>5</o:Lines>
  <o:Paragraphs>1</o:Paragraphs>
  <o:CharactersWithSpaces>798</o:CharactersWithSpaces>
  <o:Version>11.9999</o:Version>
 </o:DocumentProperties>
</xml><![endif]--><!--[if gte mso 9]><xml>
 <w:WordDocument>
  <w:PunctuationKerning/>
  <w:ValidateAgainstSchemas/>
  <w:SaveIfXMLInvalid>false</w:SaveIfXMLInvalid>
  <w:IgnoreMixedContent>false</w:IgnoreMixedContent>
  <w:AlwaysShowPlaceholderText>false</w:AlwaysShowPlaceholderText>
  <w:Compatibility>
   <w:BreakWrappedTables/>
   <w:SnapToGridInCell/>
   <w:WrapTextWithPunct/>
   <w:UseAsianBreakRules/>
   <w:DontGrowAutofit/>
  </w:Compatibility>
  <w:BrowserLevel>MicrosoftInternetExplorer4</w:BrowserLevel>
 </w:WordDocument>
</xml><![endif]--><!--[if gte mso 9]><xml>
 <w:LatentStyles DefLockedState=3D"false" LatentStyleCount=3D"156">
 </w:LatentStyles>
</xml><![endif]--><!--[if !mso]><object
 classid=3D"clsid:38481807-CA0E-42D2-BF39-B33AF135CC4D" id=3Dieooui></objec=
t>
<style>
st1\:*{behavior:url(#ieooui) }
</style>
<![endif]-->
<style>
<!--
 /* Font Definitions */
 @font-face
	{font-family:Tahoma;
	panose-1:2 11 6 4 3 5 4 4 2 4;
	mso-font-charset:0;
	mso-generic-font-family:swiss;
	mso-font-pitch:variable;
	mso-font-signature:-520078593 -1073717157 41 0 66047 0;}
 /* Style Definitions */
 p.MsoNormal, li.MsoNormal, div.MsoNormal
	{mso-style-parent:"";
	margin:0cm;
	margin-bottom:.0001pt;
	mso-pagination:widow-orphan;
	font-size:11.0pt;
	font-family:Arial;
	mso-fareast-font-family:"Times New Roman";}
p.MsoHeader, li.MsoHeader, div.MsoHeader
	{margin:0cm;
	margin-bottom:.0001pt;
	mso-pagination:widow-orphan;
	tab-stops:center 207.65pt right 415.3pt;
	font-size:11.0pt;
	font-family:Arial;
	mso-fareast-font-family:"Times New Roman";}
p.MsoFooter, li.MsoFooter, div.MsoFooter
	{margin:0cm;
	margin-bottom:.0001pt;
	mso-pagination:widow-orphan;
	tab-stops:center 207.65pt right 415.3pt;
	font-size:11.0pt;
	font-family:Arial;
	mso-fareast-font-family:"Times New Roman";}
p.MsoAcetate, li.MsoAcetate, div.MsoAcetate
	{mso-style-noshow:yes;
	margin:0cm;
	margin-bottom:.0001pt;
	mso-pagination:widow-orphan;
	font-size:8.0pt;
	font-family:Tahoma;
	mso-fareast-font-family:"Times New Roman";}
 /* Page Definitions */
 @page
	{mso-footnote-separator:url("sg020409_files/header.htm") fs;
	mso-footnote-continuation-separator:url("sg020409_files/header.htm") fcs;
	mso-endnote-separator:url("sg020409_files/header.htm") es;
	mso-endnote-continuation-separator:url("sg020409_files/header.htm") ecs;}
@page Section1
	{size:595.3pt 841.9pt;
	margin:72.0pt 46.3pt 72.0pt 81.0pt;
	mso-header-margin:35.4pt;
	mso-footer-margin:35.4pt;
	mso-footer:url("sg020409_files/header.htm") f1;
	mso-paper-source:0;}
div.Section1
	{page:Section1;}
-->
</style>
<!--[if gte mso 10]>
<style>
 /* Style Definitions */
 table.MsoNormalTable
	{mso-style-name:"Table Normal";
	mso-tstyle-rowband-size:0;
	mso-tstyle-colband-size:0;
	mso-style-noshow:yes;
	mso-style-parent:"";
	mso-padding-alt:0cm 5.4pt 0cm 5.4pt;
	mso-para-margin:0cm;
	mso-para-margin-bottom:.0001pt;
	mso-pagination:widow-orphan;
	font-size:10.0pt;
	font-family:"Times New Roman";
	mso-ansi-language:#0400;
	mso-fareast-language:#0400;
	mso-bidi-language:#0400;}
</style>
<![endif]-->
</head>

<body lang=3DEN-GB style=3D'tab-interval:36.0pt'>

<div class=3DSection1>

<p class=3DMsoNormal><u><span lang=3DEN-US style=3D'mso-ansi-language:EN-US=
'><o:p><span
 style=3D'text-decoration:none'>&nbsp;</span></o:p></span></u></p>

<p class=3DMsoNormal><u><span lang=3DEN-US style=3D'mso-ansi-language:EN-US=
'><o:p><span
 style=3D'text-decoration:none'>&nbsp;</span></o:p></span></u></p>

<p class=3DMsoNormal><u><span lang=3DEN-US style=3D'mso-ansi-language:EN-US=
'><o:p><span
 style=3D'text-decoration:none'>&nbsp;</span></o:p></span></u></p>

<p class=3DMsoNormal><u><span lang=3DEN-US style=3D'mso-ansi-language:EN-US=
'><o:p><span
 style=3D'text-decoration:none'>&nbsp;</span></o:p></span></u></p>

<p class=3DMsoNormal><st1:PersonName w:st=3D"on"><u><span lang=3DEN-US
 style=3D'mso-ansi-language:EN-US'>Brammer</span></u></st1:PersonName><u><s=
pan
lang=3DEN-US style=3D'mso-ansi-language:EN-US'> plc &#8211; Voting Rights a=
nd
Capital<o:p></o:p></span></u></p>

<p class=3DMsoNormal><u><span lang=3DEN-US style=3D'mso-ansi-language:EN-US=
'><o:p><span
 style=3D'text-decoration:none'>&nbsp;</span></o:p></span></u></p>

<p class=3DMsoNormal><span lang=3DEN-US style=3D'mso-ansi-language:EN-US'>In
conformity with Rule 5.6.1 of the Disclosure and Transparency Rules sourceb=
ook,
Brammer hereby notifies the market of the following:<o:p></o:p></span></p>

<p class=3DMsoNormal><span lang=3DEN-US style=3D'mso-ansi-language:EN-US'><=
o:p>&nbsp;</o:p></span></p>

<p class=3DMsoNormal><st1:PersonName w:st=3D"on"><span lang=3DEN-US style=
=3D'mso-ansi-language:
 EN-US'>Brammer</span></st1:PersonName><span lang=3DEN-US style=3D'mso-ansi=
-language:
EN-US'> plc&#8217;s capital consists of 53,142,794 ordinary shares with vot=
ing
rights as at 31 March 2009. There are no such shares held in treasury.<o:p>=
</o:p></span></p>

<p class=3DMsoNormal><span lang=3DEN-US style=3D'mso-ansi-language:EN-US'><=
o:p>&nbsp;</o:p></span></p>

<p class=3DMsoNormal><span lang=3DEN-US style=3D'mso-ansi-language:EN-US'>T=
herefore,
the total number of voting rights in <st1:PersonName w:st=3D"on">Brammer</s=
t1:PersonName>
plc is 53,142,794 as at 31 March 2009.<o:p></o:p></span></p>

<p class=3DMsoNormal><span lang=3DEN-US style=3D'mso-ansi-language:EN-US'><=
o:p>&nbsp;</o:p></span></p>

<p class=3DMsoNormal><span lang=3DEN-US style=3D'mso-ansi-language:EN-US'>T=
he above
figure (53,142,794) may be used by shareholders as the denominator for the =
calculations
by which they will determine if they are required to notify their interest =
in,
or a change of their interest in, <st1:PersonName w:st=3D"on">Brammer</st1:=
PersonName>
plc under the FSA&#8217;s Disclosure and Transparency Rules.<o:p></o:p></sp=
an></p>

<p class=3DMsoNormal><span lang=3DEN-US style=3D'mso-ansi-language:EN-US'><=
o:p>&nbsp;</o:p></span></p>

<p class=3DMsoNormal><span lang=3DEN-US style=3D'mso-ansi-language:EN-US'>2=
 April
2009<o:p></o:p></span></p>

<p class=3DMsoNormal><span lang=3DEN-US style=3D'mso-ansi-language:EN-US'><=
o:p>&nbsp;</o:p></span></p>

<p class=3DMsoNormal><span lang=3DEN-US style=3D'mso-ansi-language:EN-US'>E=
nquiries:<o:p></o:p></span></p>

<p class=3DMsoNormal><span lang=3DEN-US style=3D'mso-ansi-language:EN-US'><=
o:p>&nbsp;</o:p></span></p>

<p class=3DMsoNormal><st1:PersonName w:st=3D"on"><span lang=3DEN-US style=
=3D'mso-ansi-language:
 EN-US'>Graham Jones</span></st1:PersonName><span lang=3DEN-US style=3D'mso=
-ansi-language:
EN-US'><o:p></o:p></span></p>

<p class=3DMsoNormal><span lang=3DEN-US style=3D'mso-ansi-language:EN-US'>D=
eputy
Company Secretary<o:p></o:p></span></p>

<p class=3DMsoNormal><st1:PersonName w:st=3D"on"><span lang=3DEN-US style=
=3D'mso-ansi-language:
 EN-US'>Brammer</span></st1:PersonName><span lang=3DEN-US style=3D'mso-ansi=
-language:
EN-US'> plc<o:p></o:p></span></p>

<p class=3DMsoNormal><span lang=3DEN-US style=3D'mso-ansi-language:EN-US'><=
span
style=3D'mso-spacerun:yes'>&nbsp;&nbsp;&nbsp;&nbsp;&nbsp; </span>Tel: 0161 =
902
5573<o:p></o:p></span></p>

</div>

</body>

</html>

------=_NextPart_01C9B494.6EC518E0
Content-Location: file:///C:/2338D639/sg020409_files/header.htm
Content-Transfer-Encoding: quoted-printable
Content-Type: text/html; charset="us-ascii"

<html xmlns:v=3D"urn:schemas-microsoft-com:vml"
xmlns:o=3D"urn:schemas-microsoft-com:office:office"
xmlns:w=3D"urn:schemas-microsoft-com:office:word"
xmlns:st1=3D"urn:schemas-microsoft-com:office:smarttags"
xmlns=3D"http://www.w3.org/TR/REC-html40">

<head>
<meta http-equiv=3DContent-Type content=3D"text/html; charset=3Dus-ascii">
<meta name=3DProgId content=3DWord.Document>
<meta name=3DGenerator content=3D"Microsoft Word 11">
<meta name=3DOriginator content=3D"Microsoft Word 11">
<link id=3DMain-File rel=3DMain-File href=3D"../sg020409.htm">
<![if IE]>
<base href=3D"file:///C:\2338D639\sg020409_files\header.htm"
id=3D"webarch_temp_base_tag">
<![endif]><o:SmartTagType
 namespaceuri=3D"urn:schemas-microsoft-com:office:smarttags" name=3D"Person=
Name"/>
</head>

<body lang=3DEN-GB>

<div style=3D'mso-element:footnote-separator' id=3Dfs>

<p class=3DMsoNormal><span style=3D'mso-special-character:footnote-separato=
r'><![if !supportFootnotes]>

<hr align=3Dleft size=3D1 width=3D"33%">

<![endif]></span></p>

</div>

<div style=3D'mso-element:footnote-continuation-separator' id=3Dfcs>

<p class=3DMsoNormal><span style=3D'mso-special-character:footnote-continua=
tion-separator'><![if !supportFootnotes]>

<hr align=3Dleft size=3D1>

<![endif]></span></p>

</div>

<div style=3D'mso-element:endnote-separator' id=3Des>

<p class=3DMsoNormal><span style=3D'mso-special-character:footnote-separato=
r'><![if !supportFootnotes]>

<hr align=3Dleft size=3D1 width=3D"33%">

<![endif]></span></p>

</div>

<div style=3D'mso-element:endnote-continuation-separator' id=3Decs>

<p class=3DMsoNormal><span style=3D'mso-special-character:footnote-continua=
tion-separator'><![if !supportFootnotes]>

<hr align=3Dleft size=3D1>

<![endif]></span></p>

</div>

<div style=3D'mso-element:footer' id=3Df1>

<p class=3DMsoFooter><span style=3D'font-size:8.0pt'><span style=3D'mso-fie=
ld-code:
" FILENAME \\p "'><span style=3D'mso-no-proof:yes'>F:\DATA\WORD\Company Sec=
retary
Files\Stock Exchange\Stockexchange\09stex2\TVR 02.04.09.doc</span></span><o=
:p></o:p></span></p>

</div>

</body>

</html>

------=_NextPart_01C9B494.6EC518E0
Content-Location: file:///C:/2338D639/sg020409_files/filelist.xml
Content-Transfer-Encoding: quoted-printable
Content-Type: text/xml; charset="utf-8"

<xml xmlns:o=3D"urn:schemas-microsoft-com:office:office">
 <o:MainFile HRef=3D"../sg020409.htm"/>
 <o:File HRef=3D"header.htm"/>
 <o:File HRef=3D"filelist.xml"/>
</xml>
------=_NextPart_01C9B494.6EC518E0--
