Form TR-1
with annex. FSA Version 2.1 updated April 2007
|
For filings with the FSA include the
annex For filings with issuer exclude
the annex |
|
TR-1: Notifications of Major Interests in Shares |
|
1. Identity of the issuer or the underlying issuer
of existing shares to which voting rights are attached: |
Brammer plc |
||
|
2. Reason for notification (yes/no) |
|||
|
An
acquisition or disposal of voting rights |
yes |
||
|
An
acquisition or disposal of financial instruments which may result in the
acquisition of shares already issued to which voting rights are attached |
|
||
|
An event
changing the breakdown of voting rights |
|
||
|
Other
(please specify):______________ |
|
||
|
3. Full name of person(s) subject to notification
obligation: |
Artemis Investment Management Limited |
||
|
4. Full name of shareholder(s) (if different from 3): |
Artemis Barclays BAE Systems 2000 Pension Plan BAE Systems Pension Fund CIP |
||
|
5. Date of transaction (and date on which the threshold
is crossed or reached if different): |
07th April 2009 |
||
|
6. Date on which issuer notified: |
08th April 2009 |
||
|
7. Threshold(s) that is/are crossed or reached: |
10% |
||
|
8: Notified Details |
|||||||
|
A: Voting rights attached to shares |
|||||||
|
Class/type of shares If
possible use ISIN code |
Situation previous to the
triggering transaction |
Resulting situation after the
triggering transaction |
|||||
|
Number of shares |
Number of voting rights |
Number of shares |
Number of voting rights |
Percentage of voting rights |
|||
|
Direct |
Indirect |
Direct |
Indirect |
||||
|
GB0001195089 |
5,247,668 |
5,247,668 |
5,754,467 |
5,754,467 |
|
10.83% |
|
|
B: Financial Instruments |
||||
|
Resulting situation after the
triggering transaction |
||||
|
Type of financial instrument |
Expiration date |
Exercise/ conversion period/date |
No. of voting rights that may be
acquired (if the instrument exercised/converted) |
Percentage of voting rights |
|
|
|
|
|
|
|
Total (A+B) |
|
|
Number of voting rights |
Percentage of voting rights |
|
5,754,467 |
10.83% |
|
9. Chain of controlled undertakings through which
the voting rights and /or the financial instruments are effectively held, if
applicable: |
|
|
|
Proxy Voting: |
|
|
10. Name of proxy holder: |
|
|
11. Number of voting rights proxy holder will cease
to hold: |
|
|
12. Date on which proxy holder will cease to hold
voting rights: |
|
|
13. Additional information: |
|
|
14 Contact name: |
Alistair Fleming |
|
15. Contact telephone name: |
0131 718 0411 |
For notes on how to
complete form TR-1 please see the FSA website.
Note: Annex should only be submitted to the FSA not
the issuer
|
Annex: Notification of major interests in shares |
|
A: Identity of the persons or legal entity subject
to the notification obligation |
|
|
Full name (including
legal form of legal entities) |
|
|
Contact address (registered
office for legal entities) |
|
|
Phone number & email |
0161 902 5573 |
|
Other useful information (at least
legal representative for legal persons) |
Graham Jones Deputy Company Secretary |
|
B: Identity of the notifier, if applicable |
|
|
Full name |
|
|
Contact address |
|
|
Phone number & email |
|
|
Other useful information (e.g.
functional relationship with the person or legal entity subject to the
notification obligation) |
|
|
C: Additional information |
|
|