Brammer
plc
(“the
Company”)
Notification of Interest in
Shares under Section 198 Companies Act 1985
Brammer plc was notified, on
11 May 2006, by Hermes Administration Services Ltd., of the following interests
in the ordinary 20p shares of the Company as at 9 May
2006:
Disclosure by BriTel Fund Trustees Limited for Trustees
of BT Pension Scheme
Direct
Holdings:
|
Registered Holders
|
Held on behalf
of |
Number of
shares |
% of issued
capital |
|
BriTel Fund Nominees
Ltd |
Trustees of BT Pension
Scheme* |
87,172 |
0.182 |
Subsidiary Holdings:
|
Registered Holders
|
Held on behalf
of |
Number of
shares |
% of issued
capital |
|
Chase Nominees Ltd
|
Hermes Assured
Limited** |
385,455 |
0.805 |
Indirect Holdings:
|
Registered Holders
|
Held on behalf
of |
Number of
shares |
% of issued
capital |
|
Chase Nominees
Ltd |
Hermes UK Small
Companies Focus Fund (SU)*** |
- |
- |
A total interest of 0.987% of the issued share capital of the Company.
The Trustees of the BT Pension Scheme control BriTel Fund Trustees Limited, which is the owner of Hermes Pensions Management Limited. Hermes Focus Asset Management Limited, Hermes Investment Management Limited, Hermes Assured Limited and Hermes SLP Limited are all subsidiaries of Hermes Pensions Management Limited.
* These shares are held on behalf of the Trustees of the BT Pension Scheme in funds managed by various investment managers on its behalf.
** These shares are held directly by Hermes Assured Limited, a subsidiary of Hermes Pensions Management Limited.
*** These shares are held through an interest in a UK Limited Partnership, in which Hermes Focus Asset Management Limited is a General Partner and Hermes SLP Limited is a Limited Partner. Hermes Investment Management Limited is a General Partner in SU. Britel Fund Trustees Limited is a Limited Partner in SU, through which some of the assets of the BT Pension Scheme are invested.