MIME-Version: 1.0
Content-Location: file:///C:/2598D239/sg180309.htm
Content-Transfer-Encoding: quoted-printable
Content-Type: text/html; charset="us-ascii"

<html xmlns:o=3D"urn:schemas-microsoft-com:office:office"
xmlns:w=3D"urn:schemas-microsoft-com:office:word"
xmlns:st1=3D"urn:schemas-microsoft-com:office:smarttags"
xmlns=3D"http://www.w3.org/TR/REC-html40">

<head>
<meta http-equiv=3DContent-Type content=3D"text/html; charset=3Dus-ascii">
<meta name=3DProgId content=3DWord.Document>
<meta name=3DGenerator content=3D"Microsoft Word 11">
<meta name=3DOriginator content=3D"Microsoft Word 11">
<link rel=3DFile-List href=3D"sg180309_files/filelist.xml">
<title>BRAMMER PLC</title>
<o:SmartTagType namespaceuri=3D"urn:schemas-microsoft-com:office:smarttags"
 name=3D"PersonName"/>
<!--[if gte mso 9]><xml>
 <o:DocumentProperties>
  <o:Author>Cathy Green</o:Author>
  <o:Template>Normal</o:Template>
  <o:LastAuthor>John</o:LastAuthor>
  <o:Revision>2</o:Revision>
  <o:TotalTime>33</o:TotalTime>
  <o:LastPrinted>2009-03-20T09:12:00Z</o:LastPrinted>
  <o:Created>2009-03-26T17:54:00Z</o:Created>
  <o:LastSaved>2009-03-26T17:54:00Z</o:LastSaved>
  <o:Pages>1</o:Pages>
  <o:Words>201</o:Words>
  <o:Characters>1148</o:Characters>
  <o:Company>Brammer plc</o:Company>
  <o:Lines>9</o:Lines>
  <o:Paragraphs>2</o:Paragraphs>
  <o:CharactersWithSpaces>1347</o:CharactersWithSpaces>
  <o:Version>11.9999</o:Version>
 </o:DocumentProperties>
</xml><![endif]--><!--[if gte mso 9]><xml>
 <w:WordDocument>
  <w:SpellingState>Clean</w:SpellingState>
  <w:GrammarState>Clean</w:GrammarState>
  <w:PunctuationKerning/>
  <w:ValidateAgainstSchemas/>
  <w:SaveIfXMLInvalid>false</w:SaveIfXMLInvalid>
  <w:IgnoreMixedContent>false</w:IgnoreMixedContent>
  <w:AlwaysShowPlaceholderText>false</w:AlwaysShowPlaceholderText>
  <w:Compatibility>
   <w:BreakWrappedTables/>
   <w:SnapToGridInCell/>
   <w:WrapTextWithPunct/>
   <w:UseAsianBreakRules/>
   <w:DontGrowAutofit/>
  </w:Compatibility>
  <w:BrowserLevel>MicrosoftInternetExplorer4</w:BrowserLevel>
 </w:WordDocument>
</xml><![endif]--><!--[if gte mso 9]><xml>
 <w:LatentStyles DefLockedState=3D"false" LatentStyleCount=3D"156">
 </w:LatentStyles>
</xml><![endif]--><!--[if !mso]><object
 classid=3D"clsid:38481807-CA0E-42D2-BF39-B33AF135CC4D" id=3Dieooui></objec=
t>
<style>
st1\:*{behavior:url(#ieooui) }
</style>
<![endif]-->
<style>
<!--
 /* Font Definitions */
 @font-face
	{font-family:Tahoma;
	panose-1:2 11 6 4 3 5 4 4 2 4;
	mso-font-charset:0;
	mso-generic-font-family:swiss;
	mso-font-pitch:variable;
	mso-font-signature:-520078593 -1073717157 41 0 66047 0;}
 /* Style Definitions */
 p.MsoNormal, li.MsoNormal, div.MsoNormal
	{mso-style-parent:"";
	margin:0cm;
	margin-bottom:.0001pt;
	mso-pagination:widow-orphan;
	font-size:12.0pt;
	font-family:"Times New Roman";
	mso-fareast-font-family:"Times New Roman";
	mso-ansi-language:EN-US;
	mso-fareast-language:EN-US;}
p.MsoAcetate, li.MsoAcetate, div.MsoAcetate
	{mso-style-noshow:yes;
	margin:0cm;
	margin-bottom:.0001pt;
	mso-pagination:widow-orphan;
	font-size:8.0pt;
	font-family:Tahoma;
	mso-fareast-font-family:"Times New Roman";
	mso-ansi-language:EN-US;
	mso-fareast-language:EN-US;}
p.Body, li.Body, div.Body
	{mso-style-name:Body;
	margin-top:0cm;
	margin-right:0cm;
	margin-bottom:12.0pt;
	margin-left:0cm;
	text-align:justify;
	mso-pagination:widow-orphan;
	font-size:11.0pt;
	mso-bidi-font-size:10.0pt;
	font-family:"Times New Roman";
	mso-fareast-font-family:"Times New Roman";
	mso-fareast-language:EN-US;}
@page Section1
	{size:595.3pt 841.9pt;
	margin:72.0pt 90.0pt 72.0pt 90.0pt;
	mso-header-margin:35.4pt;
	mso-footer-margin:35.4pt;
	mso-paper-source:0;}
div.Section1
	{page:Section1;}
-->
</style>
<!--[if gte mso 10]>
<style>
 /* Style Definitions */
 table.MsoNormalTable
	{mso-style-name:"Table Normal";
	mso-tstyle-rowband-size:0;
	mso-tstyle-colband-size:0;
	mso-style-noshow:yes;
	mso-style-parent:"";
	mso-padding-alt:0cm 5.4pt 0cm 5.4pt;
	mso-para-margin:0cm;
	mso-para-margin-bottom:.0001pt;
	mso-pagination:widow-orphan;
	font-size:10.0pt;
	font-family:"Times New Roman";
	mso-ansi-language:#0400;
	mso-fareast-language:#0400;
	mso-bidi-language:#0400;}
table.MsoTableGrid
	{mso-style-name:"Table Grid";
	mso-tstyle-rowband-size:0;
	mso-tstyle-colband-size:0;
	border:solid windowtext 1.0pt;
	mso-border-alt:solid windowtext .5pt;
	mso-padding-alt:0cm 5.4pt 0cm 5.4pt;
	mso-border-insideh:.5pt solid windowtext;
	mso-border-insidev:.5pt solid windowtext;
	mso-para-margin:0cm;
	mso-para-margin-bottom:.0001pt;
	mso-pagination:widow-orphan;
	font-size:10.0pt;
	font-family:"Times New Roman";
	mso-ansi-language:#0400;
	mso-fareast-language:#0400;
	mso-bidi-language:#0400;}
</style>
<![endif]-->
</head>

<body lang=3DEN-GB style=3D'tab-interval:36.0pt'>

<div class=3DSection1>

<p class=3DMsoNormal><span style=3D'mso-ansi-language:EN-GB'>BRAMMER PLC <o=
:p></o:p></span></p>

<p class=3DMsoNormal><span style=3D'mso-ansi-language:EN-GB'><br>
<br>
DIRECTOR/PDMR SHAREHOLDINGS<o:p></o:p></span></p>

<p class=3DMsoNormal><span style=3D'mso-ansi-language:EN-GB'><o:p>&nbsp;</o=
:p></span></p>

<p class=3DMsoNormal><b style=3D'mso-bidi-font-weight:normal'><span
style=3D'mso-ansi-language:EN-GB'>Notifications of Transactions of Director=
s,
Persons discharging Managerial Responsibility or Connected Persons</span> <=
span
lang=3DEN-US>pursuant to DTR 3.1.4R</span></b><b style=3D'mso-bidi-font-wei=
ght:
normal'><span style=3D'mso-ansi-language:EN-GB'><o:p></o:p></span></b></p>

<p class=3DMsoNormal><span style=3D'mso-ansi-language:EN-GB'><o:p>&nbsp;</o=
:p></span></p>

<p class=3DMsoNormal><st1:PersonName w:st=3D"on"><span style=3D'mso-ansi-la=
nguage:
 EN-GB'>Brammer</span></st1:PersonName><span style=3D'mso-ansi-language:EN-=
GB'>
plc (&#8220;the Company&#8221;) announces that it was notified on 19 March =
2009
that awards over its ordinary shares under the Company&#8217;s Performance
Share Plan were granted on 18 March 2009 to the following directors and per=
sons
discharging managerial responsibilities:<o:p></o:p></span></p>

<p class=3DMsoNormal><span style=3D'mso-ansi-language:EN-GB'><o:p>&nbsp;</o=
:p></span></p>

<table class=3DMsoNormalTable border=3D1 cellspacing=3D0 cellpadding=3D0
 style=3D'border-collapse:collapse;border:none;mso-border-alt:solid windowt=
ext .5pt;
 mso-padding-alt:0cm 5.4pt 0cm 5.4pt'>
 <tr style=3D'mso-yfti-irow:0;mso-yfti-firstrow:yes'>
  <td width=3D284 valign=3Dtop style=3D'width:213.05pt;border:solid windowt=
ext 1.0pt;
  mso-border-alt:solid windowtext .5pt;padding:0cm 5.4pt 0cm 5.4pt'>
  <p class=3DMsoNormal><span lang=3DEN-US>DIRECTORS</span></p>
  </td>
  <td width=3D284 valign=3Dtop style=3D'width:213.05pt;border:solid windowt=
ext 1.0pt;
  border-left:none;mso-border-left-alt:solid windowtext .5pt;mso-border-alt:
  solid windowtext .5pt;padding:0cm 5.4pt 0cm 5.4pt'>
  <p class=3DMsoNormal><span lang=3DEN-US>NUMBER OF ORDINARY SHARES</span><=
/p>
  </td>
 </tr>
 <tr style=3D'mso-yfti-irow:1'>
  <td width=3D284 valign=3Dtop style=3D'width:213.05pt;border:solid windowt=
ext 1.0pt;
  border-top:none;mso-border-top-alt:solid windowtext .5pt;mso-border-alt:s=
olid windowtext .5pt;
  padding:0cm 5.4pt 0cm 5.4pt'>
  <p class=3DMsoNormal><st1:PersonName w:st=3D"on"><span lang=3DEN-US>Ian F=
raser</span></st1:PersonName></p>
  </td>
  <td width=3D284 valign=3Dtop style=3D'width:213.05pt;border-top:none;bord=
er-left:
  none;border-bottom:solid windowtext 1.0pt;border-right:solid windowtext 1=
.0pt;
  mso-border-top-alt:solid windowtext .5pt;mso-border-left-alt:solid window=
text .5pt;
  mso-border-alt:solid windowtext .5pt;padding:0cm 5.4pt 0cm 5.4pt'>
  <p class=3DMsoNormal align=3Dcenter style=3D'text-align:center'><span lan=
g=3DEN-US>436,860</span></p>
  </td>
 </tr>
 <tr style=3D'mso-yfti-irow:2;mso-yfti-lastrow:yes'>
  <td width=3D284 valign=3Dtop style=3D'width:213.05pt;border:solid windowt=
ext 1.0pt;
  border-top:none;mso-border-top-alt:solid windowtext .5pt;mso-border-alt:s=
olid windowtext .5pt;
  padding:0cm 5.4pt 0cm 5.4pt'>
  <p class=3DMsoNormal><st1:PersonName w:st=3D"on"><span lang=3DEN-US>Paul =
Thwaite</span></st1:PersonName></p>
  </td>
  <td width=3D284 valign=3Dtop style=3D'width:213.05pt;border-top:none;bord=
er-left:
  none;border-bottom:solid windowtext 1.0pt;border-right:solid windowtext 1=
.0pt;
  mso-border-top-alt:solid windowtext .5pt;mso-border-left-alt:solid window=
text .5pt;
  mso-border-alt:solid windowtext .5pt;padding:0cm 5.4pt 0cm 5.4pt'>
  <p class=3DMsoNormal align=3Dcenter style=3D'text-align:center'><span lan=
g=3DEN-US>288,054</span></p>
  </td>
 </tr>
</table>

<p class=3DMsoNormal><span style=3D'mso-ansi-language:EN-GB'><o:p>&nbsp;</o=
:p></span></p>

<table class=3DMsoTableGrid border=3D1 cellspacing=3D0 cellpadding=3D0
 style=3D'border-collapse:collapse;border:none;mso-border-alt:solid windowt=
ext .5pt;
 mso-yfti-tbllook:480;mso-padding-alt:0cm 5.4pt 0cm 5.4pt;mso-border-inside=
h:
 .5pt solid windowtext;mso-border-insidev:.5pt solid windowtext'>
 <tr style=3D'mso-yfti-irow:0;mso-yfti-firstrow:yes'>
  <td width=3D284 valign=3Dtop style=3D'width:213.05pt;border:solid windowt=
ext 1.0pt;
  mso-border-alt:solid windowtext .5pt;padding:0cm 5.4pt 0cm 5.4pt'>
  <p class=3DMsoNormal><span style=3D'mso-ansi-language:EN-GB'>PERSONS DISC=
HARGING
  MANAGERIAL RESPONSIBILITIES<o:p></o:p></span></p>
  </td>
  <td width=3D284 valign=3Dtop style=3D'width:213.05pt;border:solid windowt=
ext 1.0pt;
  border-left:none;mso-border-left-alt:solid windowtext .5pt;mso-border-alt:
  solid windowtext .5pt;padding:0cm 5.4pt 0cm 5.4pt'>
  <p class=3DMsoNormal><span style=3D'mso-ansi-language:EN-GB'>NUMBER OF OR=
DINARY
  SHARES<o:p></o:p></span></p>
  </td>
 </tr>
 <tr style=3D'mso-yfti-irow:1'>
  <td width=3D284 valign=3Dtop style=3D'width:213.05pt;border:solid windowt=
ext 1.0pt;
  border-top:none;mso-border-top-alt:solid windowtext .5pt;mso-border-alt:s=
olid windowtext .5pt;
  padding:0cm 5.4pt 0cm 5.4pt'>
  <p class=3DMsoNormal><span style=3D'mso-ansi-language:EN-GB'>John Miller<=
o:p></o:p></span></p>
  </td>
  <td width=3D284 valign=3Dtop style=3D'width:213.05pt;border-top:none;bord=
er-left:
  none;border-bottom:solid windowtext 1.0pt;border-right:solid windowtext 1=
.0pt;
  mso-border-top-alt:solid windowtext .5pt;mso-border-left-alt:solid window=
text .5pt;
  mso-border-alt:solid windowtext .5pt;padding:0cm 5.4pt 0cm 5.4pt'>
  <p class=3DMsoNormal align=3Dcenter style=3D'text-align:center'><span lan=
g=3DEN-US>232,081</span></p>
  </td>
 </tr>
 <tr style=3D'mso-yfti-irow:2'>
  <td width=3D284 valign=3Dtop style=3D'width:213.05pt;border:solid windowt=
ext 1.0pt;
  border-top:none;mso-border-top-alt:solid windowtext .5pt;mso-border-alt:s=
olid windowtext .5pt;
  padding:0cm 5.4pt 0cm 5.4pt'>
  <p class=3DMsoNormal><span style=3D'mso-ansi-language:EN-GB'>Christopher =
Short<o:p></o:p></span></p>
  </td>
  <td width=3D284 valign=3Dtop style=3D'width:213.05pt;border-top:none;bord=
er-left:
  none;border-bottom:solid windowtext 1.0pt;border-right:solid windowtext 1=
.0pt;
  mso-border-top-alt:solid windowtext .5pt;mso-border-left-alt:solid window=
text .5pt;
  mso-border-alt:solid windowtext .5pt;padding:0cm 5.4pt 0cm 5.4pt'>
  <p class=3DMsoNormal align=3Dcenter style=3D'text-align:center'><span lan=
g=3DEN-US>74,266</span></p>
  </td>
 </tr>
 <tr style=3D'mso-yfti-irow:3'>
  <td width=3D284 valign=3Dtop style=3D'width:213.05pt;border:solid windowt=
ext 1.0pt;
  border-top:none;mso-border-top-alt:solid windowtext .5pt;mso-border-alt:s=
olid windowtext .5pt;
  padding:0cm 5.4pt 0cm 5.4pt'>
  <p class=3DMsoNormal><st1:PersonName w:st=3D"on"><span style=3D'mso-ansi-=
language:
   EN-GB'>Ian Ritchie</span></st1:PersonName><span style=3D'mso-ansi-langua=
ge:
  EN-GB'><o:p></o:p></span></p>
  </td>
  <td width=3D284 valign=3Dtop style=3D'width:213.05pt;border-top:none;bord=
er-left:
  none;border-bottom:solid windowtext 1.0pt;border-right:solid windowtext 1=
.0pt;
  mso-border-top-alt:solid windowtext .5pt;mso-border-left-alt:solid window=
text .5pt;
  mso-border-alt:solid windowtext .5pt;padding:0cm 5.4pt 0cm 5.4pt'>
  <p class=3DMsoNormal align=3Dcenter style=3D'text-align:center'><span lan=
g=3DEN-US>81,911</span></p>
  </td>
 </tr>
 <tr style=3D'mso-yfti-irow:4'>
  <td width=3D284 valign=3Dtop style=3D'width:213.05pt;border:solid windowt=
ext 1.0pt;
  border-top:none;mso-border-top-alt:solid windowtext .5pt;mso-border-alt:s=
olid windowtext .5pt;
  padding:0cm 5.4pt 0cm 5.4pt'>
  <p class=3DMsoNormal><st1:PersonName w:st=3D"on"><span style=3D'mso-ansi-=
language:
   EN-GB'>Nigel Trend</span></st1:PersonName><span style=3D'mso-ansi-langua=
ge:
  EN-GB'><o:p></o:p></span></p>
  </td>
  <td width=3D284 valign=3Dtop style=3D'width:213.05pt;border-top:none;bord=
er-left:
  none;border-bottom:solid windowtext 1.0pt;border-right:solid windowtext 1=
.0pt;
  mso-border-top-alt:solid windowtext .5pt;mso-border-left-alt:solid window=
text .5pt;
  mso-border-alt:solid windowtext .5pt;padding:0cm 5.4pt 0cm 5.4pt'>
  <p class=3DMsoNormal align=3Dcenter style=3D'text-align:center'><span lan=
g=3DEN-US>51,877</span></p>
  </td>
 </tr>
 <tr style=3D'mso-yfti-irow:5'>
  <td width=3D284 valign=3Dtop style=3D'width:213.05pt;border:solid windowt=
ext 1.0pt;
  border-top:none;mso-border-top-alt:solid windowtext .5pt;mso-border-alt:s=
olid windowtext .5pt;
  padding:0cm 5.4pt 0cm 5.4pt'>
  <p class=3DMsoNormal><span style=3D'mso-ansi-language:EN-GB'>Jose Ignacio=
 Olave<o:p></o:p></span></p>
  </td>
  <td width=3D284 valign=3Dtop style=3D'width:213.05pt;border-top:none;bord=
er-left:
  none;border-bottom:solid windowtext 1.0pt;border-right:solid windowtext 1=
.0pt;
  mso-border-top-alt:solid windowtext .5pt;mso-border-left-alt:solid window=
text .5pt;
  mso-border-alt:solid windowtext .5pt;padding:0cm 5.4pt 0cm 5.4pt'>
  <p class=3DMsoNormal align=3Dcenter style=3D'text-align:center'><span lan=
g=3DEN-US>85,083</span></p>
  </td>
 </tr>
 <tr style=3D'mso-yfti-irow:6'>
  <td width=3D284 valign=3Dtop style=3D'width:213.05pt;border:solid windowt=
ext 1.0pt;
  border-top:none;mso-border-top-alt:solid windowtext .5pt;mso-border-alt:s=
olid windowtext .5pt;
  padding:0cm 5.4pt 0cm 5.4pt'>
  <p class=3DMsoNormal><st1:PersonName w:st=3D"on"><span style=3D'mso-ansi-=
language:
   EN-GB'>Neil Rogers</span></st1:PersonName><span style=3D'mso-ansi-langua=
ge:
  EN-GB'><o:p></o:p></span></p>
  </td>
  <td width=3D284 valign=3Dtop style=3D'width:213.05pt;border-top:none;bord=
er-left:
  none;border-bottom:solid windowtext 1.0pt;border-right:solid windowtext 1=
.0pt;
  mso-border-top-alt:solid windowtext .5pt;mso-border-left-alt:solid window=
text .5pt;
  mso-border-alt:solid windowtext .5pt;padding:0cm 5.4pt 0cm 5.4pt'>
  <p class=3DMsoNormal align=3Dcenter style=3D'text-align:center'><span lan=
g=3DEN-US>76,423</span></p>
  </td>
 </tr>
 <tr style=3D'mso-yfti-irow:7'>
  <td width=3D284 valign=3Dtop style=3D'width:213.05pt;border:solid windowt=
ext 1.0pt;
  border-top:none;mso-border-top-alt:solid windowtext .5pt;mso-border-alt:s=
olid windowtext .5pt;
  padding:0cm 5.4pt 0cm 5.4pt'>
  <p class=3DMsoNormal><span style=3D'mso-ansi-language:EN-GB'>Eric Dijkstr=
a<o:p></o:p></span></p>
  </td>
  <td width=3D284 valign=3Dtop style=3D'width:213.05pt;border-top:none;bord=
er-left:
  none;border-bottom:solid windowtext 1.0pt;border-right:solid windowtext 1=
.0pt;
  mso-border-top-alt:solid windowtext .5pt;mso-border-left-alt:solid window=
text .5pt;
  mso-border-alt:solid windowtext .5pt;padding:0cm 5.4pt 0cm 5.4pt'>
  <p class=3DMsoNormal align=3Dcenter style=3D'text-align:center'><span lan=
g=3DEN-US>30,569</span></p>
  </td>
 </tr>
 <tr style=3D'mso-yfti-irow:8'>
  <td width=3D284 valign=3Dtop style=3D'width:213.05pt;border:solid windowt=
ext 1.0pt;
  border-top:none;mso-border-top-alt:solid windowtext .5pt;mso-border-alt:s=
olid windowtext .5pt;
  padding:0cm 5.4pt 0cm 5.4pt'>
  <p class=3DMsoNormal><span style=3D'mso-ansi-language:EN-GB'>Carl-Friedri=
ch
  Wayand<o:p></o:p></span></p>
  </td>
  <td width=3D284 valign=3Dtop style=3D'width:213.05pt;border-top:none;bord=
er-left:
  none;border-bottom:solid windowtext 1.0pt;border-right:solid windowtext 1=
.0pt;
  mso-border-top-alt:solid windowtext .5pt;mso-border-left-alt:solid window=
text .5pt;
  mso-border-alt:solid windowtext .5pt;padding:0cm 5.4pt 0cm 5.4pt'>
  <p class=3DMsoNormal align=3Dcenter style=3D'text-align:center'><span lan=
g=3DEN-US>70,309</span></p>
  </td>
 </tr>
 <tr style=3D'mso-yfti-irow:9'>
  <td width=3D284 valign=3Dtop style=3D'width:213.05pt;border:solid windowt=
ext 1.0pt;
  border-top:none;mso-border-top-alt:solid windowtext .5pt;mso-border-alt:s=
olid windowtext .5pt;
  padding:0cm 5.4pt 0cm 5.4pt'>
  <p class=3DMsoNormal><span style=3D'mso-ansi-language:EN-GB'>Ralf Hellwig=
<o:p></o:p></span></p>
  </td>
  <td width=3D284 valign=3Dtop style=3D'width:213.05pt;border-top:none;bord=
er-left:
  none;border-bottom:solid windowtext 1.0pt;border-right:solid windowtext 1=
.0pt;
  mso-border-top-alt:solid windowtext .5pt;mso-border-left-alt:solid window=
text .5pt;
  mso-border-alt:solid windowtext .5pt;padding:0cm 5.4pt 0cm 5.4pt'>
  <p class=3DMsoNormal align=3Dcenter style=3D'text-align:center'><span lan=
g=3DEN-US>76,423</span></p>
  </td>
 </tr>
 <tr style=3D'mso-yfti-irow:10'>
  <td width=3D284 valign=3Dtop style=3D'width:213.05pt;border:solid windowt=
ext 1.0pt;
  border-top:none;mso-border-top-alt:solid windowtext .5pt;mso-border-alt:s=
olid windowtext .5pt;
  padding:0cm 5.4pt 0cm 5.4pt'>
  <p class=3DMsoNormal><span style=3D'mso-ansi-language:EN-GB'>Jochen Diehm=
<o:p></o:p></span></p>
  </td>
  <td width=3D284 valign=3Dtop style=3D'width:213.05pt;border-top:none;bord=
er-left:
  none;border-bottom:solid windowtext 1.0pt;border-right:solid windowtext 1=
.0pt;
  mso-border-top-alt:solid windowtext .5pt;mso-border-left-alt:solid window=
text .5pt;
  mso-border-alt:solid windowtext .5pt;padding:0cm 5.4pt 0cm 5.4pt'>
  <p class=3DMsoNormal align=3Dcenter style=3D'text-align:center'><span lan=
g=3DEN-US>84,065</span></p>
  </td>
 </tr>
 <tr style=3D'mso-yfti-irow:11;mso-yfti-lastrow:yes'>
  <td width=3D284 valign=3Dtop style=3D'width:213.05pt;border:solid windowt=
ext 1.0pt;
  border-top:none;mso-border-top-alt:solid windowtext .5pt;mso-border-alt:s=
olid windowtext .5pt;
  padding:0cm 5.4pt 0cm 5.4pt'>
  <p class=3DMsoNormal><span style=3D'mso-ansi-language:EN-GB'>Philippe Her=
vieux<o:p></o:p></span></p>
  </td>
  <td width=3D284 valign=3Dtop style=3D'width:213.05pt;border-top:none;bord=
er-left:
  none;border-bottom:solid windowtext 1.0pt;border-right:solid windowtext 1=
.0pt;
  mso-border-top-alt:solid windowtext .5pt;mso-border-left-alt:solid window=
text .5pt;
  mso-border-alt:solid windowtext .5pt;padding:0cm 5.4pt 0cm 5.4pt'>
  <p class=3DMsoNormal align=3Dcenter style=3D'text-align:center'><span lan=
g=3DEN-US>84,065</span></p>
  </td>
 </tr>
</table>

<p class=3DMsoNormal><span style=3D'mso-ansi-language:EN-GB'><o:p>&nbsp;</o=
:p></span></p>

<p class=3DMsoNormal><span style=3D'mso-ansi-language:EN-GB'>The Performanc=
e Share
Plan was approved by shareholders at the annual general meeting in April 20=
02.<o:p></o:p></span></p>

<p class=3DMsoNormal><span style=3D'mso-ansi-language:EN-GB'><o:p>&nbsp;</o=
:p></span></p>

<p class=3DMsoNormal><span style=3D'mso-ansi-language:EN-GB'>The directors =
are not
required to make any payment for the shares, which shall vest on the
achievement of performance targets.<span style=3D'mso-spacerun:yes'>&nbsp;
</span>The performance targets will be measured over a three year period wh=
ich
commenced on 1 January 2009.<o:p></o:p></span></p>

<p class=3DMsoNormal><span style=3D'mso-ansi-language:EN-GB'><o:p>&nbsp;</o=
:p></span></p>

<p class=3DMsoNormal><span style=3D'mso-ansi-language:EN-GB'>Name of author=
ised
Company official responsible for making this notification:<o:p></o:p></span=
></p>

<p class=3DMsoNormal><span style=3D'mso-ansi-language:EN-GB'><o:p>&nbsp;</o=
:p></span></p>

<p class=3DMsoNormal><st1:PersonName w:st=3D"on"><span style=3D'mso-ansi-la=
nguage:
 EN-GB'>Brammer</span></st1:PersonName><span style=3D'mso-ansi-language:EN-=
GB'>
plc<o:p></o:p></span></p>

<p class=3DMsoNormal><span style=3D'mso-ansi-language:EN-GB'>Graham Jones<s=
pan
style=3D'mso-tab-count:2'>&nbsp;&nbsp;&nbsp;&nbsp;&nbsp;&nbsp;&nbsp;&nbsp;&=
nbsp;&nbsp;&nbsp;&nbsp;&nbsp; </span><span
style=3D'mso-tab-count:1'>&nbsp;&nbsp;&nbsp;&nbsp;&nbsp;&nbsp;&nbsp;&nbsp;&=
nbsp;&nbsp;&nbsp; </span>0161
902 5573<o:p></o:p></span></p>

<p class=3DMsoNormal><span style=3D'mso-ansi-language:EN-GB'>Deputy Company
Secretary<o:p></o:p></span></p>

<p class=3DMsoNormal><span style=3D'mso-ansi-language:EN-GB'><o:p>&nbsp;</o=
:p></span></p>

<p class=3DMsoNormal><span style=3D'mso-ansi-language:EN-GB'>20 March 2009<=
o:p></o:p></span></p>

<p class=3DMsoNormal><span lang=3DEN-US><o:p>&nbsp;</o:p></span></p>

</div>

</body>

</html>
