TR-1(i): NOTIFICATION OF MAJOR INTERESTS IN SHARES

 

1. Identity of the issuer or the underlying issuer of existing shares to which voting rights are attached (ii):

 Brammer plc, Ordinary 20p

 

2. Reason for the notification (please place an X inside the appropriate bracket/s):

 

An acquisition or disposal of voting rights: ( x   )

 

An acquisition or disposal of financial instruments which may result in the acquisition of shares already issued to which voting rights are attached: (    )

 

An event changing the breakdown of voting rights: (   )

 

Other (please specify) : (    )

……………..

 

3. Full name of person(s) subject to the notification obligation (iii):

       Artemis Investment Management Ltd

 

4. Full name of shareholder(s) (if different from 3.) (iv):

       Barclays UK Smaller Companies – 386,425 shares

BAE Systems Pension Funds CIF – 458,000 shares

       Artemis UK Smaller Companies – 4,211,743

BAE Systems 2000 Pension Plan – 191,500 shares

      

 

5. Date of the transaction (and date on which the threshold is crossed or  reached if different) (v):

            26 September 2008

 

6. Date on which issuer notified:

          29 September 2008

 

7. Threshold(s) that is/are crossed or reached:

            10%

 

8. Notified details:

A: Voting rights attached to shares

 

Class/type of shares if possible using the ISIN CODE

Situation previous to the Triggering transaction (vi)



GB0001195089

Number of shares

 
5,356,926

Number of voting Rights (viii)

5,356,926

 

 

 

 

 

 

Resulting situation after the triggering transaction (vii)

 

Class/type of shares if possible using the ISIN CODE

Number of shares

Number of voting rights (ix)

% of voting rights



GB0001195089

Direct

5,247,668

Direct (x)

5,247,668

Indirect (xi)


 

Direct

9.94%

Indirect


 

 

 

 

 

 

 

B: Financial Instruments

Resulting situation after the triggering transaction (xii)

 

Type of financial instrument


Expiration Date (xiii)




Exercise/Conversion Period/ Date (xiv)



Number of voting rights that may be acquired if the instrument is exercised/ converted.

% of voting rights




 

 

 

 

 

 

Total (A+B)

Number of voting rights

% of voting rights

5,247,668

9.94%

 

9. Chain of controlled undertakings through which the voting rights and/or the financial instruments are effectively held, if applicable (xv):

……………..

 

Proxy Voting:

 

10. Name of the proxy holder:

……………..

 

11. Number of voting rights proxy holder will cease to hold:

……………..

 

12. Date on which proxy holder will cease to hold voting rights:

……………..

 

13. Additional information:

 

 

 

 

 

 

14. Contact name:

Graham Jones, Deputy Company Secretary, Brammer plc

 

 

15. Contact telephone number:

…0161 902 5573…………..